Beli pb swiss tools hex key di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw (Kunci L)Deskripsi:-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so it has excellent wear resistance and durability, and can apply great amount
- PB SWISS TOOLS Hex Key Ball Point (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The handle length conforms to the Swiss standard VSM, and is more friendly to the user than the regular hex key.-The corners are slightly taken off from the edge so the hex key c
- TEKIRO Hex Key Long Arm Metric (Kunci L)Deskripsi:TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so
- PB SWISS TOOLS Hex Key Ball Point (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so
- PB SWISS TOOLS Hex Key (Kunci L)Deskripsi:L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.atribut:
- Drive Profile: Hexagon Screwdriver
- TEKIRO Hex Key Short Arm Metric (Kunci L)Deskripsi:Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
- PB SWISS TOOLS Hex Key Ball Point Short Arm (Kunci L)Deskripsi:-The bent angle is at 100° so that it can be grasped by the hand securely.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.
- SWISS TOOLS Hex Key Ball Point Inch (Kunci L)Deskripsi:L-form shaft ball point can be applied up to an angle to 30°. Maximum hardness with special toughness due to PB swiss tools special alloy.atribut:
- Arm Length: 145mm
- Handle length: 24mm
- Material: Alloy Steel
- Tip Size: 3/16
- Finish: Chrome Plated
- TRUSCO Hex Key Short Arm (Kunci L)Deskripsi:Hardness is HRC 50 58.atribut:
- Hardness: HRC50 to 58
- Material: Chrome Vanadium Steel (Cr-V)
- Surface Processing: Black Oxide Finish
- AS ONE Filter Cloth with String (Kantong Penyaring)Deskripsi:- It is effective for filtering air, removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - It can be used by tying it with a string. - The woven bag is durable and washable.atribut:
- Cloth Thickness (mm): 0.7
- Type: PP-1105
- Material: PP (polypropylene)
- Breathability (cm³/cm²): 120
- TRUSCO Hex Key Ball Point Short Arm (Kunci L)Deskripsi:High torque, strong nickel chrome molybdenum steel is adopted.
- DELTA PURO Filter BagDeskripsi:Filter Bag 7x17inchFilter Bag 7x17inch adalah kain saringan yang memiliki ukuran 7x17inch terbuat dari bahan polyester atau polypropylene untuk penyaringan pada proses filterisasi. Bag Filter 7x17inch ini dapat digunakan untuk menyaring berbagai liquid dan cairan seperti udara, air dan minyak. Filter Bag 7x17inch ini juga sangat baik dan tahan terdahap jenis zat asam, alkali dan kimia serta memiliki permukaan yang halus. Bag Filter 7x17inch terbuat dari bahan polypropylene atau polyester dan tahan sampai dengan suhu 150°C dan tersedia untuk ukuran mikron 5 micron dan 20 micron. Filter Bag 7x17inch ini dapat digunakan pada kapasitas atau flowrate 8 m3/jam.atribut:
- Material: Melt--blown Polypropylene / Polyester
- Cover Layer: Polypropylene / Polyester
- KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)Deskripsi:These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
Daftar Harga pb swiss tools hex key Terbaru October 2026
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw (Kunci L) | Rp90.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw (Kunci L) | Rp96.900 |
| PB SWISS TOOLS Hex Key Ball Point (Kunci L) | Rp159.900 |
| TEKIRO Hex Key Long Arm Metric (Kunci L) | Rp10.900 |
| PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L) | Rp149.900 |
| PB SWISS TOOLS Hex Key Ball Point (Kunci L) | Rp129.900 |
| EIGHT Hex Key Standard Metric (Kunci L) | Rp4.900 |
| PB SWISS TOOLS Hex Key (Kunci L) | Rp29.900 |
| TEKIRO Hex Key Short Arm Metric (Kunci L) | Rp7.900 |
| PB SWISS TOOLS Hex Key Ball Point Short Arm (Kunci L) | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/a3P102737363-2.jpg)
/dyP102295502-2.jpg)
/P102737266-1.jpg)
/bpP101000421-16.jpg)
/hdP102761625-9.jpg)
/P102737257-1.jpg)
/P102267400-1.jpg)
/2nP109228095-1.jpg)
/bnP101000419-13.jpg)
/P102737239-1.jpg)
/P103078382-1.jpg)
/b3P102295399-2.jpg)
/lsP101519784-5.jpg)
/edP101004517-2.jpg)
/P101001986-1.jpg)
/f0P108530540-1.jpg)
/AS%20ONE%20Filter%20Cloth%20with%20String%20(Kantong%20Penyaring)/p1P103475901-9.jpg)
/P102006511-1.jpg)

/3kP109830128-10.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)