Beli patch panel 48 port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Category 6 A Modular Patch Panel Kit 48 Portsatribut:
- Dimensions (WidthxDepthxHeight): 482.6x22.4x88.1mm
- Color: black
- Service Space: indoor
- Operating Temperature Range: -10 to 60°C
- TRUSCO Number: 829-1256
- Panduit Category 6 A Modular Patch Panel Kit 24 Portsatribut:
- Color: black
- Operating Temperature Range: -10 to 60°C
- Covering Outer Diameter: Set UTP of φ 5.08 to φ 8.38mm
- Dimensions (WidthxDepthxHeight): 482.6x22.4x43.7mm
- Type: Category 6a
- Insulator Outer Diameter: Maximum φ 1.524mm
- TRUSCO Number: 850-0925
- BELDEN Copper Patch PanelDeskripsi:Copper Patch Panel, 24 ports, 1U, Empty, Blackatribut:
- Color: Black
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Panduit Patch Panel Kit, 24 Port, Cat 6 TX Moduleatribut:
- Color: Black
- Material: ABS, synthetic resin, polycarbonate, phosphor bronze, glass epoxy multilayer, CRS
- Number of Ports: 48
- Operating Temperature Range (°C): -10 to 65
- Suitable Cable: 22-26 AWG single wire or stranded wire
- Type: Category 6
- Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)Deskripsi:1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 30m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-S model: Audio/Alarm IO
- NETVIEL OTB Rackmounted 48 port LC Singlemode Loaded Terminasi AccsDeskripsi:Rugged Case with High Security, Fix Style Rackmounted and Fits in Standard 19” Rack, Two positions adjustable bracket mounting, Detachable acrylic front cover, Accepts 4 Snap-in Adapter Plate, 48 Ports Fiber Maximum Capacity (72 port max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separatelyatribut:
- Dimension (HxWxD) (mm): 89(2u)x432x300
- Connector Type: LC
- TEKIRO Crimping Pliers 3in1 (Tang Crimping)Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- JAKEMY Crimping Tool (Tang Crimping)Deskripsi:Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
- BELDEN PatchcordsDeskripsi:Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meteratribut:
- Packaging Dimensions (cm): 31x26x1.5
- Mikrotik Gigabit Passive Ethernet RepeaterDeskripsi:The GPeR unit allows to extend Ethernet cable by additional hop (< 100 - 150 m to regular network devices, and up to 210 m to another GPeR unit) up to 1,500 m.atribut:
- Product Code: GPeR
- Max. Out Per Port Output (Input 18-30 V) (A): 2
- Max. Out Per Port Output (Input 30-57 V) (A): 0.7
- PoE in: 802.3af/at
- PoE in Input Voltage (V): 24-57
- PoE out: 802.3af/at
- Tested Ambient Temperature (°C): -40 to 70
- Indorack Wall Mounting Rack 19inch WR Series - Single Glass DoorDeskripsi:Wallmount Included Accessories : - 1Unit PDU6G (Power Distribution Unit) - 1Unit FAN (Single Fan) - 1pc BRP (Brush Panel) - 4pcs Dynabolt 8mm - 20Set M06 (Cagenut & Screw) - Front and 2Side Door with Lockatribut:
- Depth (mm): 500
- Width (mm): 600
- Petzl Helmet Panga Type (Helm Proyek)Deskripsi:The Petzl Panga is a single sized helmet that's ideal for use on a high ropes course or a climbing tower. With a fully removable cradle and inner crown pad this makes it very easy to carry out regular PPE inspections. Petzl has designed the Panga climbing helmet so that is dedicated to use in Outdoor Education Centres, Climbing Schools and also Climbing Walls. This climbing helmet comes in a single size that covers head from 48-61cm. It is easily adjusted by a adjustment strap that is located on the rear of the head. It can be easily adjusted by the person wearing it or by the climbing instructor. The well designed helmet cradle can be fully removed from the helmet along with the crown pad. This makes it easy for full and regular PPE inspections. The helmet cradle comes well down on the back of the head for a snug secure fit, but due to the addition of a rear hinge system it also folds back into the helmet. This ability for it to fold back in is great, as this enables the helmets to be easily and securely stacked when not in use. These climbing helmets are supplied in boxes of 4 units and are available in a number of different colour options.
- BELDEN Modular JacksDeskripsi:Category 5e, Modular Jack, Unshielded, Blackatribut:
- Packaging Dimensions (cm): 10x15x1.5
- Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)atribut:
- Height (mm): 42
- Modular Type: Plastik
- Width (mm): 30
Daftar Harga patch panel 48 port Terbaru October 2026
| Panduit Category 6 A Modular Patch Panel Kit 48 Ports | Rp13.999.900 |
| Panduit Category 6 A Modular Patch Panel Kit 24 Ports | Rp11.999.900 |
| BELDEN Copper Patch Panel | Rp1.099.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| Panduit Patch Panel Kit, 24 Port, Cat 6 TX Module | Rp16.999.900 |
| Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas) | Rp2.599.900 |
| NETVIEL OTB Rackmounted 48 port LC Singlemode Loaded Terminasi Accs | Rp7.399.900 |
| Panduit Category 5E Modular Patch Panel Kit 24 Ports (Panel Distribusi Kabel) | Rp3.799.900 |
| TEKIRO Crimping Pliers 3in1 (Tang Crimping) | Rp339.900 |
| JAKEMY Crimping Tool (Tang Crimping) | Rp66.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/h1P103242613-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Easy%20IP%202_0%20EXIR%20Dome%20Camera%20(Kamera%20Pengawas)/r3P109971975-1.jpg)

/P102818446-1.jpg)
/kdP105678733-3.jpg)
/4oP108488168-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Helmet%20Panga%20Type%20(Helm%20Proyek)/P103084541-1.jpeg)

/a6P103106366-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)