Beli part karcher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Part Cleaner
    Mulai

    Rp67.999.900

    KARCHER Part Cleaner
    Deskripsi:
    The PC 100 M2 Bio is the first biological product in the KArcher parts cleaner range. The process of biological cleaning is pH neutral, non toxic or hazardous & non flammable. The innovative concept of using solvent free cleaning detergent works by breaking down hydrocarbons into CO² & H2O via micro-organisms. These microbes are naturally occurring and turn destructive material into non toxic substances. This waterbased solution heated to 38ºC (optimum cleaning temperature) removes grease, oil and soot from parts as well as solvent cleaners. The solution does not need changing due to natural de-composition and maintains a high cleaning performance for long periods of time. Cleaning is performed at an inbuilt sturdy sink by means of a washing brush with integral cleaning liquid feed.
    atribut:
    • Size (mm): 952x1181x1067
    • Pressure (bar): 0.3
    • Voltage (V): 220
    • Number of current phases (Ph): 1
    • Frequency (Hz): 60
    • Flow Rate (L/hour): 900
    • Housing / frame: HDPE-Plastic
    • Load Capacity (kg): 100
    • Maximum Temperature (°C): 40
    • Power Rating (kW): 1
    • Tank Capacity (L) : 80
    • Working Area (mm): 1041x660
  2. KARCHER Suction Brush
    Mulai

    Rp279.900

    KARCHER Suction Brush
    Deskripsi:
    Variable head brush part 70mm x 45mm.
  3. KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)
    Mulai

    Rp289.900

    KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)
    Deskripsi:
    Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
  4. KARCHER HOME & GARDEN Textile Filter
    Mulai

    Rp58.900

    KARCHER HOME & GARDEN Textile Filter
    Deskripsi:
    Textile filter suitable for Karcher MV 1/WD 1 multi-purpose vacuum cleaners.
    atribut:
    • Dimensions (mm): 250x250x15
    • Compatible for: WD 1, WD 1 Home
    • Part Number: 2.863-015.0
  5. KARCHER Eco Filter
    Mulai

    Rp889.900

    KARCHER Eco Filter
    Deskripsi:
    The eco filter captures fine dust and dirt and has a dust removal rate of 99.9%. BIA-C class. Cannot be washed with water.
    atribut:
    • Suitable Model: KM 70/30 C Bp, NT 25/1 Ap, NT 35/1 Ap, NT 35/1 Tact Antistatic, NT 45/1 Tact, NT 55/1 Tact
    • TRUSCO Number: 794-2010
  6. KARCHER HOME & GARDEN Foam Filter
    Mulai

    Rp46.900

    KARCHER HOME & GARDEN Foam Filter
    Deskripsi:
    Foam filter suitable for Karcher MV 1/WD 1 multi-purpose vacuum cleaners.
    atribut:
    • Dimensions (mm): 200x155x9
    • Compatible for: WD 1, WD 1 Home
    • Part Number: 2.863-016.0
  7. KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)
    25%
    Mulai

    Rp149.900

    KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)
    Deskripsi:
    Good news for allergy sufferers and asthmatics: The HEPA hygiene filter (EN 1822:1998) ensures that the exhaust air from the vacuum cleaner is even cleaner than the room air. The finest dirt, such as pollen and allergy-triggering particles, is reliably filtered out.
    atribut:
    • Weight (kg): 0.1
  8. monotaro.id Cable Ties 3.6x150mm (Pengikat / Kabel Tis)
    Mulai

    Rp7.900

    monotaro.id Cable Ties 3.6x150mm (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 150
    • Width (mm): 3.6
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
    • Min. Loop Tensile Strength (kg): 18
    • Banding range (mm): 3-35
  9. Non Brand Timber Beam (Kayu Kaso)
    Mulai

    Rp499.900

    Non Brand Timber Beam (Kayu Kaso)
    Deskripsi:
    Kayu kaso adalah jenis kayu gergajian atau material konstruksi berbentuk balok memanjang, Material ini sangat umum digunakan untuk rangka atap (usuk), penopang plafon, bekisting pengecoran, dan dinding struktural. Sering disebut juga kasau, kayu ini populer karena bobotnya ringan namun kuat.
  10. Yokogawa Electric Ribbon Cassette
    Mulai

    Rp1.599.900

    Yokogawa Electric Ribbon Cassette
    atribut:
    • Type: 6 color ribbon
    • Suitable For: μR20000 series, μR1800 series, μRS1800 series
  11. KARCHER HOME & GARDEN Motor Protection Filter
    Mulai

    Rp539.900

    KARCHER HOME & GARDEN Motor Protection Filter
    Deskripsi:
    Washable intermediate filter retains tiny airborne particles such as dust particles and allergens contained in humid air and protects the water filter vacuum cleaner against water ingress. Filter with rubber edge can be opened and rinsed out under running water. Simply leave to dry on a radiator.
    atribut:
    • Dimensions (mm): 195x97x34
    • Weight (kg): 0.2
    • Part Number: 6.414-631.0
  12. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  13. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  14. Baygon Semprotan Anti Nyamuk, Lalat dan Kecoa
    Rating:
    94% of 100
    (14)
    Mulai

    Rp46.900

    Baygon Semprotan Anti Nyamuk, Lalat dan Kecoa
    Deskripsi:
    Baygon anti nyamuk, lalat & kecoa diformulasikan untuk membunuh serangga terbang dan merayap secara cepat dan efektif.
  15. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
Daftar Harga part karcher Terbaru October 2026
KARCHER Part CleanerRp67.999.900
KARCHER Suction BrushRp279.900
KARCHER HOME & GARDEN Filter Bags (Kantong Filter Vacuum)Rp149.900
KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)Rp289.900
KARCHER Synthetic Fiber Filter PackRp1.099.900
KARCHER HOME & GARDEN Textile FilterRp58.900
KARCHER HOME & GARDEN Cartridge Filter (Filter Kartrid)Rp289.900
KARCHER Eco FilterRp889.900
KARCHER HOME & GARDEN Foam FilterRp46.900
KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)