Beli parabola mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- Tanaka Medium-Size A Type Cutting Tip (for Acetylene)Deskripsi:-It is nozzle for manual cutting machine using acetylene.- (corporation) Japan Welding Society Certified Products -For cutting work of steel sheets using acetylene.
- Tanaka Medium-Sized A Type Cutting Torch (for Acetylene)Deskripsi:-We adopt a no-back structure to reduce flashback.- (corporation) Japan Welding Society Certified Products -For cutting work with oxygen + acetylene.-JIS No. 2/No. 3 Hose Portatribut:
- Type: Dual purpose for eastern and western Japan
- Accessories: JIS No. 2/No. 3 Hose Port
- Purpose of Use: For cutting work with oxygen + acetylene.
- Tanaka Medium-Size A Type Cutting Tip (for LPG)Deskripsi:-Nozzle for manual cutter using LPG.- (corporation) Japan Welding Society Certified Products -For cutting work the steel plate using LPG.atribut:
- Purpose of Use: For cutting work the steel plate using LPG.
- Non Brand Antena Shark FinDeskripsi:Berfungsi sebagai antena di tv mobil anda, sehingga sinyal tv mobil anda menjadi lebih kuat dan jernih.Untuk semua tipe mobilatribut:
- Material: ABS Plastik
- Tanaka Oxygen Regulator MASTER 6Deskripsi:- (corporation) Japan Welding Society Certified Products-With a guard to protect the pressure gauge.-The pressure regulating handle is equipped with a pushing-in display function.-Q832C: JIS No.2 hose port-Q832E: JIS No.2 hose port, mounting spanneratribut:
- Primary side working pressure: 2.2 to 15.0MPa
- Secondary Side Working Pressure: 0.2 to 0.99MPa
- Accessories: Q832C: JIS No.2 hose port, Q832E: JIS No.2 hose port, mounting spanner
- Tasco Lawn MowerDeskripsi:Mesin Pemotong Rumput Dorongatribut:
- Engine: 4.0 HP
- Cutting Width: 18 Inch
- Handle: Adjustable black armor weather resistant handle
- Body: Fully baffled for smooth grass flow, rear discharge
- Wheels: 8 inch wheel with hubcaps
- Height: 5 Position height Adjuster
- Features: Self Propelled
- Color: Red-Black
- Tajima Receiver HolderDeskripsi:-The laser receiver can be attached on a staff or a strut using it.-Screw fixingatribut:
- LxWxThickness: 59x153x40mm
- Possible Mounting Width: 20 to 55mm
- Main Body Materials: Aluminium
- Mollar Mesin Potong Rumput Senar (Bush Cutter)atribut:
- Power Input: 400 W
- Handle length: 280 mm
- Cutting Diameter: 300
- Diameter of Cutting Line: 1.4 mm
- No. Load Speed: 10000 RPM
- Tanaka Argon Gas Regulator (with Flow-Meter)Deskripsi:-Optimum for supplying argon gas used as a shielding gas for welding.-Coupling for hose with an inner diameter of phi6mmatribut:
- Primary side working pressure: 2.2 to 15MPa
- Secondary Side Working Pressure: 0.2 (preset)MPa
- Accessories: Coupling for hose with an inner diameter of Φ6mm
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- Tanaka Pan ScaleDeskripsi:-By operating fixed quantity increased weight and spindle, mass is computed by balancing with measured object.-With increased weight.-Ordinary dish type.
Daftar Harga parabola mini Terbaru March 2026
| MultiPro Brush Cutter | Rp1.699.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
| Tanaka Medium-Size A Type Cutting Tip (for Acetylene) | Rp409.900 |
| Tanaka Medium-Sized A Type Cutting Torch (for Acetylene) | Rp3.999.900 |
| Tanaka Medium-Size A Type Cutting Tip (for LPG) | Rp419.900 |
| Non Brand Antena Shark Fin | Rp159.900 |
| Tanaka Oxygen Regulator MASTER 6 | Rp4.699.900 |
| Tasco Lawn Mower | Rp6.099.900 |
| Tajima Receiver Holder | Rp319.900 |
| Mollar Mesin Potong Rumput Senar (Bush Cutter) | Rp839.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Tanaka%20Medium-Size%20A%20Type%20Cutting%20Tip%20(for%20Acetylene)/P102631722-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Tanaka%20Medium-Sized%20A%20Type%20Cutting%20Torch%20(for%20Acetylene)/P102631740-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Tanaka%20Medium-Size%20A%20Type%20Cutting%20Tip%20(for%20LPG)/P102631731-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Tanaka%20Oxygen%20Regulator%20MASTER%206/P102633128-1.jpg)


/P102123348-1.jpg)
/lrP101574783-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Tanaka%20Argon%20Gas%20Regulator%20(with%20Flow-Meter)/P102600926-2.jpg)