Beli paint protection di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meguiar's Gold Class Carnauba Plus Car WaxDeskripsi:Meguiar's Gold Class Carnauba+Plus Liquid Wax is clear coat safe and simple to apply and remove. Our premium formula uses only the best carnauba wax, fortified with long-lasting polymers to glide on and off smoothly, leaving a deep, rich carnauba wax glow
- Meguiar's Cleaner WaxDeskripsi:Membersihkan cat saat anda mengaplikasikan wax. Mengandung minyak kondisioner yang kaya, memoles dan melindungi.
- SOFT99 Wax Putih Pembersih dan Pelindung Kendaraanatribut:
- Dimension (WxHxD): 620 x 250 x 200 mm
- Control No.: W-3
- SAGOLA Spray GunDeskripsi:472 PRO. Pistol semprot bertekanan dengan operasi aircap campuran internal memungkinkan operasi dengan konsumsi udara sangat rendah - hanya 65 L / mnt - dan tekanan sangat rendah -1-2 bar-. Ini dirancang untuk multi guna, selalu mencapai hasil akhir berkualitas tinggi bahkan dengan produk-produk viskositas sedang.
- Meiji Automatic Spray Gun JA110 Seriesatribut:
- Nozzle type: F110
- Spraying Distance: 200mm
- Spraying pressure: 0.25MPa
- Paint feed system: Pressure
- Pattern Shape: Tulip
- GENESIS Spray Gunatribut:
- Outer Diameter (mm): 20
- Inner Diameter (mm): 1
- KOVA Spray Gun ElectricDeskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
- INGCO Cordless Spray Gunatribut:
- Maximum Viscosity (din/s): 120
- Mollar Electric Spray GunDeskripsi:High Pressure Washer
- INGCO Lithium-Ion Battery Packatribut:
- Battery: Lithium-Ion
- Meiji Hand Spray Gun F210 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for Large grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these spatribut:
- Spraying Distance: 250mm
- Spraying pressure: 0.25MPa
- Meiji Hand Spray Gun F410 SeriesDeskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
- Meiji Automatic Spray Gun FA210 Seriesatribut:
- Pattern Shape: Tulip
- Paint feed system: Pressure
- Spraying Distance: 250mm
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
Daftar Harga paint protection Terbaru March 2026
| Meguiar's Gold Class Carnauba Plus Car Wax | Rp489.900 |
| Meguiar's Cleaner Wax | Rp289.900 |
| SOFT99 Wax Putih Pembersih dan Pelindung Kendaraan | Rp309.900 |
| Meguiar's Wax Pengkilap dan Pelindung Ultimate | Rp769.900 |
| LAKONI Spray Gun | Rp269.900 |
| SAGOLA Spray Gun | Rp199.900 |
| Meiji Automatic Spray Gun JA110 Series | Rp3.099.900 |
| GENESIS Spray Gun | Rp269.900 |
| KOVA Spray Gun Electric | Rp509.900 |
| INGCO Cordless Spray Gun | Rp569.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)