Beli p212 bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Bearing Unit Pillow Type Oil-Free Type
    Mulai

    Rp379.900

    NTN Bearing Unit Pillow Type Oil-Free Type
    atribut:
    • Shape: Pillow unit
  2. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. NTN Pillow Block Cast Housing Set Screw Type
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
  4. NTN Bearing Unit
    Mulai

    Rp21.900

  5. NTN Bearing Unit Pillow Type Oil Supply Type
    Mulai

    Rp599.900

  6. SKF Pillow Block Ball Bearing
    Mulai

    Rp209.900

    SKF Pillow Block Ball Bearing
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  7. FYH UCP Pillow Type (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCP Pillow Type (Cylindrical Hole)
    atribut:
    • Shape: Pillow type
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
  8. monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Mulai

    Rp33.900

    monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  9. Sanyo Chemical Industries Power Hose
    Mulai

    Rp319.900

    Sanyo Chemical Industries Power Hose
    Deskripsi:
    -Excellent in oil resistance and elasticity.-For watering.
  10. monotaro Steel Wire Wheel Brush
    Mulai

    Rp179.900

    monotaro Steel Wire Wheel Brush
    Deskripsi:
    It removes paint, rust removes, and demonstrates its effectiveness in deburring.. Painting peeling, rust removal, deburring.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 20
    • Wire Diameter (mm): 0.3
  11. FYH Pillow Block Bearing UKP Series
    Mulai

    Rp4.699.900

    FYH Pillow Block Bearing UKP Series
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  12. FAG Adapter Sleeves
    Mulai

    Rp109.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  13. FYH Pillow Type Unit UKP Type
    Mulai

    Rp129.900

    FYH Pillow Type Unit UKP Type
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
  14. NTN Bearing Unit Pillow Type Unit
    Mulai

    Rp149.900

    NTN Bearing Unit Pillow Type Unit
    atribut:
    • Shape: Pillow unit
  15. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  16. FYH Adapter For Bearing H300X,H2300X
    Mulai

    Rp119.900

    FYH Adapter For Bearing H300X,H2300X
    atribut:
    • Type: adapter
Daftar Harga p212 bearing Terbaru March 2026
NTN Bearing Unit Pillow Type Oil-Free TypeRp379.900
FYH Pillow Block Bearing UCP SeriesRp129.900
NTN Pillow Block Cast Housing Set Screw TypeRp149.900
NTN Pillow Type Lubrication-Free TypeRp249.900
NTN Bearing UnitRp21.900
NTN Bearing Unit Pillow Type Oil Supply TypeRp599.900
NTN Angular Contact Ball Bearing No. 7200 SeriesRp109.900
SKF Pillow Block Ball BearingRp209.900
FYH Pillow Type Unit UCP TypeRp119.900
FYH Insert Bearing UCFL SeriesRp119.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)