Beli oxygen regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Oxygen Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Oxygen Regulator (Regulator Las)
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
  2. MEDSOURCE Oxygen Regulator Aluminum
    Mulai

    Rp2.399.900

    MEDSOURCE Oxygen Regulator Aluminum
    Deskripsi:
    Medical oxygen regulators start, stop, and adjust the rate of oxygen flow from cylinders. They have a valve to control flow and a gauge that shows the oxygen level in the cylinder.
    atribut:
    • Flow Rate - Maximum (lpm): 25
    • Item: Oxygen Regulator
    • Material: Aluminum
    • Number of Settings: Zero
    • Overall Depth (inch): 5 1/2
    • Overall Height (inch): 5 1/2
    • Overall Width (inch): 1
    • Standards: CGA/ASTM
    • UNSPSC: 42271708
  3. TORA Oxygen Regulator (Regulator Las)
    Mulai

    Rp169.900

    TORA Oxygen Regulator (Regulator Las)
    atribut:
    • Gas: Oxygen
    • Model : 076 Yamato
  4. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  5. KRISBOW Oxygen Regulator (Regulator Las)
    Mulai

    Rp999.900

    KRISBOW Oxygen Regulator (Regulator Las)
    atribut:
    • Gas Service (kgf/cm²): Oxygen
    • Inlet Pressure Gauge (kgf/cm²): 200/3000
    • Outlet Pressure Gauge (Nm/hour): 14/200
    • Maximum Flow Rate: 40
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: G3/8inch (R) Hose Nipple
    • Dimensions (mm): 170x100x170
  6. Yamato Oxygen Regulator SS Junior (Regulator Las)
    48%
    Mulai

    Rp1.599.900

    Yamato Oxygen Regulator SS Junior (Regulator Las)
    Deskripsi:
    With compact design and pressure gauge cover. New JIS compliant product. Regulator for oxygen gas.
    atribut:
    • Suitable Gas: Oxygen
    • Operating Pressure (MPa) : Primary side / 2 ~ 15, Secondary side / 0.2 ~ 0.99
  7. Yamato Gas Regulator (with Flowmeter) (Regulator Gas)
    Mulai

    Rp6.599.900

    Yamato Gas Regulator (with Flowmeter) (Regulator Gas)
    Deskripsi:
    -Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet float type flowmeter (25L).
    atribut:
    • Outlet Connection: phi8 hose port
    • Main Body Materials: Brass
  8. Chiyoda Seiki Oxygen Regulator (Regulator Las)
    Mulai

    Rp1.699.900

    Chiyoda Seiki Oxygen Regulator (Regulator Las)
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  9. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  10. Yamato Oxygen Regulator (Regulator Las)
    Mulai

    Rp4.599.900

    Yamato Oxygen Regulator (Regulator Las)
    Deskripsi:
    -Regulator made entirely of brass with a cover.-New JIS compliant product, boasting high safety.
    atribut:
    • Primary side working pressure: 2 to 15MPa
  11. VICTOR Oxygen Regulator (Regulator Las)
    Mulai

    Rp3.699.900

    VICTOR Oxygen Regulator (Regulator Las)
    atribut:
    • Type: Regulator
  12. BRANCH Oxygen Welding Regulator (Regulator Las)
    Mulai

    Rp139.900

  13. Max Welder Oxygen Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Oxygen Regulator (Regulator Las)
    Deskripsi:
    Oxygen regulator is commonly used welding, cutting and others, which require oxygen from the O2 tube
  14. Wipro LPG Regulator (Regulator Gas)
    Mulai

    Rp439.900

    Wipro LPG Regulator (Regulator Gas)
    atribut:
    • Color: Orange
    • Dimensions (cm): 15x10.5x14.5
  15. Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)
    Mulai

    Rp16.999.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-5
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 774
  16. VICTOR Welding Gas Regulator (Regulator Las)
    Mulai

    Rp5.899.900

    VICTOR Welding Gas Regulator (Regulator Las)
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • UNSPSC: 40142201
    • Body Material: Brass
    • Mounting Type: Cylinder
    • Inlet Connection Type: NGO
    • Voltage (V): 110
  17. Muraku Oxygen Gas Regulator Tanaka (Regulator Las)
    Mulai

    Rp289.900

    Muraku Oxygen Gas Regulator Tanaka (Regulator Las)
    Deskripsi:
    Light to medium duty, with two gauges dia. 50mmForged Brass body for maximum strength, alumunium bonnet
    atribut:
    • Code Item: TNK O2
    • Fit Gas: Oxygen
    • Max. Delivery Pressure (bar): 10
    • Working Pressure (Bar): 0-16
    • Cylinder Pressure (bar): 0-315
    • Flow (m³/hour): 142
  18. KRISBOW Acetylene Regulator (Regulator Las)
    Mulai

    Rp999.900

    KRISBOW Acetylene Regulator (Regulator Las)
    atribut:
    • Gas Service (kgf/cm²): Acetylene
    • Inlet Pressure Gauge (kgf/cm²): 28/400
    • Outlet Pressure Gauge (Nm/hour): 2/30
Daftar Harga oxygen regulator Terbaru October 2026
Wipro Oxygen Regulator (Regulator Las)Rp439.900
MEDSOURCE Oxygen Regulator AluminumRp2.399.900
TORA Oxygen Regulator (Regulator Las)Rp169.900
Tasco Oxygen Regulator Gauge (Manometer)Rp599.900
Daesung RegulatorRp159.900
KRISBOW Oxygen Regulator (Regulator Las)Rp999.900
Yamato Oxygen Regulator SS Junior (Regulator Las)Rp1.599.900
Yamato Gas Regulator (with Flowmeter) (Regulator Gas)Rp6.599.900
Chiyoda Seiki Oxygen Regulator (Regulator Las)Rp1.699.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait