Beli oscilloscope analog di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aditeg Digital Oscilloscope
    Mulai

    Rp9.099.900

    Aditeg Digital Oscilloscope
    atribut:
    • Display: Color , LCD 7 inch
    • Sampling Rate (GS/s): 1
  2. Hantek Oscilloscope
    Mulai

    Rp2.999.900

    Hantek Oscilloscope
    Deskripsi:
    - Bandwidth:70-200MHz;- 1GSa/s Real Time Sample Rate;- Record length up to 40K;- Multiple automatic measurements;- Large (7.0-inch) color display, WVGA(800x480);- Trigger mode: edge/pulse width/line selectable video/slop/overtime etc.FFT : Windows: Hanning, Flatop, Rectamgular, Bartlett, Blackman; 1024 sample pointBandwidth Limit : 20MHzLow Frequency Response (-3db) : ≤10Hz at BNCDC Gain Accuracy : ±3% for Normal or Average acquisition mode, 10V/div to 10mV/div; ±4% for Normal or Average acquisition mode, 5mV/div to 2mV/divDC Measurement Accuracy, Average Acquisition Mode : When vertical displacement is zero, and N ≥16:± (3% × reading + 0.1div + 1mV) only 10mV/div or greater is selected; When vertical displacement is not zero, and N≥16: ± [3% × (reading + vertical position) + 1% of vertical position + 0.2div]; Add 2mV for settings from 2mV/div to 200mV/div; add 50mV for settings from 200mV/div to 10V/divVolts Measurement Repeatability, Average Acquisition Mode : Delta volts between any two averages of ≥16 waveforms acquired under same setup and ambient conditionsTrigger Types : Edge, Video, Pulse, Slope, Over time, AlternativeTrigger Source : CH1, CH2, EXT, EXT/5, AC LineTrigger Modes : Auto, Normal, SingleCoupling Type : DC, AC, Noise Reject, HF Reject, LF RejectTrigger Sensitivity (Edge Trigger Type) DC(CH1,CH2): 1div from DC to 10MHz; 1.5div from 10MHz to 100MHz; 2div from 100MHz to Full;DC(EXT): 200mV from DC to 100MHz; 350mV from 100MHz to 200MHz;DC(EXT/5): 1V from DC to 100MHz;1.75V from 100MHz to 200MHz; AC: Attenuates signals below 10Hz;HF Reject: Attenuates signals above 80kHz; LF Reject: Same as the DC-coupled limits for frequencies above 150kHz; attenuates signals below 150kHzTrigger Level Range : CH1/CH2: ±8 divisions from center of screen; EXT: ±1.2V; EXT/5:±6VTrigger Level Accuracy (typical) Accuracy is for signals having rise and fall times ≥20ns : CH1/CH2: 0.2div × volts/div within ±4 divisions from center of screen; EXT: ± (6% of setting + 40mV); EXT/5: ± (6% of setting + 200mV);Set Level to 50%(typical) : Operates with input signals ≥50HzVideo Trigger Type : CH1, CH2: Peak-to-peak amplitude of 2 divisions; EXT: 400mV; EXT/5: 2VSignal Formats and Field Rates, Video Trigger Type : Supports NTSC, PAL and SECAM broadcast systems for any field or any lineHoldoff Range : 100ns ~ 10sPulse Width Trigger Mode : Trigger when (< , >, = , or ≠); Positive pulse or Negative pulsePulse Width Trigger Point : Equal: The oscilloscope triggers when the trailing edge of the pulse crosses the trigger level.Not Equal: If the pulse is narrower than the specified width, the trigger point is the trailing edge. Otherwise, the oscilloscope triggers when a pulse continues longer than the time specified as the Pulse Width.Less than: The trigger point is the trailing edge.Greater than (also called overtime trigger): The oscilloscope triggers when a pulse continues longer than the time specified as the Pulse WidthPulse Width Range : 20ns ~ 10sSlope Trigger Mode : Trigger when (< , > , = , or ≠ ); Positive slope or Negative slopeSlope Trigger Point : Equal: The oscilloscope triggers when the waveform slope is equal to the set slope.Not Equal: The oscilloscope triggers when the waveform slope is not equal to the set slope.Less than: The oscilloscope triggers when the waveform slope is less than the set slope.Greater than: The oscilloscope triggers when the waveform slope is greater than the set slope.Time Range : 20ns ~ 10sOver Time Mode : Rising edge or Falling edgeTime Range : 20ns ~ 10sTrigger on CH1 : Internal Trigger: Edge, Pulse Width, Video, SlopeTrigger on CH2 : Internal Trigger: Edge, Pulse Width, Video, SlopeReadout Resolution : 6 digitsAccuracy (typical) : ±30ppm (including all frequency reference errors and ±1 count errors)Frequency Range : AC coupled, from 4Hz minimum to rated bandwidthSignal Source : Pulse Width or Edge Trigger modes: all available trigger sourcesThe Frequency Counter measures trigger source at all times, including when the oscilloscope acquisition pauses due to changes in the run status, or acquisition of a single shot event has completed.Pulse Width Trigger mode: The oscilloscope counts pulses of significant magnitude inside the 1s measurement window that qualify as triggerable events, such as narrow pulses in a PWM pulse train if set to < mode and the width is set to a relatively small time.Edge Trigger mode: The oscilloscope counts all edges of sufficient magnitude and correct polarity.Video Trigger mode: The Frequency Counter does not work.Cursor Measurement : Voltage difference between cursors: △VTime difference between cursors: △TReciprocal of △T in Hertz (1/ΔT)Auto Measuerment : Frequency, Period, Mean, Pk-Pk, Cycli RMS, Minimum, Maximum, Rise time, Fall Time, +Pulse Width, -Pulse Width, Delay1-2Rise, Delay1-2Fall, +Duty, -Duty, Vbase, Vtop, Vmid, Vamp, Overshoot, Preshoot, Preiod Mean, Preiod RMS, FOVShoot, RPREShoot, BWIDTH, FRF, FFR, LRR, LRF, LFR, LFFDisplay Type : 7 inch 64K color TFT (diagonal liquid crystal)Display Resolution : 800 horizontal by 480 vertical pixelsDisplay Contrast : Adjustable (16 gears) with the progress barOutput Voltage( typical) : About 5Vpp into ≥1MΩ loadFrequency(typical) : 1kHzSupply Voltage : 100-120VACRMS(±10%), 45Hz to 440Hz, CATⅡ120-240VACRMS(±10%), 45Hz to 66Hz, CATⅡPower Consumption :
  3. UNI-T Digital Storage Oscilloscope
    Mulai

    Rp21.999.900

    UNI-T Digital Storage Oscilloscope
    Deskripsi:
    UTD2000CEM series is cost-effective benchtop digital storage oscilloscope with 8-inch screen, 800×480 high resolution display, 1GS/s sampling rate, 20,000wfms/s waveform capture rate, 32Mpts memory depth, a variety of trigger types, which is more suitable for general signal measurements.
    atribut:
    • Bandwith (MHz): 100
    • Channels: 2
    • Sampling Rate: Single Channel : 1GS/s; Dual Channel : 500MS/s
    • Rise Time (ns): ≤3.5
    • Memory Depth (Mpts): 28
    • Waveform Capture Rate (wfm/s): ≥20000
    • Input Impedance: (1MΩ±2%)//(22pF±3pF)
    • Product Color : White and Grey
    • Product Size(mm): 336x164x108
    • Storage Methods: Setup, wave, bitmap
    • Trigger Types: Edge, pulse width, slope, video, runt, window
    • Vertical Scale (V/div): 1 - 20
  4. Tektronix Digital Oscilloscope
    Mulai

    Rp40.999.900

    Tektronix Digital Oscilloscope
    Deskripsi:
    The new TBS2000B Series delivers the most important aspects of an oscilloscope: displaying and measuring signals at a high level.With a large 9-inch display (15 divisions horizontally), you can see more signals on one screen.With a record length of 5M points, you can capture long periods of data.Easy-to-use cursors and 32 powerful automatic measurements allow you to make a variety of measurements.Wi-Fi connectivity and 100-BaseT Ethernet support make it easy to share your measurement results. It offers great performance at an affordable price.
    atribut:
    • Frequency band (MHz): 100
    • Number of Channels: 2
  5. FNIRSI Digital Storage Oscilloscope
    Mulai

    Rp6.799.900

    FNIRSI Digital Storage Oscilloscope
    Deskripsi:
    - The FNIRSI-1014D is an integrated oscilloscope and signal generator.- This cost-effective, dual-channel desktop oscilloscope features a high sampling rate, high bandwidth, high voltage resistance, and ample storage capacity, allowing for up to 1,000 waveforms to be stored. A powerful waveform image manager supports thumbnail viewing and features waveform zoom, reduction, and movement.- USB functionality supports firmware upgrades and allows interconnection with a computer for convenient secondary analysis.- The built-in DDS function signal generator supports 14 types of truncated waveform output (@2.5VPP), an industry-first.- The built-in DDS function signal generator's industry-first cutoff output (@2.5VPP) supports 14 standard function signals and a freely customizable cutoff signal. It also features burn-in prevention and one-touch auto-adjustment.
    atribut:
    • Vertical Sensitivity: 50mV to 500V
    • Accuracy (%): Voltage: ±5
    • Analog Bandwidth (MHz): 100
    • Cursor Type: Horizontal X, Horizontal Y, Trigger Y
    • Dimensions (mm): 310×145×70
    • Display Format: TFT
    • Frequency Accuracy (%): +0.01 (high accuracy)
    • Input Impedance (MΩ): 1
    • Interceptor Output: Supported
    • Maximum Test Voltage (V): 40 (1x); 400 (10x)
    • Number of Channels: 2
    • Parameters: Measurement parameters: 12 types
    • Power Requirements: 5V 2A/3A/4A
    • Rise Time (ns): < 3
    • Sampling Rate (GS/s): up to 1
    • Screen Size (inch): 7
    • Signal Generator: Supports 14 types of signal output
    • Storage Depth (KBit): 240
    • Storage Waveform: 1000 images + 1000 waveforms
    • Time Base Range: 50S to 10nS
  6. GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    Mulai

    Rp29.999.900

    GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    atribut:
    • Package Size (mm): 300x95x50
  7. Extech Portable Digital Oscilloscope
    Mulai

    Rp34.999.900

    Extech Portable Digital Oscilloscope
    atribut:
    • UNSPSC: 41113638
    • Bandwidth (MHz): 20
    • Battery Life (hour): 4
    • Battery Pack Recharge Time (hour): 4
    • Battery Type: Rechargeable Li-Ion
    • Brand: EXTECH
    • Capacitance Measurements: Yes
    • Channels: 2
    • Cursors and Zoom: Cursors
    • Display (inch): 3.8 Color LCD
    • Features: (5) Automatic Measurements; AC/DC Voltage; Auto-Setup; Average Mode; Current; Diode Check and Continuity; Peak Detect; Resistance; Waveform Math; XY Mode
    • Glitch Capture (nsec): 50
    • Includes: Capacitor Measuring Module; Current Shunt; Hard Carrying Case and Instructions; Screwdriver; Test Leads; Two 1X/10X Oscilloscope Probes; Universal AC Adaptor/Charger; USB Cable and Software
    • Input Sensitivity (mV/Div-V/Div): 5 to 5
    • Interface: USB
    • Manufacturer Part Number: MS420
    • Max. Record Length: 6k/ Channel
    • Maximum-Minimum Sweep Speed (ns/div - s/div): 5 to 5
    • Persistence: Yes
    • Product Type: Handheld Digital Oscilloscope
    • Safety Rating (V): CAT II 400
    • Sampling Rate (MS/s): 100
    • Triggering Mode: Edge and Video; Free Run; Single
    • True RMS: Yes
    • Waveform / Measurement Stored: 4
  8. TEXIO TECHNOLOGY Digital Storage Oscilloscope
    Mulai

    Rp52.999.900

    TEXIO TECHNOLOGY Digital Storage Oscilloscope
    atribut:
    • Number of Channels: 2
    • Size (mm): 384x127x208
    • Frequency band (MHz): DC to 100 MHz
    • Input Impedance: 1 MΩ// about 16 pF
    • Sampling Rate: 2 ch or less/1GS/s, 3 ch or more/500 MS/s
    • DC Gain Probability: ± 3% Full Scale/2 mV/div to 10 V/div, ± 5% Full Scale/1 mV/div
    • Accessories: power cord (For AC100V), Probe (ch minutes)
    • Package Size (mm): 316x500x235
    • Power Consumption (W): about 30
    • Resolution: 8-bit
    • Sensitivity (mm/m): 1 mV/div to 10 V/div
    • Waveform Calculator: +, -, x÷ , FFT, FFTrms, User-Defined Operation
    • polarity: Normal, Reverse
  9. Pico Technology pico Technology PicoScope 3000 Series PicoScope MSO Oscilloscope
    Mulai

    Rp8.899.900

    Pico Technology pico Technology PicoScope 3000 Series PicoScope MSO Oscilloscope
    atribut:
    • Number of Channels: 2
    • Oscilloscope Type: PC Based
    • Maximum Vertical Sensitivity (V/div): 4
  10. RIGOL Digital Oscilloscope Ds1000Z Series
    Mulai

    Rp11.999.900

    RIGOL Digital Oscilloscope Ds1000Z Series
    Deskripsi:
    It is common to observe up to high-frequency signals, and it is mainly used in the field of electrical measurement, such as waveform analysis, observation of high-speed phenomena, and observation of transient phenomena.*The warranty period is 3 years (excluding probes), and if it is within 3 years, it will be repaired free of charge.
    atribut:
    • Interface: USB/LAN
    • Operation: Touch operation: None
    • Record Length: 24M points
  11. GVDA Osiloskop Digital
    Mulai

    Rp1.199.900

    GVDA Osiloskop Digital
    atribut:
    • Automatic Sleep Time (minute): 15 or disabled
    • Backlight: Ever Bright
    • Battery: One 18650 lithium battery
    • Battery Capacity (mAh): 1500
    • Charging: 5V/1A, Type-C
    • Display Size: 240x320 Color Screen
    • Duration of Continuous Use (hour): >8
    • Input resistance: 500 mV/div to 200 V/div: about 5 MΩ, 50 mV/div to 200 mV/div: about 1 MΩ
    • Observation Area (mm): 49.0x36.7
    • Package Contents: 1xOscilloscope, 1xTest Pen, 1xCloth Bag, 1xManual
    • Product Size(mm): 83x160x32
    • Save Capability: 100 records of DMM data, 10 records of OSC waveforms
    • Shutdown Current (µA): <10
    • Static Operating Multimeter Current (mA): about 80
    • Static Operating Oscilloscope Current (mA): about 300
    • Storage Conditions Humidity (%RH): <90
    • Storage Temperature Conditions (°C): -10 to +60
    • Usage Environment Humidity (%RH): <75
    • Usage Environment Temperature (°C): 0 to +40
  12. BK Precision Portable Digital Oscilloscope
    Mulai

    Rp20.999.900

    BK Precision Portable Digital Oscilloscope
    atribut:
    • Calibration Certificate: Yes
  13. Aditeg Signal Generator
    Mulai

    Rp3.299.900

    Aditeg Signal Generator
    Deskripsi:
    Specification Aditeg ASG 2015 DDS Signal Generator : - Sine Wave Harmonic Suppression ≥ 45 dBc (
    atribut:
    • Stability: ± 0.5% / 5 hours
    • Output Impedance: ± 0.5% ( < 10 MHz); 10% (>10MHz )
    • Amplitude Resolution (mV): 1
    • Output amplitude: >2V -9.99V ~ 9.99V
    • Flatness of Amplitude: ± 0.5% ( < 10 MHz); 10% (>10MHz )
  14. Pico Technology PicoScope 2000 Series PC Oscilloscope
    Mulai

    Rp16.999.900

    Pico Technology PicoScope 2000 Series PC Oscilloscope
    atribut:
    • Maximum Vertical Axis Sensitivity (V/div): 4
    • Minimum Vertical Axis Sensitivity (mV/div): 4
  15. Teledyne LeCroy Bench Oscilloscope 4000HD Series
    Mulai

    Rp319.999.900

    Teledyne LeCroy Bench Oscilloscope 4000HD Series
    Deskripsi:
    Teledyne LeCroy WaveSurfer 4000HD High Definition OscilloscopesOscilloscopes are tools used by engineers, designers, and technicians to analyze and measure complicated electronic signals. Oscilloscopes enable you to develop and verify high-performance systems and electronic designs. They are an indispensable tool in any workshop, laboratory or test station.Teledyne LeCroy's WaveSurfer 4000HD series of digital oscilloscopes come with 4 input channels 12-bit resolution and are available in bandwidths ranging from 200 MHz up to 1 GHz. Compact and only 6.3" deep the WaveSurfer 4000HD oscilloscopes are one of the most space-efficient bench scopes around. Combine this with Teledyne LeCroy's HD4096 HD technology, long memory, and a compact form factor the WaveSurfer 4000HD series of oscilloscopes provide superior and uncompromised measurement performance.With a large 12.1" multi-touch colour LCD display and mixed-signal capabilities the Teledyne LeCroy WaveSurfer 4000HD oscilloscopes are the ideal instrument for debug and troubleshooting. Particularly in power electronics designs, digital power management, power integrity analysis, automotive electronics and embedded or mechatronics designs.
    atribut:
    • Digital/Analog: Digital
    • Maximum Vertical Sensitivity (V/div): 1
    • Minimum Time Base (ns/div): 10
    • Minimum Vertical Sensitivity (mV/div): 1
    • Number of Analogue Channels: 4
    • Oscilloscope Form: Digital Storage
    • Oscilloscope Type: Bench
    • Power Source: Mains
    • Safety Category: CAT II 300V
    • Sample Rate Random (Gsps): 10
    • Screen Size (inch): 12.1
    • Series: WaveSurfer 4000HD
    • Vertical Resolution (bit): 12
  16. Teledyne LeCroy Bench Oscilloscope HDO4000A Series
    Mulai

    Rp619.999.900

    Teledyne LeCroy Bench Oscilloscope HDO4000A Series
    Deskripsi:
    Teledyne LeCroy HDO4000A Series Oscilloscopes with HD4096 TechnologyOscilloscopes are tools used by engineers, designers, and technicians to analyse and measure complicated electronic signals. Oscilloscopes enable you to develop and verify high-performance systems and electronic designs. They are an indispensable tool in any workshop, laboratory or test station.Options include:HDO4024A 200MHz - 1368336HDO4034A 350MHz - 1368337HDO4054A 500MHz - 136-8338HDO4104A 1GHz - 1368339HDO4000A Series Teledyne LeCroy's HDO4000A series of digital oscilloscopes come with 4 input channels 12-bit resolution and are available in bandwidths ranging from 200 MHz up to 1 GHz. Compact and only 5" deep the HDO4000A oscilloscopes are one of the most space-efficient bench scopes around. Combine this with Teledyne LeCroy's HD4096 HD technology, long memory, and a compact form factor the HDO4000A series of oscilloscopes provide superior and uncompromised measurement performance.With a large 12.1" multi-touch colour LCD display and mixed-signal capabilities the Teledyne LeCroy HDO4000A oscilloscopes are the ideal instrument for debug and troubleshooting. Particularly in power electronics designs, digital power management, power integrity analysis, automotive electronics and embedded or mechatronics designs.
    atribut:
    • Digital/Analog: Digital
    • Dimensions (mm): 291.7x339.4x131.31
    • Display Type: TFT LCD
    • Interface: CAN, IIC, LIN, RS232, SPI, UART, USB
    • Maximum Vertical Sensitivity (V/div): 10
    • Minimum Time Base (ps/div): 200
    • Minimum Vertical Sensitivity (mV/div): 1
    • Number of Analogue Channels: 4
    • Oscilloscope Form: Digital Storage
    • Oscilloscope Type: Bench
    • Power Source: Mains
    • Record Length (m): 12.5 points/ch
    • Safety Category: CAT II 300V
    • Sample Rate Random (Gsps): 10, 125
    • Screen Size (inch): 12.1
    • Series: HDO4000A
    • Vertical Resolution (bit): 12, 15
  17. Pico Technology Picoscope 2000 Series
    Mulai

    Rp6.399.900

    Pico Technology Picoscope 2000 Series
    atribut:
    • Dimensions (LxWxH) (mm): 142x92x19
    • Interface: USB
    • Number of Channels: 2ch
    • Operating Temperature (°C): 0 to 50
    • Power Supply: USB
    • Record Length: 128M points
    • Supported OS: Microsoft Windows XP ( SP3 ), Windows Vista , Windows 7 , or Windows 8 (not Windows RT ) 32 bit or 64 bit
Daftar Harga oscilloscope analog Terbaru March 2026
Aditeg Digital OscilloscopeRp9.099.900
AS ONE Digital Storage OscilloscopeRp999.900
Hantek OscilloscopeRp2.999.900
UNI-T Digital Storage OscilloscopeRp21.999.900
Tektronix Digital OscilloscopeRp40.999.900
GW INSTEK Digital Storage OscilloscopeRp59.999.900
FNIRSI Digital Storage OscilloscopeRp6.799.900
GW INSTEK Logic Analyzer for Digital Storage OscilloscopeRp29.999.900
Extech Portable Digital OscilloscopeRp34.999.900
FLUKE Industrial Scopem+SCC Universal Int.Rp68.999.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)