Beli osaka jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Osaka Jack OJ Journal Jack
    Mulai

    Rp17.999.900

    Osaka Jack OJ Journal Jack
    Deskripsi:
    Usage:Jack-up, (the lifting of heavy objects) jack down bridge construction, shipbuilding construction and repair, civil engineering and construction work, for the support of heavy
    atribut:
    • Dimension H (mm): 12
    • Allowable Load (t): 25
    • Reach Capability (mm): 125
    • Dimension F (mm): 139
    • Lift (kN): 250
    • Dimensions e (mm): 88
    • Dimensions j (mm): 10
    • Minimum Height A (mm): 255
    • Head Diameter B (Φmm): 77
    • Base Diameter C (Φmm): 127
    • Dimension I (mm): 11
    • Dimension K (mm): 15
  2. SAFEGUARD Standing Eye Washer Galvanized
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    SAFEGUARD Standing Eye Washer Galvanized
    atribut:
    • Working Pressure (MPa): 0.2-0.8
    • Water Supply (inch): 1/2
  3. Bulldozer Sarung Tangan Abu-abu
    Rating:
    100% of 100
    (7)
    Mulai

    Rp21.900

    Bulldozer Sarung Tangan Abu-abu
    atribut:
    • Material: Benang TC/Polycotton
  4. Nippon Sarung Tangan Kain Katun Abu-Abu
    Rating:
    100% of 100
    (8)
    Mulai

    Rp19.900

  5. OJ Journal Jack
    Mulai

    Rp13.999.900

  6. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  7. Super Doll Sendok Makan
    Rating:
    93% of 100
    (3)
    Mulai

    Rp52.900

    Super Doll Sendok Makan
    atribut:
    • Material: Stainless Steel
    • Length (cm): 18
    • Spoon Head Width (cm): 3
  8. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  9. Super Doll Garpu Makan
    Rating:
    95% of 100
    (4)
    Mulai

    Rp52.900

    Super Doll Garpu Makan
    atribut:
    • Material: Stainless Steel
  10. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp209.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  11. T S BRASS Faucet Sprayers & Sprayer Parts
    Mulai

    Rp139.900

    T S BRASS Faucet Sprayers & Sprayer Parts
    Deskripsi:
    Faucet sprayers and spray valves have a nozzle that creates a spray pattern and a trigger to turn the water spray on and off. Sprayers attach to supply hoses to provide a spray for rinsing dishes, food, and other items in a sink. Spray valves connect to pre-rinse faucets commonly found in restaurants and commercial kitchens. They produce a high-powered spray for clearing stuck-on food from dishes and are commonly used to rinse dishes before handwashing them or putting them through the dishwasher.
  12. OJ Aluminum Jack
    Mulai

    Rp13.999.900

  13. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  14. KRISBOW Viscosity Cup Industrial
    Mulai

    Rp479.900

    KRISBOW Viscosity Cup Industrial
    Deskripsi:
    Viscosity Cup Professional
    atribut:
    • Application: Painting
    • Volume (cc): 36
    • Hole Inside diameter (ID) (mm): 3.81 ± 0.05
    • Ideal Testing range ( Mpa.s) (sec): 10-60
    • Dimensions (LxWxH) (cm): 26x7x5
  15. Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 10
    • Maximum Cylinder Capacity Advance (kN): 101
    • Base Mounting Holes Thread Depth Z (mm): 12
    • Base to Advance Port H (mm): 19
    • Collar Thread Length X (mm): 27
    • Collar Thread W (inch): 2 1/4-14UN
    • Cylinder Bore Diameter E (mm): 42.8
    • Cylinder Effective Area Advance (cm²): 14.4
    • Material: Steel
    • Plunger Diameter F (mm): 38.1
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
Daftar Harga osaka jack Terbaru March 2026
Osaka Jack OJ Journal JackRp17.999.900
MANOLI Viscosity Measuring CupRp629.900
SAFEGUARD Standing Eye Washer GalvanizedRp3.299.900
Kenmaster Gerobak SorongRp369.900
MSA Hard Hat SuspensionRp49.900
Bulldozer Sarung Tangan Abu-abuRp21.900
Nippon Sarung Tangan Kain Katun Abu-AbuRp19.900
OJ Journal JackRp13.999.900
SUN RUN Silinder HidrolikRp2.999.900
Super Doll Sendok MakanRp52.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)