Beli onyx 4 harman kardon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  2. DreamWave Speaker Venture (Sound System)
    Mulai

    Rp1.499.900

    DreamWave Speaker Venture (Sound System)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  3. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  4. PFERD Mounted Point ZY2032/6 AR60O5V
    Mulai

    Rp68.900

    PFERD Mounted Point ZY2032/6 AR60O5V
    Deskripsi:
    MOUNT POINT ZY2032/6 AR60O5V 097120 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
    atribut:
    • Shank Diameter (mm): 6
    • Abrasive Material: Aluminium Oxide
    • Burr Shape: Cylindrical
    • Type: Hardness O
    • Item: Cylindrical Mounted Point
    • Grit Size: 60
    • Diameter (mm): 20
    • Dimensions (mm): 72x20x20
    • Application: Deburring, chamfering
    • Maximum Speed (rpm): 41100
  5. Benz HT Tang Massa
    Mulai

    Rp59.900

    Benz HT Tang Massa
    atribut:
    • Power (A): 800
  6. Gulaku Gula Pasir Premium Putih
    Rating:
    99% of 100
    (58)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Premium Putih
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  7. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

Daftar Harga onyx 4 harman kardon Terbaru February 2026
auBern Speaker Audio Portabel Seri BERp4.399.900
DreamWave Speaker Venture (Sound System)Rp1.499.900
auBern Speaker Audio Portabel Seri URp3.599.900
PFERD Mounted Point ZY2032/6 AR60O5VRp68.900
Benz HT Tang MassaRp59.900
Gulaku Gula Pasir Premium PutihRp4.900
Makita Cordless Drill DriverRp1.699.900

Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)

Halaman Terkait