Beli omron encoder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Rotary Encoder Incremental Type E6a2-C
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    OMRON Rotary Encoder Incremental Type E6a2-C
    Deskripsi:
    Small encoder (outside diameter Ø25) Ideal for positioning.
    atribut:
    • Type: Rotary encoder
    • Maximum Rotation Speed (rpm): 5000
  2. Autonics Photoelectric Sensors Liquid Level Type BL Series
    Mulai

    Rp1.299.900

    Autonics Photoelectric Sensors Liquid Level Type BL Series
    Deskripsi:
    The BL series photoelectric liquid level sensors can detect the presence or absence of liquid in transparent pipes measuring 6 to 13 mm in diameter and less than 1 mm thick. Users can easily select between Light ON and Dark ON operation using the operation mode switch. With a compact design and easy installation, the BL series sensors are ideal solutions for non-contact detection of liquid in transparent pipes.
    atribut:
    • Material: Case: Polycarbonate
  3. OMRON Rotary Encoder Incremental Type E6b2-C
    Mulai

    Rp3.199.900

    OMRON Rotary Encoder Incremental Type E6b2-C
    Deskripsi:
    φ40 general-purpose type power supply voltage DC5-24V compatible Equipped with an origin position display function that makes Z-phase alignment easy Axial load resistance, radial direction 30N, thrust direction 20N are realized Reverse connection and load short-circuit protection circuit improve reliability
  4. OMRON Rotary Encoder Incremental Type E6C3-C
    Mulai

    Rp4.399.900

    OMRON Rotary Encoder Incremental Type E6C3-C
    Deskripsi:
    Realizing `` durability '' and `` ease of use ''! IP65f drip-proof / oil-proof structure is achieved by using sealed bearings. Excellent axial load resistance. Achieves radial 80N and thrust 50N.
    atribut:
    • Type: Rotary encoder
    • Maximum Rotation Speed (rpm): 5000
  5. OMRON Encoder E6B2 Type
    Mulai

    Rp2.899.900

    OMRON Encoder E6B2 Type
    Deskripsi:
    Inrush Current: Approx. 9A (Time: Approx. 0.3ms). Power Supply Voltage: DC5-5% to 5+5% V (ripple (p-p): 5% max.). Connection Method: Pre-wired models (Cable length: 2m).
    atribut:
    • Family Type: E6B2-C
    • Degree of Protection: IEC: IP50
    • Maximum Response Frequency (kHz): 100
  6. Autonics Rotary Encoder E50S Inkremental
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Autonics Rotary Encoder E50S Inkremental
    Deskripsi:
    The E50S series incremental rotary encoders feature an ultra-compact Ø50 mm housing size that allows easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. Encoders are available in shaft type, hollow shaft type and blind hollow shaft type with various output control options
    atribut:
    • Starting Torque (gf.cm): 70 (Maximum)
    • Accessories: Ø8mm coupling, Bracket
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
    • Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
    • Level of Protection: IP50
    • Maximum Allowable Revolution (rpm): 5000
    • Maximum Response Frequency (kHz): 300
    • Output Phases: A, B, Z
    • Type: Incremental
  7. OMRON Rotary Encoder Absolute Type E6F-A
    Mulai

    Rp7.899.900

    OMRON Rotary Encoder Absolute Type E6F-A
    atribut:
    • Type: Rotary encoder
  8. OMRON Rotary Encoder Incremental Type E6C2-C
    Mulai

    Rp4.499.900

    OMRON Rotary Encoder Incremental Type E6C2-C
    Deskripsi:
    "Toughness" & "Easy" Adopting sealed bearings realizes IP64f drip-proof and oil-proof performance. Strengthens axial load resistance. Realizes radial 50N and thrust 30N. Improved reliability with lateral pull-out, reverse pull-out reverse connection, and load short-circuit protection circuit
    atribut:
    • Maximum Rotation Speed (rpm): 6000
  9. OMRON Rotary encoder Incremental type E 6 A 2 -C
    Mulai

    Rp2.499.900

    OMRON Rotary encoder Incremental type E 6 A 2 -C
    Deskripsi:
    Small encoder (OD
    atribut:
    • Output: NPN open collector output
    • Type: Rotary encoder
    • Ambient Humidity (% RH): During use and storage: 35 to 85 (no condensation)
    • Insulation Resistance (MΩ): More than 20 (at 500 VDC) between live parts and case
    • Case Material: Aluminium Alloy
    • Current Consumption (mA): 20 or less
    • Material (Main Unit): Metal Part : Aluminium
    • Maximum Rotation Speed (rpm): 5000
    • Output Shaft Allowable Radial Load (N): 10
    • Rise/Fall Time (μs): 1.0 or less (cord length 500mm, control output voltage 5V, load resistance 1kΩ)
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Durability): 10-55Hz Double amplitude 1mm X, Y, Z each direction 2h
  10. Autonics Rotary Encoder E30S Inkremental
    Mulai

    Rp1.299.900

    Autonics Rotary Encoder E30S Inkremental
    Deskripsi:
    The E30S series incremental rotary encoders feature an ultra-compact Ø30 mm housing size and an ultra-lightweight (35 g) design. Small size and light weight allow easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. The encoder is available with a variety of output control options.
    atribut:
    • Starting Torque (gf.cm): 20 (Maximum)
    • Control Output: Totem Pole
    • Connection Type: Axial Cable Type
    • Accessories: Ø4mm coupling
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
    • Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
    • Level of Protection: IP50
    • Maximum Allowable Revolution (rpm): 5000
    • Maximum Response Frequency (kHz): 300
    • Output Phases: A, B, Z
    • Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
    • Shaft Outer Diameter (mm): 4
    • Type: Incremental
  11. OMRON Rotary encoder Absolute type E6C3-A
    Mulai

    Rp6.199.900

    OMRON Rotary encoder Absolute type E6C3-A
    Deskripsi:
    "Durability" and "ease of use" realized! With sealing bearings adopted, IP65f drip proof, oilproof construction is realized.Excellent anti-axial load performance.Radial 80 N, thrust 50 N realized. The adoption of metal slit board realizes high impact resistance.Optimum angle control is possible by combining with PLC and cam positioner.
    atribut:
    • Type: Rotary encoder
    • Maximum Rotation Speed (rpm): 5000
  12. Autonics Rotary Encoder E40S Inkremental
    Mulai

    Rp1.399.900

    Autonics Rotary Encoder E40S Inkremental
    atribut:
    • Output Phases: A, B, Z
    • Environment Ambient Temperature (°C): -10 to 70; storage: -25 to 85
    • Level of Protection: IP50
    • Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 90
    • Maximum Allowable Revolution (rpm): 5000
    • Maximum Response Frequency (kHz): 300
    • Type: Incremental
  13. Autonics Rotary Encoders Incremental Type E40S Series
    Mulai

    Rp919.900

    Autonics Rotary Encoders Incremental Type E40S Series
    Deskripsi:
    The E40S series shaft type incremental rotary encoders feature Ø40 mm size housings and can be easily installed in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
  14. BAUMER Pressure Gauge
    Mulai

    Rp1.199.900

    BAUMER Pressure Gauge
    Deskripsi:
    Ordering Code : MEX5-D60.K26/0751_0760All Stainless Steel Pressure Gauge (MEX)Nominal Size 100 mm (5)Bottom Connection (D)Process Connection 1/2 NPT (6)No Liquid Filling (0)Double Scale Bar/PSI : 0 to 25 Bar / PSI (K26)Option : Window Laminated Safety Glass (0751)Option : Blow Out Disc at the Back (0760)
  15. OMRON Coupling
    Mulai

    Rp369.900

    OMRON Coupling
    atribut:
    • Tolerance: H8
  16. Autonics Rotary Encoder Accessories
    Mulai

    Rp309.900

    Autonics Rotary Encoder Accessories
    atribut:
    • UNSPSC: 31171505
    • Accessory Type: Encoder Coupling
    • Manufacturer Part Number: EC-3
  17. OMRON Encoder E6B2-CWZ1X 1000P/R 0.5M OMS
    Mulai

    Rp3.799.900

    OMRON Encoder E6B2-CWZ1X 1000P/R 0.5M OMS
    atribut:
    • Family Type: E6B2-C
    • Product Code: E6B27050G
  18. OMRON Incremental Type Outer Diameter 40mm (Hollow Shaft) E6H-C
    Mulai

    Rp4.999.900

    OMRON Incremental Type Outer Diameter 40mm (Hollow Shaft) E6H-C
    atribut:
    • Protection Class: IEC standard IP50
    • Type: Rotary encoder
    • Maximum Rotation Speed (rpm): 10000
  19. Autonics Rotary Encoders Incremental Type E60H Series
    Mulai

    Rp2.299.900

    Autonics Rotary Encoders Incremental Type E60H Series
    Deskripsi:
    The E60H series incremental rotary encoders feature Ø60 mm size housings with Ø20 mm through hollow shafts. The encoders provide accurate measurement of angle, position, revolution, speed, acceleration, and distance and are available with various control output options.
    atribut:
    • Accessories: Bracket: 2
    • Connection Type: Radial Cable type
    • Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
    • Inner Shaft Diameter (mm): Ø20
    • Maximum Allowed Resolution (rpm): 6000
    • Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
    • Maximum Frequency Response (kHz): 300
    • Standard Protection: IP50
    • Starting Torque (gf.cm): Max. 150 (max. 0.0147N.m)
  20. Autonics Rotary Encoders Incremental Type E50S Series
    Mulai

    Rp1.099.900

    Autonics Rotary Encoders Incremental Type E50S Series
    Deskripsi:
    The E50S series incremental rotary encoders feature Ø50 mm size housings and provide accurate measurement of angle, position, revolution, speed, acceleration, and distance. The encoders are available in cable type, cable connector type, and axial/radial connector types along with various control output options.
    atribut:
    • Outer Shaft Diameter (mm): 8
Daftar Harga omron encoder Terbaru March 2026
OMRON Rotary Encoder Incremental Type E6a2-CRp2.099.900
Autonics Photoelectric Sensors Liquid Level Type BL SeriesRp1.299.900
OMRON Rotary Encoder Incremental Type E6b2-CRp3.199.900
OMRON Rotary Encoder Incremental Type E6C3-CRp4.399.900
OMRON Encoder E6B2 TypeRp2.899.900
Autonics Rotary Encoder E50S InkrementalRp1.599.900
OMRON Rotary Encoder Absolute Type E6F-ARp7.899.900
OMRON Rotary Encoder Incremental Type E6C2-CRp4.499.900
OMRON Rotary encoder Incremental type E 6 A 2 -CRp2.499.900
Autonics Rotary Encoder E30S InkrementalRp1.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)