Beli olfa sk-4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Safety CutterDeskripsi:The spring automatically returns the blade, secure cut unpacking cutter. Optional hook S blade, all metal safety cutter replacement blade can be installed. The blade can be used back and forth.atribut:
- Compatible Replacement Blade: XB108S, XB108F
- Blade Thickness (mm): 0.6
- Main Body Materials: ABS Resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 142
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Extra Heavy Duty CuttersDeskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Safety CutterDeskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- HEYCO Safety Cutter KnifeDeskripsi:- Automatic blade feed when notin use- Diecast aluminium housing withergonomic 2K Softgrip- Easy blade change- Compact, retractable construction- Sales display with 12 pcsatribut:
- Blade Width (mm): 18
- OLFA Heavy Duty BladeDeskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- OLFA Standard Duty CuttersDeskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- Kennedy Pisau Safety Retractable Quick Releaseatribut:
- Overall Length: 250mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Bi-Material
- Blade Material: Steel
- Part Number: KEN5370790K
- TRUSCO Compact Safety Cutteratribut:
- Material: Blade: Alloy tool steel
- OLFA Cutter KnifeDeskripsi:Blades are trapezoid shape that can be used two times back and forth.
- SAFETY JOGGER Sepatu Safety Sneakers High Cut Speedy S3 (Sepatu Proyek)Deskripsi:Sepatu yang dapat menahan percikan air, dengan warna hitam serta detail kuning, lapisan nylon mesh, antistatis, tahan terhadap tusukan hingga 1100N sehingga kaki anda tetap aman , tahan guncangan,antislip, Toecap terbuat Composite yang ringan mampu menahan beban hingga 1.5TON sehingga jari-jari kaki anda tetap aman, S3, Insole terbuat dari latex, HROatribut:
- Sole: PU/Rubber
- Lining: Mesh
- Insole: Latex
- Mid Sole: Puncture Resistant SJ Flex
- Toe Cap: Composite Cap
Daftar Harga olfa sk-4 Terbaru March 2026
| OLFA Safety Cutter | Rp99.900 |
| OLFA Safety Knife | Rp99.900 |
| OLFA Mata Pisau Cutter | Rp42.900 |
| OLFA Extra Heavy Duty Cutters | Rp189.900 |
| OLFA Heavy Duty Cutters | Rp72.900 |
| OLFA Safety Cutter | Rp45.900 |
| OLFA Safety Wrap Cutter | Rp109.900 |
| HEYCO Safety Cutter Knife | Rp159.900 |
| OLFA Heavy Duty Blade | Rp52.900 |
| OLFA Standard Duty Cutters | Rp22.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20High%20Cut%20Speedy%20S3%20(Sepatu%20Proyek)/95P105606329-1.jpg)