Beli oil stone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona Oil STone #400atribut:
- Grain Size: 400
- Dimension: 100x25x13mm
- Yamato Seisakusho Oil Stone (Square)atribut:
- Type: A coarse mesh
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- CHERRY Oil Stone (Square)Deskripsi:-Made from A abrasive grain of a tough material an as the main raw material.-Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.atribut:
- Type: A Second
- Shape: Square
- LxWxThickness: 150x50x25mm
- Granularity: 180 (Medium)
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- Daytona Oil STone #220atribut:
- Grain Size: 220
- Dimension: 100x25x13mm
- KINIK Sharpening Stone 38ADeskripsi:Sharpening Stones are used for sharpening wood-working or metalworking tools, Such as knifes, scissors, drills and knives used in kithen.
- Minimo by Minitor Oil StonesDeskripsi:-Ideal for polishing of blades and burr removal to edge polishing of soft metal materials.atribut:
- Abrasive Grain: A
- Coarseness: Extra Fine
- Yamato Seitosho Oilstone, medium mesh (A angle)atribut:
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- SK11 Oil StoneDeskripsi:This is a square whetstone type oil stone. Oil whetstones are a type of finishing whetstone, and among whetstones, they are finer and harder. If you use the separately sold special oil for oil stone (243514), you will get a better finish and reduce wear on the oil stone.Polishing work for general knives, mechanical parts, ski/skate edges, etc.
- CHERRY Oil Stone (Stick)atribut:
- Type: A fine
- Length (mm): 100
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- Yamato Seitosho Oilstone, fine mesh (A angle)atribut:
- Type: A fine texture
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- Besdia Oil Stoneatribut:
- Shape: Rectangle
- TORA Combination Sharpen Stoneatribut:
- Size (inch): 8
- ESCO Oil StoneDeskripsi:Natural abrasive stone- Because it is a natural stone, it may differ from the color shown in the photo.atribut:
- Dimensions (mm): 125x50
- CHERRY Oil Stone SAKURAatribut:
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Shape: Square
- ESCO Oil Grinding Stoneatribut:
- Abrasive Grain Size: 320
- Dimensions (mm): 25x13x100
- Type: Second
Daftar Harga oil stone Terbaru May 2026
| Daytona Oil STone #400 | Rp169.900 |
| Yamato Seisakusho Oil Stone (Square) | Rp189.900 |
| CHERRY Oil Stone (Square) | Rp529.900 |
| KINIK Finishing Stone Flat | Rp44.900 |
| Daytona Oil STone #220 | Rp159.900 |
| KINIK Sharpening Stone 38A | Rp119.900 |
| BESTGUARD Oil Stone | Rp23.900 |
| Minimo by Minitor Oil Stones | Rp339.900 |
| Yamato Seitosho Oilstone, medium mesh (A angle) | Rp199.900 |
| SK11 Oil Stone | Rp199.900 |
Data diperbarui pada 29/05/2026 (Harga belum termasuk PPN)




















































































































































/fiP102016558-2.jpg)
/j6P102790690-2.jpg)





/fwP102016572-2.jpg)

/P102016541-1.jpg)
/P102016565-1.jpg)