Beli oil seal tb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal TB TB40588 (Sil Oli)Deskripsi:- This is a seal for oil when there is dust.- This is an oil seal when the object to be sealed is on one side and there is slight dust on the other side.atribut:
- Material: Nitrile (NBR)
- Outer Diameter D (Φmm): 58
- Part Number: AD2369-F0
- Type: TB
- Width B (mm): 8
- NOK Oil Seal TB Type (Sil Oli)atribut:
- Material: Nitrile rubber (NBR)
- Type: TB
- SOG Oil Seal TC Series NBR Material (Sil Oli)atribut:
- Material: NBR
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- CHO Oil Seal TC Type NBR Type (Sil Oli)atribut:
- Material: NBR
- NOK Oil Seal TB Type Fluoro Rubber (Sil Oli)atribut:
- Type: TB
- Contact Part: Double lip
- Material: Fluorine (FKM)
- Type of Acting: (Axis) rotation
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- Hannochs New Signboard HFH LED (Lampu Sorot)atribut:
- Voltage (V): 165-265 AC
- Product Technology: LED
- Beam Angle (°): 120
- Color Rendering Index (CRI): >80
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 30000
- CHO Oil Seal TC Type FKM Type (Sil Oli)atribut:
- Material: FKM
- NOK Oil Seal ZT Type (Sil Oli)atribut:
- Material: Nitrile rubber (NBR)
- Type: ZT
- monotaro.id Clipboard Creative Foam (Papan Jalan)atribut:
- Size (cm): 30x40
Daftar Harga oil seal tb Terbaru October 2026
| CHO Oil Seal TB Type (Sil Oli) | Rp10.900 |
| NOK Oil Seal TB TB40588 (Sil Oli) | Rp83.900 |
| NOK Oil Seal TB2 Type (Sil Oli) | Rp44.900 |
| NOK Oil Seal TB Type (Sil Oli) | Rp3.699.900 |
| SOG Oil Seal TC Series NBR Material (Sil Oli) | Rp5.900 |
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| TTO Oil Seal Special Shaft TB Series (Sil Oli) | Rp4.900 |
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
| CHO Oil Seal TC Type NBR Type (Sil Oli) | Rp5.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/eqP111593530-1.jpg)
/h8P113007620-1.jpg)
/90P102419324-22.jpg)
/njP102419847-2.jpg)
/ckP111707452-2.jpg)
/ogP105574880-4.jpg)
/5tP102419209-4.jpg)
/91P108502325-1.jpg)
/pmP109153922-1.jpg)
/jyP115995718-1.jpg)
/dhP102419485-3.jpg)
/4mP102419166-22.jpg)
/hvP102419643-10.jpg)
/72P102419254-92.jpg)
/nmP105577850-1.jpg)
/g0P111593576-3.jpg)
/i9P115995657-1.jpg)
/4lP102072165-8.jpg)
/phP102419917-2.jpg)
/h0P106596612-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)