Beli oil seal size di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Oil Seal Acrylic TC Type (Sil Oli)atribut:
- Material: Acrylic rubber (ACM)
- Type: TC
- NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)atribut:
- Type: TC
- Contact Part: Double lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- TRUSCO Oil Seal (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- STS Seal Oil Seal (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK O Ring P-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O Ring S-NBR-70-1atribut:
- Material: NBR-70-1
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 30mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 30
- Unit System: Metric
- NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)atribut:
- Type: VR
- Contact Part: Single lip
- Type of Acting: (Axis) rotation
- Material: Nitrile (NBR)
- Shape: V type end face seal
- monotaro Oil Seal NBR S Type (Sil Oli)Deskripsi:For oil, no dustatribut:
- Material: NBR (nitrile rubber)
- Contact Part: Single lip (main lip)
- Operating Pressure (MPa) : 0.03 or less
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- NOK Dust Seal LBI TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
Daftar Harga oil seal size Terbaru March 2026
| NOK Oil Seal Tipe TC | Rp49.900 |
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| NOK Oil Seal Acrylic TC Type (Sil Oli) | Rp129.900 |
| TTO Oil Seal (Sil Oli) | Rp3.900 |
| NOK Oil Seal TC Type Fluoro Rubber (Sil Oli) | Rp459.900 |
| NOK Oil Seal SB2 Type (Sil Oli) | Rp30.900 |
| NOK Oil Seal MG Type (Sil Oli) | Rp41.900 |
| NOK Oil Seal TB2 Type (Sil Oli) | Rp40.900 |
| TRUSCO Oil Seal (Sil Oli) | Rp27.900 |
| STS Seal Oil Seal (Sil Oli) | Rp19.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/5tP102419209-4.jpg)
/ojP102419883-2.jpg)
/ogP105574880-4.jpg)
/eoP102419528-3.jpg)
/4mP102419166-22.jpg)
/hvP102419643-10.jpg)
/90P102419324-22.jpg)
/P102709953-2.jpg)
/pmP109153922-1.jpg)
/90P106561324-3.jpg)
/P102082300-1.jpg)

/dfP102086483-2.jpg)
/90P102082324-2.jpg)

/f6P102419546-3.jpg)
/h5P103651617-5.jpg)