Beli oil extractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASTRO PRODUCTS Oil extractor 1.6Latribut:
- Capacity (L): 1.6
- Hose Diameter (mm): 8
- Hose Length (mm): 1000 (not including adapter tube)
- Included Accessories: 10mm hose (L1300mm) x 1, funnel x 1
- Main Unit Size (mm): 130x385
- KRISBOW Alat Sedot Oliatribut:
- Pre-Chamber Capacity (L): 8
- Plastic Bowl Capacity (L): 12
- Suction Speed (L/minute): 1.5
- Suction Hose (m): 2
- Dimensions (LxWxH) (mm): 470x630x170
- Maximum Air Pressure (bar): 8
- Tank Capacity (L) : 90
- JTC Pneumatic Fluid Extractoratribut:
- Capacity: 8.5 L
- JTC Pneumatic & Hand Operated Fluid Extractoratribut:
- Air hose specifications: Hose: 10Φ × 1000L ・ 8Φ × 1500L ・ 6.5Φ × 1000L ・ 6Φ × 1000L
- Included Accessories: With brake hose
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tank Capacity (L) : 10
- Working Air Pressure Range (MPa): 40~170psi,2.8~12kg/cm2,2.8~12BAR
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- JONNESWAY Air Operated Grease PumpDeskripsi:Can have capacity 12-22kg original bucket grease or in bulk 30L grease suit for 00#-2# grease.atribut:
- Capacity (L): 30
- Air Inlet Pressure (kg/cm): 4-9
- Pressure Ratio: 1.8756944444
- Fluid Output Press (kg/cm): 180-405
- FOMAC Oil Pressor MachineDeskripsi:Mesin Oil Pressor OLP-ZY66 merupakan mesin penghasil minyak.Mesin ini menghasilkan minyak dengan cara memeras biji - bijian, seperti biji bunga matahari, kacang kedelai, dan biji - bijian lainnya. Minyak yang dihasilkan dapat digunakan untuk memasak maupun dijual.Mesin Oil Pressor OLP-ZY66 dapat memisahkan ampas dengan minyak yang dihasilkan dari biji - bijian. Mesin ini bekerja dengan tenaga listrik yang membuat proses pemerasan minyak dapat dilakukan dengan mudah.Mesin ini juga memiliki kapasitas pressing sebanyak 2,5-4 Kg.atribut:
- Voltage (V): 220
- Power (W): 600
- Fedding Capacity (kg): 2.5-4
- Oil Produced (kg): 1-1.5
- Dimensions (mm): 560x230x350
- Heavy Weight (kg): 11
- SKF Automatic Lubricant DispenserDeskripsi:TLMR is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. With a relatively high pressure, SKF TLMR can operate at long distances and provide optimum results with difficult-to-reach and unsafe lubrication points. Its robust design makes them suitable for operating in a wide temperature range in presence of vibrations. Powered by batteries or 12-24 V DC, and delivered with or without grease.atribut:
- Ambient Temperature Range (°C): -25-70
- Connecting Thread: G 1/4
- Degree of Protection (IP): DIN EN 60529: IP 67, DIN 40 050-9: IP 6k9k
- Drive Mechanism: Electro mechanical
- Highest Dispense Setting 120ml Cartridge (ml/d): 3.9
- Highest Dispense Setting 380ml Cartridge (ml/d): 12.5
- LED Indicator: Green LED (every 8 sec): OKGreen and red LED (every 8 sec): Almost emptyRed LED (every 8 sec): Error
- Lowest Dispense Setting 120ml Cartridge (ml/d): 0.16
- Lowest Dispense Setting 380ml Cartridge (ml/d): 0.5
- Maximum Feed Line Length (m): 5
- Maximum Pressure (bar): 30
- Nominal Emptying Time (month): User adjustable: 1, 2, 3, 6, 9, 12, 18 and 24 or purge
- Purge Setting (ml): 31
- JTC Vacuum Oil Drainer & Extractoratribut:
- Capacity: 80 L
- GTX Electric Oil Extractoratribut:
- Power Supply (V): AC 220
- Frequency (Hz): 50/60
- Motor Power (W): 300
- Perspex Cylinder Capacity (L): 12
- Realease Pressure (bar/psi): 5/72
- Range of Application: Engine Oil and Other Waste Oil
- Package Dimension (mm): 430x475x1200
- Working Pressure (°C): 40-60
- WESTWARD Gear Oil PumpDeskripsi:Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.atribut:
- Includes: Bucket
- Product Type: Gear Oil Pump
- Outlet Size: 3/8
- UNSPSC: 40151524
- TEKIRO Pompa Oli KombinasiDeskripsi:Evacuates all type of fluidSuitable for most vehiclesPolyethylene construction for durable useatribut:
- Size (L): 10
- Dimension 1 (mm): 540
- Dimension 2 (mm): 272
- Dimension 3 (mm): 320
- Dimension 4 (mm): 402
- Dimension 5 (mm): 33
- Dimension 6 (mm): 1200
- Daiken Wheel (Four Wheel)atribut:
- Item Name: Door hanger double wheels
- Cosmos Kipas Angin BerdiriDeskripsi:Kipas Angin Berdiri / Stand Fan dengan bilah kipas berukuran 16 inch. Memiliki 3 level kecepatan dan tombol berhenti yang dapat digunakan sesuai dengan kebutuhan.Desain elegan dengan tombol model berputar (Rotary Model Switch). Blade dirancang untuk menghasilkan angin sejuk yang lebih melebar dan merata ke seluruh ruangan.atribut:
- Size (inch): 16
- Power (W): 46
- Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- JTC Waste Oil DrainDeskripsi:Special designed for no switch which beneath the hopper, and that is not spray any oil absolutelyThere is a filling net in the hopper that can be removed any dirty wastage on itUse ordinary shop air to move out the waste oilatribut:
- Capacity (L): 80
- GETRA Electric Screw PressDeskripsi:Mesin pembuat minyak kacangatribut:
- Power (W): 1500
- Voltage (V/Hz): 220/50 1P
- Material: Stainless Steel
- Dimensions (LxWxH) (cm): 67x40x92
- Capacity (kg/hour): 15-20
Daftar Harga oil extractor Terbaru December 2025
| ASTRO PRODUCTS Oil extractor 1.6L | Rp559.900 |
| Bullocks Waste Oil Extractor | Rp13.999.900 |
| KRISBOW Alat Sedot Oli | Rp15.999.900 |
| JTC Pneumatic Fluid Extractor | Rp2.799.900 |
| JTC Pneumatic & Hand Operated Fluid Extractor | Rp4.199.900 |
| TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp389.900 |
| JONNESWAY Air Operated Grease Pump | Rp16.999.900 |
| FOMAC Oil Pressor Machine | Rp4.599.900 |
| SKF Automatic Lubricant Dispenser | Rp3.099.900 |
| Nvent Erico Cadweld Plus Welding Material Type F20 | Rp189.900 |
Data diperbarui pada 14/12/2025 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/ASTRO%20PRODUCTS%20Oil%20extractor%201_6L/bcP111423408-1.jpg)




/1fP105716051-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/JONNESWAY%20Air%20Operated%20Grease%20Pump/mnP104081815-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Diesel/Nvent%20Erico%20Cadweld%20Plus%20Welding%20Material%20Type%20F20/5nP105157203-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Gear%20Oil%20Pump/2vP107734103-1.jpg)


/P102020364-1.jpg)

/P102540572-1.jpg)