Beli oil drain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Waste Oil DrainDeskripsi:Special designed for no switch which beneath the hopper, and that is not spray any oil absolutelyThere is a filling net in the hopper that can be removed any dirty wastage on itUse ordinary shop air to move out the waste oilatribut:
- Capacity (L): 80
- Lincoln Portable Waste Oil ContainerDeskripsi:Containment vessels for used vehicle oil hold materials for storage, transport, recovery or disposal. These multi-gallon containers meet standards for waste oil legislation and may be a requirement for disposal in some states.
- GRIP ON TOOLS Oil DrainDeskripsi:- Reinforced dispensing hose doubles as a sight gauge to prevent overfilling- Oil lift drain special valve can easily transfer the used oil from the 20-Gallon tank to the recycling container at any height- Ideal for extracting waste oil and other fluids from vehicles using venturi-vacuum extracting system or draining by gravity- Includes swivel casters and polyurethane wheels for smooth and quiet maneuveringatribut:
- Capacity (gal): 18
- monotaro Oil Drain PanDeskripsi:Portableatribut:
- Material: HDPE (high density polyethylene)
- Dimensions (mm): 112x320x568
- Capacity (L): 8
- Daytona Carried Oil Drain Panatribut:
- Accessories: Drain bolt fall prevention net
- Overall Length: 530mm (nozzle, inclusive handle)
- Width: 280mm
- Height: 100mm
- Wipro Waste Oil SuctionDeskripsi:Alat Sedot Oli Mesin dengan Tabung Transparan & Drain Panatribut:
- Order No.: 34-3123
- Volume (L): Pumping Oil Drum : 75, Oil Collecting Pan : 10
- Degree of Vacuum (Bar): Negative 0-0.8
- Operating Air Pressure (bar): 6 to 8
- Medium: Lubricating Oil
- Tank Size (cm): 45x42x91.5
- Measuring Cup Size (cm): 45.5x25x25
- Measuring Glass & Pan Packing Size (cm): 54.5x44.5x45
- Tank Packing Size (cm): 52.5x52.5x91.5
- Kennedy Oil Drain PanDeskripsi:These items are for the collection of waste oil prior to disposal in accordance with your local authority regulations. Oil Drain Collector This container is made of tough plastic, has an 8ltr capacity and can be closed for storage/transportation for disposal. Oil Drain Pans This waste oil pan is made of tough plastic and has an 8 or 16ltr capacity.atribut:
- Tool/Supply Type: Oil Drain Pan
- Material: Plastic
- Compatible Fluid: Diesel Non Corrosive Liquids Oil Solvent Water
- Non Brand Tools Trolleyatribut:
- Distance Between Drawers (mm): 260
- Dimensions (mm): 700x360x760
- KRISBOW Alat Sedot Oliatribut:
- Pre-Chamber Capacity (L): 8
- Plastic Bowl Capacity (L): 12
- Suction Speed (L/minute): 1.5
- Suction Hose (m): 2
- Dimensions (LxWxH) (mm): 470x630x170
- Maximum Air Pressure (bar): 8
- Tank Capacity (L) : 90
- WESTWARD Oil DrainerDeskripsi:This waste oil drainer features steel, brass, and PVC components. It also features a float gauge outside of its tank, and an air-operated drain with an adjustable bowl.atribut:
- Item: Oil Drainer
- Capacity (gal): 24
- Adjustable Height Range (inch): 49 1/4 to 70 1/2
- Air Input Range (psi): 0 to 14.5
- Float Gauge: Sight Gauge
- Color: Grey
- Discharge Hose Length (ft): 5.25
- Hose Included: Yes
- Includes: (2) Directional Wheels, (2) Universal Casters, Bowl, Collar, Drain Hose, Drain Tube, Float Gauge, Handle, Steel Mesh Screen, Tank Fitted with Safety Valve
- Material: Brass, PVC, Steel
- Maximum Emptying Pressure (psi): 14.5
- Overall Diameter (inch): 17 7/8
- Overall Height (inch): 49 1/4
- Overall Length (inch): 29 7/8
- Overall Width (inch): 23 3/4
- Valve Type: Brass Valve
- Daytona Small Oil Drain Panatribut:
- Capacity: About 2L
- Dimensions (LengthxWidthxHeight): 410x200x75mm
- Compatible Vehicle Model: (Reference) address V125, etc.
- KING TONY Oil Drain PanDeskripsi:This 18 litre Oil Drain Pan includes easy grip, large carrying handles and integral spout for pouring waste oil or fluids into a recycling container. The anti-splash lip prevents spillage. Ideal for draining antifreeze or oil. ( Not suitable for spray gun cleaner)atribut:
- Length (mm): 681
- Width (mm): 570
- Height (mm): 130
- PROTO Oil DrainDeskripsi:- Quick-release lock ring for fast raising and lowering of upper tube.- Total adjustment range of 22-1/2".- Large 15" funnel with strainer.- Heavy-duty clamp with height adjustment range of 15".- Specially shaped container holds up to 8 gallons.- Reinforced base will help prevent warping from hot oil.- Large handles and big pour spout for easy pouring.- 2-1/2" ball bearing wheels (4) swivel and roll easily.atribut:
- Overall Diameter (inch): 15
- Capacity (gal): 8
- Pouring Spout Included: Yes
- Material: Plastic
- Overall Height (inch): 48 1/2
- Overall Width (inch): 14 3/16
- Color: Black, Red, Silver, Yellow
- Overall Length (inch): 24
- Kennedy Roller Cabinetatribut:
- Color: Red
Daftar Harga oil drain Terbaru January 2026
| JTC Waste Oil Drain | Rp10.999.900 |
| Lincoln Portable Waste Oil Container | Rp4.499.900 |
| GRIP ON TOOLS Oil Drain | Rp3.899.900 |
| monotaro Oil Drain Pan | Rp249.900 |
| Daytona Carried Oil Drain Pan | Rp759.900 |
| Wipro Waste Oil Suction | Rp5.199.900 |
| Kennedy Oil Drain Pan | Rp449.900 |
| Yamataka Oil Suction and Oil Drain | Rp4.899.900 |
| GRIP ON TOOLS Dial Tire Gauge | Rp73.900 |
| Non Brand Tools Trolley | Rp619.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)































































































































































/P101004086-1.jpg)