Beli nylon tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESCO Nylon Tube High Pressure Resistance
    Mulai

    Rp379.900

    ESCO Nylon Tube High Pressure Resistance
    atribut:
    • Material: High pressure resistant nylon
    • Color: Milky white
    • Suitable fluid: Air/water/oil
    • Operating Temperature Range (°C): -20~70
    • Feature: Heat/cold/pressure/abrasion/bending fatigue
  2. PISCO Nylon Tube
    Mulai

    Rp219.900

    PISCO Nylon Tube
    atribut:
    • Working Fluid: Air, Water (with conditions), Thermal Catalyst Oil (with conditions)
    • Finish Material: PA12 (Nylon)
    • Working Pressure (MPa): 1.5 (at 20°C 65% RH)
    • Working Vacuum Pressure (kPa): -100
  3. SMC Nylon Tube (Selang Nilon)
    Mulai

    Rp299.900

    SMC Nylon Tube (Selang Nilon)
    atribut:
    • Made To Order: Standard
  4. PISCO Nylon Tube (100)
    Mulai

    Rp869.900

    PISCO Nylon Tube (100)
    atribut:
    • Material: Nylon
    • Operating Temperature Range: -15 to 90°C (without freezing)
    • Maximum Working Pressure: 1.5MPa (when 20°C 65% RH)
    • Fluid: Air, water (with conditions)
    • Tube Overall Length: 100m
    • Characteristics: Withstand voltage
    • Vacuum Pressure: -100kPa
  5. PISCO Nylon Tube Black 100M
    Mulai

    Rp1.099.900

    PISCO Nylon Tube Black 100M
    atribut:
    • Material: PA12 (Nylon)
    • Color: Black
    • Total Length (m): 100
    • Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
    • Usage Pressure: 1.5MPa (20degrees at 65% RH)
    • Operating vacuum pressure: -100kPa
    • Working Temperature Range: -15 to 90degrees (Do not freeze)
  6. PISCO 20 M Of Nylon Tube Black
    Mulai

    Rp219.900

    PISCO 20 M Of Nylon Tube Black
    atribut:
    • Material: PA12 (Nylon)
    • Color: Black
    • Total Length (m): 20
    • Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
    • Usage Pressure: 1.5MPa (20degrees at 65% RH)
    • Operating vacuum pressure: -100kPa
    • Working Temperature Range: -15 to 90degrees (Do not freeze)
  7. ESCO Nylon Tube (Soft/Black)
    Mulai

    Rp109.900

    ESCO Nylon Tube (Soft/Black)
    atribut:
    • Color: Black
    • Feature: Heat resistance/cold resistance/pressure resistance/abrasion resistance/flex fatigue resistance/flexibility
    • Length (m): 5
    • Material: Soft nylon tube
    • Operating Temperature Range (°C): -20-70
    • Suitable fluid: Air/water/oil
  8. YUKEN Solenoid Valve DSG-03 Type
    Mulai

    Rp2.199.900

    YUKEN Solenoid Valve DSG-03 Type
    Deskripsi:
    These are epoch-making solenoid operated valves of high pressure, high flow which have been developed incorporating a unique design concept into every part of the valve including the solenoid. With wet type solenoids, these valves ensure the low noise and the long life, moreover, ensure no leakage of oil outside of the valves.
    atribut:
    • Valve Size: 03
  9. PISCO Nylon Tube Black 100m
    Mulai

    Rp869.900

    PISCO Nylon Tube Black 100m
    atribut:
    • Material: PA 12 (nylon)
    • Color: black
    • Length (m): 100
    • Operating Temperature Range (°C): -15 to 90 (unfrozen)
    • Maximum Working Pressure (MPa): 1.5 (when 20°C 65% RH)
    • Characteristics: Pressure resistance
    • Fluid: Air, water
    • Vacuum Pressure (kPa): -100
  10. SMC Nylon Tube TIA Series
    Mulai

    Rp379.900

    SMC Nylon Tube TIA Series
    atribut:
    • Material: Nylon 12
    • Suitable fluid: Air, water, turbine oil 1 type (ISO VG32)
  11. SMC Soft Nylon Tube TS / TISA
    Mulai

    Rp379.900

    SMC Soft Nylon Tube TS / TISA
    atribut:
    • Material: Nylon 12
    • Suitable fluid: Air, water, turbine oil 1 type (ISO VG32)
  12. Ekonomi Deterjen Krim
    Rating:
    97% of 100
    (7)
    Mulai

    Rp2.900

  13. SMC Tube
    Mulai

    Rp149.900

Daftar Harga nylon tube Terbaru April 2026
SMC Soft Nylon TubeRp379.900
SHPI Nylon Tube HoseRp529.900
ESCO Nylon Tube High Pressure ResistanceRp379.900
PISCO Nylon TubeRp219.900
SMC Nylon Tube (Selang Nilon)Rp299.900
PISCO Soft Nylon TubeRp189.900
PISCO Nylon Tube (100)Rp869.900
PISCO Nylon Tube Black 100MRp1.099.900
PISCO 20 M Of Nylon Tube BlackRp219.900
Nitta Moore Nylon Tube (Selang Nilon)Rp15.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)