Beli nut driver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Nut Driver SetDeskripsi:7-piece nutsetter set by Wera. Hollow shaft for the fastening of threaded rods; only then can the threaded rod with nut slip into the hollow shaft. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool; for hexagon head screws. Contents of Set :- 395 HO Nutdriver1x 5 x 90 mm1x 5.5 x 90 mm1x 6 x 90 mm1x 7 x 90 mm1x 8 x 90 mm1x 10 x 90 mm1x 13 x 90 mm
- TRUSCO Insulated Screwdriver Nut Driver Set (Obeng Insulasi)Deskripsi:-1000V insulation specification-IEC60900 standard product.-Grip design based on ergonomics was adopted.-With safety sign. -Suitable for work such as electric and communication facility construction.-Shaft part is entirely quenched.atribut:
- Set Contents: 5, 6, 7, 8, 9, 10, 11, 12mm
- Purpose of Use: Suitable for work such as electric and communication facility construction.
- Kennedy Precision Nut Driver SetDeskripsi:A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 5-Piece Hexagon Key Driver Set (-9886K) Contents: Hexagon: 0.9, 1.3, 1.5, 2.0 and 2.5mm. 5-Piece Hexagon Ball Key Driver Set (-9887K) Contents: Hexagon Ball: 1.3, 1.5, 2.0, 2.5 and 3.0mm. 5-Piece Nut Driver Set (-9888K) Contents: Hexagon: 3.0, 3.5, 4.0, 4.5 and 5.0mm.atribut:
- Number of Pieces: 6
- Part Number: KEN5729888K
- Size: 3.0-5.0mm
- MILWAUKEE Bit Magnetic Nut DriverDeskripsi:Impact-rated nutsetters are used with impact drivers and also work with power drills and power screwdrivers. Sometimes called torsion nutsetters, they absorb the force (torque) of the impact driver and transfer it to the nut or bolt. They're commonly used to drive lag bolts and loosen frozen nuts and bolts. Their head fits hex-shaped nuts and bolts.atribut:
- UNSPSC: 31160000
- Fastening Size (inch): 1/4; 5/16; 3/8; 7/16
- Finish: Unfinished
- Material: Alloy Steel
- Measurement System: English/Imperial
- Number of Nutsetters Included: 4
- Overall Length (inch): 2 9/16
- Slide to Clean: No
- Tool Insertion Size (inch): 1/4 Hex
- ANEX PZ BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.atribut:
- Blade Edge: With magnet
- Total Length: 110mm
- Shank Diameter: 6.35mm
- WERA (Nut) DriverDeskripsi:High quality nut drivers from Wera. Multi-component Kraftform handle for fast working and especially ergonomic screwdriving. The hard grip zone allows high working speeds, the soft zone ensures high torque transmission. The hexagonal anti-roll feature prevents rolling and the markings on the handle make it easy to find and classify the tools.For hexagonal bolts* The main image is a representative image.atribut:
- Shaft Length (mm): 125
- Sellery T Bar Socket Driver & Bit Set (Kunci Sok)Deskripsi:> Chrome vanadium steel bits> Chrome plated carbon steel sockets> Carbon steel with chrome plated baratribut:
- Set Contents: Bit philips size No.1,No.2,No.3; Bit slotted size 3,4,5,6,8 mm; Bit torx size T15,T20,T30; Socket size 5,6,7,8,9,10,11,12,13 mm; Adaptor 1/4 inch Driver & 2 plastic holders
- JTC Nut Driver (Obeng Otomotif)Deskripsi:Blade with hex to allow for using with wrench for higher torqueatribut:
- Handle Diameter (Φmm): 32
- Material (Grip): Polypropylene (PP)
- Material (Shaft): Chrome vanadium alloy steel (CR-V)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Single item
- Shaft Length (mm): 150
- Shaft penetration: None
- Tip Shape: Nut
- Shank Diameter (mm): 7
- BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok)Deskripsi:-Exclusively for attaching and removing hexagonal bolt and nut.atribut:
- Shaft Length: 125mm
- monotaro Nut Screwdriver (Obeng Mur)atribut:
- Material (Handle Part): Acrylic resin
- Material (Shaft): Tool steel
- Blade Shape: Nuts (hexagonal)
- Material (socket): Special tool steel
- Shaft Length (mm): 125
- Surface Processing: Nickel plating
- STANLEY Isi Ulang Kapur Baris (Bubuk Kapur Penanda)atribut:
- Product Type: Marking Chalk Refill
- UNSPSC: 11101506
- Application: Snapping Straight Lines For Construction
- Color: Red
- For use with: Self Chalking Line Reels
- TONE Nut Driver (Deep Type)atribut:
- Type: Nut driver
- Tip Shape: Socket (box)
- Blade Magnet: None
- Shaft penetration: None
- Material: Grip; resin
- Overall Length (mm): 260
- Toptul Screwdriver Bit SetDeskripsi:Set Content:- PH0, PH1x2pcs, PH2x2pcs, PH3- PZO, PZ1x2pcs, PZ2x2pcs, P1Z3- 4x0.5, 5.5x1pcs, 6.5x1.2 mm- 3, 4, 5, 6 mm- T6, T7. T8, T9, T10, T15, T20, T25, T27, T30, T40 - 1/4inchx1/4inch Magnetic Power Bit Holder
- FACOM Hex Key Set Phosphate coated (Kunci L)atribut:
- Material: Silicon steel
- Finish: Phosphate coated
Daftar Harga nut driver Terbaru October 2026
| WERA Nut Driver Set | Rp1.599.900 |
| ENGINEER Nut Screwdriver (Obeng) | Rp54.900 |
| TRUSCO Insulated Screwdriver Nut Driver Set (Obeng Insulasi) | Rp2.099.900 |
| BONDHUS Nut Screwdriver (Obeng Sok) | Rp119.900 |
| Kennedy Precision Nut Driver Set | Rp189.900 |
| MILWAUKEE Bit Magnetic Nut Driver | Rp469.900 |
| ANEX PZ Bit | Rp68.900 |
| WERA (Nut) Driver | Rp599.900 |
| ANEX Screwdriver Hex Nut (Obeng) | Rp67.900 |
| Sellery T Bar Socket Driver & Bit Set (Kunci Sok) | Rp96.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/e0P102545504-5.jpg)
/P102619021-1.jpg)
/fiP102331558-2.jpg)



%20Driver/oyP114782898-1.jpg)
/bnP102603419-5.jpg)
/P102119846-1.jpg)
/lbP101536767-2.jpg)
%20Nut%20Screwdriver%20(Obeng%20Sok)/P102753547-2.jpg)
/cvP111095463-1.jpg)
/qfP102231951-12.jpg)
/8iP107742306-1.jpg)
/8nP102039311-3.jpg)
/nkP103637848-7.jpg)
/j3P103739687-1.jpg)

/P102267547-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)