Beli nukr 47 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Cam Follower
    Mulai

    Rp289.900

  2. INA Stud Type Track Rollers
    Mulai

    Rp219.900

    INA Stud Type Track Rollers
    Deskripsi:
    -The outer ring is thick and the outer diameter is crowned.-Can support a large radial load.-Lubricant can be supplied through the shaft.-Lubricated with grease of lithium soap base.-A DIN standard product.-With a nut oiling nipple. -Hexagon Socket Type
    atribut:
    • Outer Ring: Spherical outer ring shape
    • Precision Grade: JIS B 1514 0 class
    • Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range: -30 to 70°C
  3. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  4. THK Cam Follower
    Mulai

    Rp199.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  5. FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp35.900

    FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • Radial Internal Clearance: C3
    • D2 (mm): 25.1
    • da min (mm): 14
    • f0: 13.1
    • C0r (N): 2370
    • Cr (N): 5500
    • Cur (N): 163
    • Da max (mm): 26
    • Inner Diameter d (mm): 12
    • Outer Diameter d (mm): 28
    • Reference Speed: 26000
    • Width B (mm): 8
    • m (kg): 02
    • nG (1/minute): 36000
    • r min (mm): 0.3
    • ra max (mm): 0.3
  6. SKF Cam Follower
    41%
    Mulai

    Rp319.900

    SKF Cam Follower
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
  7. Dalton Aluminium Household Ladder
    30%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp549.900

    Dalton Aluminium Household Ladder
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  8. WAGEN Cold Saw Blade
    Mulai

    Rp3.899.900

    WAGEN Cold Saw Blade
    atribut:
    • Size: 285x2.0x1.7x32xT80
  9. HAKKO Container/4Ml
    Mulai

    Rp689.900

    HAKKO Container/4Ml
    Deskripsi:
    atribut:
    • Capacity: 4ml
    • Type: Brush type
  10. TSUZUMI Genset Mini
    Mulai

    Rp19.999.900

    TSUZUMI Genset Mini
    atribut:
    • Frequency (Hz): 50
    • Starting: Electric
  11. TSUZUMI Genset FAW-VW
    Mulai

    Rp5.599.900

  12. IKO Cam Follower
    Mulai

    Rp84.900

  13. PCL Twin Hold-On Connector
    Mulai

    Rp669.900

    PCL Twin Hold-On Connector
    Deskripsi:
    Tyre Valve Inflator Connector Twin hold on connector for standard bore tyre valves. Access both inner and outer valves of twin wheel assemblies on commercial vehicles. Open connection for use with tyre inflation gauges. Black rubber handle. 1/4 Inch female air inlet thread. Overall length: 250mm.
    atribut:
    • Weight Each: 100g
    • Part Number: PCL2593001A
  14. TSUZUMI Gasoline Generator
    Mulai

    Rp6.099.900

    TSUZUMI Gasoline Generator
    atribut:
    • Frequency (Hz): 50
Daftar Harga nukr 47 Terbaru January 2026
NTN Full Roller Double Row Cylindrical Roller Cam FollowerRp389.900
INA LSK (Track Rollers, Yoke and stud Type Cam Follower)Rp419.900
NTN Cam FollowerRp289.900
INA Stud Type Track RollersRp219.900
NTN Cam Follower with CageRp309.900
FAG Deep Groove Ball BearingRp22.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NTN Cam Follower Stud Series Track Roller KR SeriesRp419.900
THK Cam FollowerRp199.900
FAG Deep Groove Ball Bearing 6000 Series (Laher)Rp35.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)