Beli norton grinding wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NORTON Grinding Wheel Straight T1-A White #60Deskripsi:Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.atribut:
- Abrasive Wheel Type: T1
- Gritty: 60
- Material: Aluminium Oxide
- Color: White
- NORTON Grinding Wheel Straight T1-A White #80atribut:
- Gritty: 80
- Color: White
- NORTON Grinding Wheel Straight T1-A White #46atribut:
- Gritty: 46
- Color: White
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- NORTON Mata Gerinda Datar T1-A Putih #100atribut:
- Gritty: 100
- Color: White
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- NORTON Straight Grinding Wheelatribut:
- Abrasive Wheel Type: Type 1
- Item: Straight Grinding Wheel
- NORTON Tool Grinding Wheel Straight T5atribut:
- Abrasive Wheel Type: T5
- NORTON Mata Gerinda Datar T1-A Hijauatribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- NORTON Mata Gerinda Datar T1-A Abu-abuDeskripsi:Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.atribut:
- Material: Aluminium Oxide
- Color: Grey
- NORTON Grinding Saw Gumming Wheel T1-C Greenatribut:
- Abrasive Wheel Type: T1
- Material: Sylicone Cabide
- Color: Green
- NORTON 39 C-GC - Silicone Carbide Straight T1 - ADeskripsi:Mesin gerinda merupakan salah satu mesin perkakas yang digunakan untuk mengasah, memotong, ataupun menggerus benda kerja dengan tujuan atau kebutuhan tertentu. Prinsip kerjanya adalah mata gerinda berputar dan bersentuhan dengan benda kerja sehingga terjadi pengikisan, penajaman, pengasahan, atau pemotongan.
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- NORTON Grinding Wheel Straight T1-A White #120atribut:
- Gritty: 120
- Color: White
- NORTON Surface & Cylindrical Grinding WheelsDeskripsi:Grinding wheels for carbide and nonferrous metals are made of grade 39C green silicon carbide. Grade 39C green silicon carbide abrasive is highly friable to maintain a sharp cutting edge for high efficiency and high-quality cutting nonferrous metals such as bronze, aluminum, and titanium.atribut:
- UNSPSC: 31160000
- NORTON Tool Grinding Wheel Flaring Cup T11 White MVSatribut:
- Material: Aluminium Oxide
- Color: White
- Thickness (mm): 50.0
- Abrasive Wheel Type: T11
- Gritty: 46.0
- Abrasive Wheel Diameter (mm): 125.0
- Arbor Hole Size (mm): 31.75
- NORTON Tool Grinding Wheel Flaring Dish T12atribut:
- Abrasive Wheel Type: T12
- NORTON Grinding WheelDeskripsi:Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
Daftar Harga norton grinding wheel Terbaru January 2026
| NORTON Grinding Wheel Straight T1-A White #60 | Rp239.900 |
| NORTON Grinding Wheel Straight T1-A White #80 | Rp229.900 |
| NORTON Grinding Wheel Straight T1-A White #46 | Rp229.900 |
| NORTON Tool Grinding Wheel Straight Cup T6 | Rp389.900 |
| NORTON Mata Gerinda Datar T1-A Putih #100 | Rp209.900 |
| KINIK Mata Gerinda Surface | Rp139.900 |
| NORTON Straight Grinding Wheel | Rp399.900 |
| NORTON Tool Grinding Wheel Straight T5 | Rp889.900 |
| NORTON Mata Gerinda Datar T1-A Hijau | Rp139.900 |
| NORTON 38 A/WA - White Aluminium Straight T1 - A | Rp98.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





































































































































































/P102114766-1.jpg)