Beli normax glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NORMAX Reagent Bottle with Glass Stopper (Botol Reagen)
    Mulai

    Rp319.900

    NORMAX Reagent Bottle with Glass Stopper (Botol Reagen)
    Deskripsi:
    Clear Soda Lime glassOctagon top stopperMade in Indonesia
  2. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  3. Non Brand Reagent Bottle Narrow Mouth (Botol Reagen)
    Mulai

    Rp96.900

    Non Brand Reagent Bottle Narrow Mouth (Botol Reagen)
    Deskripsi:
    Reagent Bottles Clear Narrow Mouth - RRC
  4. DURAN Reagent Bottle Narrow Neck (Botol Reagen)
    Mulai

    Rp239.900

    DURAN Reagent Bottle Narrow Neck (Botol Reagen)
    Deskripsi:
    With precision ground neck. All glass components, therefore also suitable for storage of aggressive media, which could attack plastic parts. Unchanged DURAN® properties within the bottle, as colouration is only on the outer surface. Very uniform, durable and chemically resistant amber colour due to use of innovative technology. Typical application: storage of powders.
  5. monotaro Petri Dish Sterile Disposable PS (Cawan Petri)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp14.900

    monotaro Petri Dish Sterile Disposable PS (Cawan Petri)
    Deskripsi:
    Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.
    atribut:
    • Material: Polystyrene (PS)
    • Sterilizing: Sterilized
    • Heat Resistance Temperature (°C): 60
  6. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  7. BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab)
    Mulai

    Rp329.900

    BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab)
    Deskripsi:
    Complies with IS 1388 (Part I), ISO/DIN 4796 (part I). These bottles are mechanically strong and chemical resistant. Designed with plastic pouring ring for drip-free operation. The screw caps and pouring are made of PP and autoclavable. Printed with a Retrace Code. The uniform Amber colour is highly durable and has high chemical resistance. Properties within the bottle remain unchanged, as the colour is applied only on the external surface. Ideal for use with light-sensitive media and for long-term storage of substances. 100ml to 20000ml have uniform GL 45 thread.
  8. DURAN Reagent Bottle Wide Neck (Botol Reagen)
    Mulai

    Rp309.900

    DURAN Reagent Bottle Wide Neck (Botol Reagen)
    Deskripsi:
    With precision ground neck. All glass components, therefore also suitable for storage of aggressive media, which could attack plastic parts. Typical application: storage of powders.
  9. IWAKI Labu Erlenmeyer (Gelas Kimia)
    21%
    Mulai

    Rp85.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  10. AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Mulai

    Rp30.900

    AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Deskripsi:
    - The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.
    atribut:
    • Scale: can be
    • Color: Brown
    • Heat Resistance Temperature (°C): 96
    • Material: Body, lid/PP (polypropylene)
  11. ANUMBRA Cawan Petri
    Mulai

    Rp559.900

    ANUMBRA Cawan Petri
    atribut:
    • Material: Sodalime Glass
  12. AS ONE Petri Dish Flat (Cawan Petri)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    AS ONE Petri Dish Flat (Cawan Petri)
    Deskripsi:
    The bottom surface is smooth. Made of flat glass. Dry heat sterilization is possible.
  13. PYREX Petri Dish Glass (Cawan Petri)
    Mulai

    Rp669.900

    PYREX Petri Dish Glass (Cawan Petri)
    atribut:
    • Material: Borosilicate glass
    • Matrix Active Group: not treated surface treatment
    • Sterility: non-sterile
Daftar Harga normax glass Terbaru October 2026
NORMAX Reagent Bottle Glass Soda Lime Wide Neck with Stopper (Botol Reagen)Rp249.900
NORMAX Reagent Bottle with Glass Stopper (Botol Reagen)Rp319.900
NORMAX Glass Ware Petri Dish SodaRp46.900
NORMAX Bottle Laboratory with Screw Cap (Botol Lab)Rp98.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
Non Brand Reagent Bottle Narrow Mouth (Botol Reagen)Rp96.900
DURAN Reagent Bottle Narrow Neck (Botol Reagen)Rp239.900
DURAN Bottle Amber Laboratory (Botol Lab)Rp589.900
monotaro Petri Dish Sterile Disposable PS (Cawan Petri)Rp14.900
IWAKI Beaker Glass Low Form (Gelas Kimia)Rp63.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)