Beli nord lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Mulai

    Rp129.900

    NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Deskripsi:
    Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheets
    atribut:
    • Surface Hardness: HRA 75±4%(HRC48)
    • Heat Resistance Temperature (°C): -20 to 300
    • Thickness T (mm): 2.5
    • Surface Treatment: Delta protection (chrome-free)
    • Outer Diameter (mm): 13.5
    • Nominal Dimensions of Screw: M8
    • Material: Iron (SC hardened material)
    • Nominal Size: M8
    • Thickness (mm): 2.5
    • Type: Nord lock washer
  2. Nord-lock Washer
    Mulai

    Rp259.900

    Nord-lock Washer
    Deskripsi:
    Ring Dari Nord Lock ini memiliki ukuran M6
    atribut:
    • Bolt Size: M6
    • Dimension D (mm): 6.5
    • Dimensions t (mm): 2.2
    • Dimensions d (inch): 0.26
    • Diameter: 15/64 inch
    • Size: M6(15/64 inch)
    • Dimension D (inch): 0.43
    • Dimension T (inch): 0.09
    • Dimensions d (mm): 10.8
  3. TRUSCO Wedge Lock Washer
    66%
    Mulai

    Rp76.900

    TRUSCO Wedge Lock Washer
    Deskripsi:
    - It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screws
    atribut:
    • Mass (g/pack): 7.0
    • Nominal Diameter: NL5 (M5)
  4. monotaro.id Spring Washer
    Mulai

    Rp2.900

    monotaro.id Spring Washer
    atribut:
    • Diameter: M8
    • Material: Iron
  5. Yoshinobu Spring Washer White
    Mulai

    Rp119.900

    Yoshinobu Spring Washer White
    Deskripsi:
    Ring per dari THE ini memiliki variasi ukuran M3 - M24 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinan
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  6. Aston Selang Air Benang
    Rating:
    93% of 100
    (3)
    Mulai

    Rp219.900

  7. monotaro.id Cotter Pin/Spipen Pack Besar
    Mulai

    Rp299.900

    monotaro.id Cotter Pin/Spipen Pack Besar
    atribut:
    • Color: White
    • Coated: Galvanized
    • Material: Steel
  8. DV Adhesive Tie Mount
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    DV Adhesive Tie Mount
    Deskripsi:
    Wiring Accessories. High Quality Material.
  9. monotaro.id Skrup Gantung
    Mulai

    Rp55.900

    monotaro.id Skrup Gantung
    atribut:
    • Size (mm): 70
  10. 3M Protecta Rebel Self Retracting Lifeline Web
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    3M Protecta Rebel Self Retracting Lifeline Web
    Deskripsi:
    11 ft. (3.3m) of 1" (2.5cm) polyester web with snap hook, swiveling anchorage and carabiner.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking snap hook on lifelineCompact, lightweight design
  11. tp-link Wireless N USB 2.0 Adapter
    Mulai

    Rp93.900

    tp-link Wireless N USB 2.0 Adapter
    atribut:
    • Interface: USB 2.0
    • Dimensions (mm): 69x21x9.5
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Frequency (GHz): 2.4-2.4835
    • Certification: CE, FCC, RoHS
    • Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM
    • Transmission Power (dBm): <20(EIRP)
    • Wireless Modes: Ad-Hoc / Infrastructure mode
    • Wireless Security: Support 64/128 bit WEP, WPA-PSK/WPA2-PSK
  12. EWIG Cable Ties Mount
    Mulai

    Rp15.900

    EWIG Cable Ties Mount
    atribut:
    • Size (mm): 20x20
  13. F&amp;K Kunci Pengaman Laptop Code Number Security Lock
    Mulai

    Rp24.900

    F&K Kunci Pengaman Laptop Code Number Security Lock
    Deskripsi:
    Alat ini adalah gembok untuk mengunci laptop Anda agar tidak dicuri. Sangat berguna jika Anda sering menggunakan laptop di keramaian, atau jika Anda ingin menjadikan laptop Anda sebagai laptop display di etalase. Untuk dapat membuka kunci ini, dibutuhkan 4 buah kombinasi angka sehingga tidak semua orang dapat membuka gembok ini.
    atribut:
    • Color: Silver
  14. monotaro.id Oil Absorbent Pad (Penyerap Minyak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    monotaro.id Oil Absorbent Pad (Penyerap Minyak)
    atribut:
    • Color: White
    • Size (cm): 40x50
    • Use (times): 9-12
    • Capacity of Oil Absorbability (L): 80
    • Pattern: Dotted
    • Material: Polyprophelene
  15. KSS Wiring Accesories Cable Ties Saddle (Pengikat / Kabel Tis)
    Mulai

    Rp53.900

    KSS Wiring Accesories Cable Ties Saddle (Pengikat / Kabel Tis)
    atribut:
    • Material: UL approved Nylon 66, 94V-2
    • Color: Natural
    • Certification: Halogen-Free,RoHS
  16. monotaro.id Ring Plat Besi Putih
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

  17. Seagate SkyHawk Hardisk Surveillance
    Mulai

    Rp2.099.900

    Seagate SkyHawk Hardisk Surveillance
    atribut:
    • Interface: SATA 6Gb/s
  18. Hikvision Fast Ethernet Unmanaged POE Switch
    Mulai

    Rp689.900

    Hikvision Fast Ethernet Unmanaged POE Switch
    Deskripsi:
    DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
Daftar Harga nord lock Terbaru March 2026
NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)Rp129.900
Nord-lock WasherRp259.900
TRUSCO Wedge Lock WasherRp76.900
Nord-lock Steel WasherRp199.900
monotaro.id Spring WasherRp2.900
Langsol Universal Adaptor for Drill ChuckRp269.900
Yoshinobu Spring Washer WhiteRp119.900
Aston Selang Air BenangRp219.900
monotaro.id Cotter Pin/Spipen Pack BesarRp299.900
DV Adhesive Tie MountRp42.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)

Halaman Terkait