Beli non spark tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMPCO Non-Sparking Tools 12pcsDeskripsi:-A set of 11 standard explosion proof tools.atribut:
- Set Contents: 11pc
- Material: Nickel Aluminium Copper Alloy
- Kennedy Spark Resistant Sledge HammerDeskripsi:Sledge Hammers Spark-resistant sledge hammers with wooden handles. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.
- WESTWARD Engine Load Leveling SlingDeskripsi:The Westward® engine load leveling sling is designed to be used between an overhead lifting hoist and an unevenly weighted load such as an auto engine with transmission intact. This engine leveler can increase efficiency in a variety of hoisting applications by allowing the operator to lift off-center loads and adjust the working angle of the loads. Adjust is secured with locking boltsIncludes a crossbar and 2 sling hooksatribut:
- Material: Steel
- Item: Engine Load Leveling Sling
- Lifting Capacity (lbs): 1500
- BAHCO Non-Sparking Sledge HammerDeskripsi:-Manufactured in accordance with DIN, ISO, and UNE international standards.-UNE16590 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Handle Materials: Fiberglass
- Head Material: Aluminium Bronze
- Kennedy Spark Resistant Scaling Hmr(German) Al-BrDeskripsi:Spark Resistant Scaling Hammer German type Aluminium Bronze **Image for illustration purpose onlyatribut:
- Hammer Type: Scaling Hammer
- Head Material: Aluminium Bronze
- HAMACO Non-Sparking Monkey WrenchDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- Kennedy Spark Resistant Ballpein Hammer Al-BrDeskripsi:Ball Pein Hammers For use with cold chisels, punches, rivets and for shaping metal. Fine grain hardwood shaft. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.atribut:
- Head Material: Aluminium Bronze
- Bullocks Combination Wrench Non-Sparks Al-Cu (Kunci Ring Pas)Deskripsi:S1xS2 (mm) : 8,10,12,13,14,16,17,19,22,24,27,30,32
- KRISBOW Mesin Derek Hidrolikatribut:
- Capacity (t/kg): 2/2000
- Boom working range (cm): 105-159
- Lifting range (cm): 0-230
- Dimension (LxWxH) (mm): 1620x975x1500
- Gross Weight (kg): 30
- iClean Q-san Toilet Seat SanitizerDeskripsi:- Untuk pengiriman produk CAIRAN diluar wilayah Jawa Barat, harap menggunakan jasa pengiriman J&T karena hanya J&T yang bisa mengirimkan produk CAIRAN melalui udaraLANGKAH AWAL MENCEGAH KANKER SERVIKS!!Q-San Toilet Seat Sanitizer adalah pembersih dan sanitasi dudukan toilet di WC, yang mampu membantu menjaga Anda terhindar dari kontaminasi silang dari berbagai macam jenis jamur, bakteri, & kuman sumber penyakit akibat pemakaian toilet umum, Serta memberikan perasaan aman & higienis.CARA PENGGUNAAN :1. Semprotkan Q-San Toilet Seat Sanitizer ke tisu atau langsung ke permukaan dudukan toile.2. Seka/Lap dengan tisu sebelum closet digunakan.Aman di kulit & Tidak menyebabkan iritasiEfektif membunuh kuman & bakteri pada dudukan toiletMemberikan rasa amanRingkas untuk dibawaProduk ini mengandung KEKUATAN PEMBERSIH yang telah teruji di M-Brio Laboratory dengan sertifikat no. 201-000503 :Virus TBCE. ColiP. aeruginosaS. aureusC. albicansd. SalmonellaKEMENKES RI PKD : 20502911116
- Kennedy Screwdriver Phillips Spark Resistant (Obeng)Deskripsi:Spark Resistant Screwdriver Crosspoint Aluminium Bronzeatribut:
- Tip Type: Crosspoint
- BAHCO Non-Sparking Combination WrenchDeskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN3113 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a Germaatribut:
- Material: Aluminium Bronze
- ARMOR Protective Packaging Kertas Anti KaratDeskripsi:ARMOR WRAP® 30GProduct OverviewAll Armor Protective Packaging® products utilize our proprietary and time-proven ARMOR vapor corrosion inhibitor (VCI) Nanotechnology®. Oxidation occurs when an electrolyte (water, oxygen, etc.) is present on the surface of a metal. The corrosion process begins when electrons flow through the electrolyte from high energy areas (anode) to low energy areas (cathode) of the metal. ARMOR VCI blocks this reaction by passivating the surface and inhibiting the electrochemical current flow from anode to cathode. ARMOR VCI’s protective vapors adhere to a metal surface to form an invisible film only a few molecules thick to protect metal from attack.ARMOR WRAP® 30G paper is a 37# total weight (paper and VCI Chemical) neutral pH, natural Kraft paper impregnated with Vapor & Contact Corrosion Inhibitor (VCI/VPI) formulation for ferrous and non-ferrous metals. ARMOR WRAP is designed for long-term storage of metals. ARMOR WRAP is both Sodium Nitrite and Calcium Chloride free.Shelf Life & Storage of ARMOR VCI ProductsWhen ARMOR WRAP® VCI paper sheets are stored properly (nested together and wrapped or in some sort of closed container), the shelf life is two years from the date of manufacture. Due to the way VCI is emitted fromthe packaging material, ARMOR WRAP VCI paper rolls have a longer shelf life of up to three years when stored properly. VCI papers are hygroscopic (absorbs moisture from the environment) so it is important to store in original packaging or enclosed inside a container. After VCI paper has been exposed to the atmosphere for a period of 24 hours, please remove the outside layer of paper from a roll or the top four sheets from a stack ofcut sheets and dispose of them prior to using the rest of the product.For best results, do not leave ARMOR VCI packaging out in an open environment, either indoors or outdoors. Keeping it in its original packaging or enclosed inside a container ensures that the vapors remain in the packaging. As temperature and humidity levels increase, the rate of the volatilization of the chemicals contained in the packaging also increases, reducing the effectiveness and longevity of the product. Product should be stored in a dry environment with temperatures between 40° – 110° F (5° – 43°C).Note: While Shelf Life and Length of Protection are two separate characteristics of VCI packaging materials,they are somewhat interrelated. Shelf Life refers to how long the unused VCI packaging material can bestored prior to being put in use. Length of Protection refers to how long the VCI packaging materials provide protection once in use. In both cases the duration depends on the product’s storage conditions.ReusabilityARMOR WRAP® is not recommended for re-use for three primary reasons:1. The rate at which VCI chemical volatilizes out of the product into the surrounding environment when in use2. The inability to properly track and monitor the amount of time the materials have been exposed to the environment3. Potential contaminants on the packaging that can be transferredFor those instances when re-use is necessary, be sure the packaging is free of dirt, holes, or other contaminants. Once these factors appear, it is best to use new, clean ARMOR VCI packaging. It is also important to note that the length of time the packaging material has been exposed to the environment (especially high heat/humidity) will greatly impact the effectiveness of the product. Do not re-use VCI packaging more than two times. Please note, ARMOR cannot guarantee the amount of VCI that remains in the packaging upon re-use.Length of Protection & Long-Term StorageARMOR VCI products are used to cover or wrap metal parts and surfaces. The continuous vaporization of this chemically treated packaging creates a safe, protective environment that effectively blocks out rust, corrosionand oxidation. Typically, ARMOR VCI packaging will protect parts for approximately three years of corrosion-free storage when used properly in normal warehouse conditions. However, by following the guidelines, it is possible to lengthen this time-frame considerably. The key element in protecting parts for long-term storage is that thepart must be completely clean, prior to wrapping in ARMOR products. We recommend that parts be completely wrapped or enclosed in airtight packaging for best results and longest protection time.ARMOR cannot control variable conditions such as temperature and humidity extremes, airflow, production and process methods, surface conditions of metal to be protected, customer employee training and other factors beyond our control, therefore it is impossible to guarantee a specific length of protection. Additionally, if warehouse conditions are expected to be severe (i.e. over 90 F and 75% RH) for any length of time, other methods of rust preventatives such as Dry Coat™ RP or desiccants, may be needed, in conjunction with VCI packaging. Successful long-term storage requires that all of these guidelines be met. It is important to test parts and packaging as extensively as possible, prior to conducting any long-term storage projects.
- BAHCO Non-Sparking Pipe WrenchDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Aluminium Bronze
- American Tool Sledge Hammer Fiberglass Handle (Palu Godam)Deskripsi:> Full polished and heat treated carbon steel hammer> Mirror polished finishing
- MAXPRO Engine Craneatribut:
- Capacity (t): 2
- BAHCO Non-Sparking Ring & Slogging WrenchDeskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN7444 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Striked with a hammer to fasten large bolts.atribut:
- Material: Aluminium Bronze
- TAISEI GIKEN Oil Purification Apparatus Oil Water Separatoratribut:
- Size (mm): 170x210x490
- Outer Diameter: 3/8
- Accessories: Elementx1 piece (Attach to the machine), Bamboo Shoot (BS)x4 pieces, Toyoron Hosex2 pieces (1.5 m), Hose Bandx4 pieces
- Conditions Of Compliance: high water content
- Flow Rate at 50/60Hz (L/minute): 1.2/1.4
- Housing Capacity (L): 1.5
- IN Aperture: 1/4
- Package Size (mm): 350x350x590
- Power Consumption (W): 25
- Power Supply (V AC): 100/200/220
- Pressure Warning (MPa): 0.3
Daftar Harga non spark tools Terbaru April 2026
| AMPCO Non-Sparking Tools 12pcs | Rp38.999.900 |
| Kennedy Spark Resistant Sledge Hammer | Rp1.099.900 |
| WESTWARD Engine Load Leveling Sling | Rp2.099.900 |
| BAHCO Non-Sparking Sledge Hammer | Rp3.399.900 |
| Kennedy Spark Resistant Scaling Hmr(German) Al-Br | Rp1.199.900 |
| HAMACO Non-Sparking Monkey Wrench | Rp2.099.900 |
| Kennedy Spark Resistant Ballpein Hammer Al-Br | Rp519.900 |
| Bullocks Combination Wrench Non-Sparks Al-Cu (Kunci Ring Pas) | Rp4.399.900 |
| Vibra Timbangan Analytical (LN Series) | Rp30.999.900 |
| MAXPOWER Fiberglass Handle Sledge Hammer | Rp67.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)























































































































































%20Al-Br/poP103142924-3.jpg)


/gzP103244611-1.jpg)
/p8P105731908-1.jpg)



/f4P103142544-3.jpg)



/P102089262-1.jpg)