Beli non return valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KAKUDAI MFG Non Return Valve (Katup Satu Arah)
    Mulai

    Rp409.900

    KAKUDAI MFG Non Return Valve (Katup Satu Arah)
    Deskripsi:
    For water and air
    atribut:
    • Material: Brass, POM, SI
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature (°C): 1 to 80
  2. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  3. Mpoin Tarpaulin Silver Blue (Terpal)
    45%
    Mulai

    Rp69.900

  4. CRC Isopropyl Alcohol Cleaner (Pembersih Komponen Elektronik)
    Mulai

    Rp409.900

    CRC Isopropyl Alcohol Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    ISOPROPYL ALCOHOL CLEANER, 14 WT OZModel#: 03201DESCRIPTION:A quick drying light-duty precision cleaner for use in industrial, electrical, electronic and aviation applications. Its 99% pure formula aggressively dissolves grease, dust, dirt, lint, oils and flux from most non-plastic surfaces.APPLICATIONS:Recommended for light duty cleaning and degreasing
    atribut:
    • Net Fill: 12 Wt Oz
    • Appearance: Clear Water-White Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: HFC-152a
  5. JOHNSON CONTROLS Direct-Digital-Control (DDC) Pneumatic Thermostats
    Mulai

    Rp26.999.900

    JOHNSON CONTROLS Direct-Digital-Control (DDC) Pneumatic Thermostats
    Deskripsi:
    These thermostats replace manual, pneumatic thermostats and allow users to remotely monitor and control the heating and cooling system. Once installed, these units provide wireless setpoint control as well as monitoring and programming capabilities. Users have more control over the heating and cooling system than with manual units. A required gateway allows these thermostats to communicate with building automation systems. DDC thermostats are commonly installed in older construction commercial buildings like schools and hospitals.
    atribut:
    • UNSPSC: 31160000
    • Adjustable Setpoint Range (°F): 55 to 85
    • Battery Type: TL-5920
    • Channel Spacing (kHz): 200
    • Differential Type: Adjustable
    • Display Type: Digital
    • Frequency (MHz): 900 LoRaWAN Protocol
    • Housing Color: White
    • Humidification Control: No
    • Includes Batteries: Yes
    • Maximum Air Pressure (psi): 25
    • Maximum Control Temperature (°F): 85
    • Maximum Operating Humidity (%): 95
    • Maximum Throttling (psi): 4
    • Minimum Control Temperature (°F): 55
    • Minimum Throttling (psi): 2
    • Mounting Direction: Vertical
    • Number of Channels: 8
    • Number of Pipes: 2
    • Overall Depth (inch): 2-1/10
    • Overall Height (inch): 5-3/5
    • Overall Width (inch): 4-1/10
    • Pneumatic Thermostat Type: Digital communicating thermostat, BACnet compatible
    • Setpoint Adjustment (Access): Exposed
    • Temperature Differential (°F): 32 to 122
    • Temperature Scale: Celsius/Fahrenheit
    • Voltage (V): 3 DC
    • Wireless Band - Operating Frequency Range (MHz): 902 to 928
  6. Metalwork Double Acting Rotary Actuator (Aktuator)
    Mulai

    Rp15.999.900

    Metalwork Double Acting Rotary Actuator (Aktuator)
    atribut:
    • Part Number: W790E125GQ022DA
    • Actuator Size: 125
    • Flange: F07/10
    • Push-in Fitting For Pipe (Ø): 10
    • Square: 22
    • Functional Denomination: Rotary Actuators
    • Max. Input Pressure N (bar): 8
    • Maximum Temperature (°C): 80
    • Min. Input Pressure (bar): 3
    • Minimum Temperature (°C): -20
    • Product's Series: RV Fluid Series
    • Thread Type: Cylindrical Gas
    • Type: Pneumatic
  7. LEGRIS Piloted Non-Return Valve
    Mulai

    Rp3.099.900

    LEGRIS Piloted Non-Return Valve
    Deskripsi:
    Control the inlet and outlet in your air system with these valves. They are ideal for factory automation, rail, packaging machinery, and assembly facilities.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Nylon and Nickel Plated Brass
    • Connection: BSPP x Tube
    • Pneumatic Valves Product Group: Piloted Non-Return Valve
    • Valve Max. Pressure Rating (psi): 145
    • Valve Port Size (inch): 1/4 BSPP
    • Valve Temperature Range (°F): 23 to 140
    • Valve Tube Size (mm): 6
  8. FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Mulai

    Rp2.799.900

    FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Deskripsi:
    Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.
    atribut:
    • Compression Strength (N): 350
    • Temperature Range (°C): -100 to 300
  9. Non Brand Flexible Conduit (FMC/FNC)
    Mulai

    Rp679.900

    Non Brand Flexible Conduit (FMC/FNC)
    Deskripsi:
    This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.
    atribut:
    • UNSPSC: 39121202
    • Color: Gray
    • Conduit Type: Reduced Wall
    • Finish: Galvanized
    • Flexibility: Flexible
    • Material: Aluminium
    • Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
  10. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  11. Barton Tools Double Acting Hydraulic Cylinder
    Mulai

    Rp10.999.900

    Barton Tools Double Acting Hydraulic Cylinder
    atribut:
    • Pump System: Double Acting
  12. Horing Lih Manual Push Button
    Mulai

    Rp339.900

    Horing Lih Manual Push Button
    Deskripsi:
    - Emergency press alarm, immediately activates fire alarm signal.- Indicator light above fire alarm push-button confirms the alarm signal tansfer.- There are a phone jack and reset button behind the cover cap.- Type I is simultaneous dual loop, Type II is simultaneous dual signal transfer.- Optional base is available.
    atribut:
    • Operating Power (V, mA): 24 DC, 30
    • Operating Contact (V, mA): 30 DC, 500
    • Sub-Function: Phone jack, confirmation LED, reset button
    • Material: Fire-proof Plastic
    • Dimensions DxH (mm): 140x45
  13. JK CARE Isopropyl Alcohol
    Rating:
    100% of 100
    (1)
    Mulai

    Rp81.900

    JK CARE Isopropyl Alcohol
    Deskripsi:
    ISOPROPYL ALKOHOL 70%Cara Pemakaian :- Semprotkan pada benda yang bersentuhan langsung pada kulit anda- Semprotkan pada alat-alat yang perlu disterilkanKegunaan :- Sebagai Antiseptic dan Disinfektan- Sebagai Bahan Dasar Pembuatan Hand Sanitizer- Sebagai Cairan Untuk Menstrilkan Alat-alat
  14. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp85.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  15. Fort Thermostat Analog
    Mulai

    Rp139.900

    Fort Thermostat Analog
    Deskripsi:
    Panel mounting type
    atribut:
    • Contact: NO+NC
    • Max. Contact Switch (A): 16
  16. KZE Actuator Pneumatic Double Acting (Aktuator)
    Mulai

    Rp689.900

    KZE Actuator Pneumatic Double Acting (Aktuator)
    Deskripsi:
    RAT Series Pneumatic Actuator was designed and developed based on the advanced technology and new material.
    atribut:
    • Air Pressure (bar): 2-8
    • Body: Extruded Aluminium Alloy
    • ISO: ISO5211, DIN3337
    • O-Ring: NBR
    • Operating Temperature (°C): -20 to 80
    • Type: Double Acting-Air Return
  17. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
Daftar Harga non return valve Terbaru October 2026
KAKUDAI MFG Non Return Valve (Katup Satu Arah)Rp409.900
monotaro Corrugated Tube Flexible (Pelindung Kabel)Rp38.900
Mpoin Tarpaulin Silver Blue (Terpal)Rp69.900
CRC Isopropyl Alcohol Cleaner (Pembersih Komponen Elektronik)Rp409.900
JOHNSON CONTROLS Direct-Digital-Control (DDC) Pneumatic ThermostatsRp26.999.900
Metalwork Double Acting Rotary Actuator (Aktuator)Rp15.999.900
LEGRIS Piloted Non-Return ValveRp3.099.900
FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Rp2.799.900
Non Brand Flexible Conduit (FMC/FNC)Rp679.900
Vinilon Sambungan Pipa Konduit Tee DusRp8.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)