Beli niigata seiki ruler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar)
    Mulai

    Rp83.900

    Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    Terbuat dari stainless steel tahan karat, Niigata Seiki Straight Ruler cocok untuk pekerjaan pengukuran garis lurus dalam teknik, pertukangan, dan laboratorium.
    atribut:
    • Height (mm): 0.5
    • Length (mm): 175
  2. Niigata Seiki (SK) Metal Ruler
    Mulai

    Rp85.900

    Niigata Seiki (SK) Metal Ruler
    Deskripsi:
    Metal Ruler ST-150KD. - With Kaidan Scale - Increasing heught of each mark, make it easier to distinguish 1mm step - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Polished Finish) - Measuring Range: 150mm.
    atribut:
    • Finish: Satin
  3. Niigata Seiki (SK) Penggaris
    Mulai

    Rp179.900

    Niigata Seiki (SK) Penggaris
    Deskripsi:
    For measuring dimensions, drawing a straight line and scribing.
    atribut:
    • Finished: Satin
    • Material: Stainless steel (SUS420J2)
  4. NITTO KOHKI Coupler Sp Type A Socket (Stainless Steel, Nitrile Rubber Seal) (Kopler)
    Mulai

    Rp619.900

    NITTO KOHKI Coupler Sp Type A Socket (Stainless Steel, Nitrile Rubber Seal) (Kopler)
    atribut:
    • Compatibility: Connections can not be made if the sizes are different.
    • Type: Medium pressure, general purpose type
    • Operating Temperature Range (°С): -20 to +80
    • Fluid: Water, hydraulic oil, water vapor, chemicals, air, gas
    • Material (Seal): Nitrile rubber
    • Valve Structure: With valve
  5. NITTO KOHKI Coupler Sp Type A Socket (Made Of Stainless Steel, Fluorine Rubber Seal) (Kopler)
    Mulai

    Rp699.900

    NITTO KOHKI Coupler Sp Type A Socket (Made Of Stainless Steel, Fluorine Rubber Seal) (Kopler)
    atribut:
    • Compatibility: Connections can not be made if the sizes are different.
    • Operating Temperature Range (°С): -20 to +180
    • Body Material: stainless
    • Fluid: Water, hydraulic oil, water vapor, chemicals, air, gas
    • Material (Seal): Fluoro rubber
    • Valve Structure: With valve
  6. Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp66.900

    Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    - Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.
    atribut:
    • Material: Stainless Steel
  7. KRISBOW Alat Pembasmi Serangga
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    KRISBOW Alat Pembasmi Serangga
    atribut:
    • Area Used: Indoor
  8. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  9. Harmit Lampu Tanda Exit
    Mulai

    Rp51.900

    Harmit Lampu Tanda Exit
    Deskripsi:
    EXIT SIGN LED Light Lampu Petunjuk EMERGENCY Harmit HM-309SAAT LISTRIK TIBA-TIBA PADAM OTOMATIS LAMPU TETAP MENYALA jadi sangat efektif menjadi petunjuk jalan keluar (keadaan darurat gelap).
    atribut:
    • Charging Time (hour): estimate 24-40
    • Dimensions (LxWxH) (cm): 36x2.5x14.5
    • Emergency Time (m): Approx. 90 min & can be more/less
    • Input Voltage (V): 220-240 (50-60Hz)
    • Lamp: 6 LED
    • Material: Glass & Metal
    • Power (W): 3
  10. Glade Air Car Freshener Gel Refill (Pengharum Mobil)
    Rating:
    95% of 100
    (13)
    Mulai

    Rp11.900

    Glade Air Car Freshener Gel Refill (Pengharum Mobil)
    Deskripsi:
    Glade Car Fresh, the fresh clean scent makes your car refreshed. Economic, practice, and long lasting fragrance your car.
  11. GT RACK Power Distribution
    Mulai

    Rp339.900

    GT RACK Power Distribution
    Deskripsi:
    Power Distribution Unit (PDU) GT GP06 hadir dilengkapi dengan tiga lampu indikator yang mudah dibaca untuk monitoring real-time dan perlindungan optimal untuk perangkat elektronik Anda. Ideal untuk kantor, rumah, atau perlengkapan elektronik Anda yang berharga.3 Lampu Indikator:• Indikator Kuning (GND): Indikator / signal untuk installasi grounding. Lampu akan mati ketika grounding tidak terdeteksi atau bermasalah.• Indikator Hijau (SURGE): Melindungi perangkat dari resiko kerusakan akibat lonjakan daya / arus. Lampu Indikator otomatis menyala terus menerus untuk penanda Surge Protection aktif.• Indikator Merah (POWER): Memastikan bahwa PDU menerima daya yang stabil dan cukup untuk mendukung semua perangkat yang terhubung. Lampu akan otomatis menyala ketika PDU menerima input daya.
    atribut:
    • Cable Length (m): 3
    • Connector Input: DIN49441 / Schuko
    • Current (A): 16
    • Frequency (Hz): 50/60
    • Material: Aluminium
    • Maximum Power (W): 4000
    • Rate Voltage (Vac): 220 to 250
  12. KRISBOW Senter LED
    Rating:
    97% of 100
    (7)
    Mulai

    Rp95.900

  13. DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp36.900

    DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Deskripsi:
    Diamond Wheel mangkok untuk Semen
  14. Niigata Seiki (SK) Taper Gauge Measurement of Gap Width
    Mulai

    Rp179.900

    Niigata Seiki (SK) Taper Gauge Measurement of Gap Width
    Deskripsi:
    Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.
    atribut:
    • Accuracy (mm): ± 0,05
  15. TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  16. Kitz Type 1000 Stainless Steel Ball Valves
    Mulai

    Rp2.499.900

    Kitz Type 1000 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: 316/CF8M
    • Body Cap Material: CF8M
    • Gasket Material: PTFE
    • Gland Packing Material: PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: HYPATITE PTFE
    • Stem Material: 316
Daftar Harga niigata seiki ruler Terbaru October 2026
Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar)Rp83.900
Niigata Seiki (SK) Metal RulerRp85.900
Niigata Seiki (SK) PenggarisRp179.900
NITTO KOHKI Coupler Sp Type A Socket (Stainless Steel, Nitrile Rubber Seal) (Kopler)Rp619.900
NITTO KOHKI Coupler Sp Type A Socket (Made Of Stainless Steel, Fluorine Rubber Seal) (Kopler)Rp699.900
Shinwa Rules Straight Ruler (Penggaris / Mistar)Rp66.900
KRISBOW Alat Pembasmi SeranggaRp589.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900
Niigata Seiki (SK) Taper Gauge Measurement of Tubing (with pocket clip)Rp279.900
Harmit Lampu Tanda ExitRp51.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)