Beli nichia welding electrode di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nichia Welding Electrode Hard Surfacing (TIG) (Kawat Las Hard Surfacing)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Nichia Welding Electrode Hard Surfacing (TIG) (Kawat Las Hard Surfacing)
    Deskripsi:
    Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
  2. Nichia Welding Electrode Nickle Alloy MIG
    Mulai

    Rp13.999.900

  3. Nichia Welding Electrode Thermal Arc Spray Wire (MIG)
    Mulai

    Rp2.599.900

  4. Nichia Welding Electrode Tungsten Electrode
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

  5. ARONWELD Kawat Las TIG 82
    Mulai

    Rp9.099.900

    ARONWELD Kawat Las TIG 82
    Deskripsi:
    AW-TIG 82 is used for welding Inconel alloy 600 and Incoloy 800, overlaying on steel and various dissimilar metal welding applications. Weld processes which can be used include GTAW, GMAW and ASAW.
    atribut:
    • Dimensions (cm): 100x5x3
    • Specification: AWS A5.14 ERNiCr-3
  6. Nichia Welding Electrode Micro Laser Welding Wire
    Mulai

    Rp1.099.900

    Nichia Welding Electrode Micro Laser Welding Wire
    Deskripsi:
    Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
  7. WESTWARD TIG Welding Rod
    Mulai

    Rp429.900

    WESTWARD TIG Welding Rod
    Deskripsi:
    ER80S-D2 TIG rods are used for welding manganese-molybdenum (MnMo) steel alloys. They are suitable for welding rusty or dirty metals. They are also suitable for applications where porosity is a concern or where the base metal being welded contains high levels of sulfur or carbon. These rods are commonly used for welding construction equipment, pipe, and trailers.
    atribut:
    • Process: TIG Welding (GTAW)
  8. KOBELCO Kawat Las RB-26 Series
    Rating:
    100% of 100
    (6)
    Mulai

    Rp129.900

    KOBELCO Kawat Las RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A 5.1 E6013
  9. NIKKO STEEL Kawat Las Baja Lunak RD-260
    55%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
  10. Matahari Sarung Tangan Bintik Karet
    Rating:
    100% of 100
    (5)
    Mulai

    Rp34.900

    Matahari Sarung Tangan Bintik Karet
    atribut:
    • Material: Benang TC/Polycotton dengan tambahan PVC Dotting
  11. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  12. Dwyer Magnehelic Differential Pressure Gage
    Mulai

    Rp2.399.900

    Dwyer Magnehelic Differential Pressure Gage
    Deskripsi:
    Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.
    atribut:
    • Service: Air and non-combustible, compatible gases.
    • Wetted Materials: Consult Factory
    • Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
    • Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
    • Dial Size Diameter (inch): 4
    • Enclosure Rating: IP67
    • Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
    • Pressure Limits (bar): -0.677 to 1.034
    • Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
    • Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
    • Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
  13. monotaro Brush For Test Tube (Vinyl Roll)
    Mulai

    Rp35.900

    monotaro Brush For Test Tube (Vinyl Roll)
    Deskripsi:
    Because it uses horse hairs, it has high flexibility and elasticity. It is less susceptible to static electricity and is superior to chemical fiber in chemical resistance.. As a test tube brush.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material (Handle Part): Wire + Vinyl Coating
    • Trim: Horse hair
    • Overall Length (mm): 250
    • Diameter (phi mm): 40
    • Diameter (Ø mm): 50
  14. STAHLWERK Tungsten Electrode
    Rating:
    100% of 100
    (3)
    Mulai

    Rp199.900

    STAHLWERK Tungsten Electrode
    atribut:
    • Length (mm): 175.0
Daftar Harga nichia welding electrode Terbaru March 2026
Nichia Welding Electrode Hard Surfacing (TIG) (Kawat Las Hard Surfacing)Rp1.999.900
Nichia Welding Electrode Cast IronRp1.999.900
Nichia Welding Electrode Nickle Alloy MIGRp13.999.900
Nichia Welding Electrode Thermal Arc Spray Wire (MIG)Rp2.599.900
Nichia Welding Electrode Tungsten ElectrodeRp369.900
Nichia Welding Electrode Nickle Alloy TIGRp4.499.900
ARONWELD Kawat Las TIG 82Rp9.099.900
Nichia Welding Electrode Micro Laser Welding WireRp1.099.900
KOBELCO Welding Rod TG SeriesRp439.900
Nichia Welding Electrode Copper Alloy TIGRp3.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)