Beli nesting rack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz Cast Iron Pneumatic Ball Valve Flange Type (Full Bore)atribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Cap Material: FC200
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Bore Diameter: Full bore
- Class: 10K
- Connection Method: Pipe flanges
- Method: floating
- Pressure: Temperature reference (SUS34)
- Shape: straight
- Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)atribut:
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Ball Material: SUS316
- Body Material: SCS14A (lost wax precision casting)
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Handle): SUS430
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): SUS316
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- GCP Pallet Plastik Medium Duty PalletDeskripsi:Aplikasi Digunakan Pallet CP 126 AS- Cocok untuk sistem Rack ASRS & Drive - In Rack- Cocok untuk Industri Makanan & Minuman, Gudang Industri, Industri Petrokimia, dll- Asumsi untuk beban palet adalah beban seragamatribut:
- Handling For : Forklift, Handpallet, Stacker
- EXEN Relay Knocker (Direct Type)Deskripsi:-Suitable for directly hitting objects such as when the part to be hit moves or rotates, with the external hammer by installing the knocker part onto a separate fixed position.-Economical because it has the function of relay piping and can operate multipl-To eliminate powder adhesion of moving hoppers and rotating drums.atribut:
- Purpose of Use: To eliminate powder adhesion of moving hoppers and rotating drums.
- Nippon Pneumatic Industrial (NPK) Air DrillDeskripsi:-Small-sized, lightweight and powerful air motor are used, so that quick drilling work is possible.-For drilling work in various industries such as electrical equipment, sash, sheet metal, prefabrication, etc.atribut:
- Chuck Capacity (mm): 10
- Drilling Capacity: 10mm
- Air consumption: 0.55
- Hose Intake Port: Rc1/4
- Exhaust: Back
- No-load Speed (minute): 2000
- Total Length: 156mm
- Mitsubishi Hand Palletatribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- WAKO Rubber Stopperatribut:
- Color: Black/Yellow
- W x L (mm): 50x1220
- Thickness (mm): 20
- Mounting Method: Not fixing and only placing on a floor
- Finish Material: Synthetic Rubber
- Safeway Palet Plastik Light Dutyatribut:
- Material: HDPE/PPC
- Dynamic Load (kg): 1000
- Safeway Pallet Plastik One Way SeriesDeskripsi:Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecialatribut:
- Type: Grille Deck Surface Non-Reversible
- Accessible By: Forklift (4-way); Hand Truck (4-way)
- Panasonic ScannerDeskripsi:A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Rabbit Palet Plastik Seri NPRatribut:
- Material: Polypropylene Block Copolymer (PPBC)
- HQ Ball Valve Brass Class 600 Screwed End (Katup)atribut:
- Material: Brass
- Kozure Heavy Duty Rack (Rak Susun Besi)Deskripsi:Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.atribut:
- Pole color: Blue
- Coating Process: Powder Coating
- Plat Thickness (mm): 0.7
- Color: Orange
- TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)atribut:
- Material: Cast Iron
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Seriesatribut:
- Class: 10K
- Bore Diameter: Full bore
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
Daftar Harga nesting rack Terbaru March 2026
| NITTO KOHKI for Plate Assembly Pipe HB-15 | Rp5.099.900 |
| Kitz Cast Iron Pneumatic Ball Valve Flange Type (Full Bore) | Rp5.299.900 |
| Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup) | Rp429.900 |
| GCP Pallet Plastik Medium Duty Pallet | Rp709.900 |
| EXEN Relay Knocker (Direct Type) | Rp32.999.900 |
| Nippon Pneumatic Industrial (NPK) Air Drill | Rp9.999.900 |
| Mitsubishi Hand Pallet | Rp5.699.900 |
| WAKO Rubber Stopper | Rp1.099.900 |
| Safeway Palet Plastik Light Duty | Rp809.900 |
| Safeway Pallet Plastik One Way Series | Rp299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P103048345-1.jpg)
%20UTKM%20Series%20(Katup)/itP103051677-9.jpg)

/P102756155-1.jpg)
%20Air%20Drill/P102709528-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Lain%20-%20lain/WAKO%20Rubber%20Stopper/puP105552930-1.jpg)

%20ZS%20Series%20(Katup)/P103051853-1.jpg)


/P102046890-2.jpg)
/74P102095256-3.jpg)
/P102046920-1.jpg)
%2010FCTB%20Series/P103051774-1.jpg)