Beli nachi stainless steel drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Straight Shank Drill Stainless SteelDeskripsi:- A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
- NACHI Straight Shank Drill Standard Helix Angle 501Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- NACHI Mata Bor Shank Lurus L/N 500Deskripsi:This drill is applied for general purpose.
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- monotaro Straight Shank Drill Cobalt for SSDeskripsi:It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steelatribut:
- Material: HSSCo8
- NACHI DLC-HSS Drill 544 (Mata Bor Hss)Deskripsi:This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
- Kennedy Straight Shank Cobalt Drill for Stainless SteelDeskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- Mitsubishi Materials Straight Shank Blister Pack Drill for Stainless SteelDeskripsi:Sharpness of cutting edge is good, and it is most suitable for processing stainless steel material of 200 HB or less.Because it uses KMC 2 material, it has long life.
- Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Seriesatribut:
- Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- monotaro Transfer Pipette (Pipet)Deskripsi:Produk ini juga sering disebut dengan Pipet Drop Obatatribut:
- Material: CR-V
- Sterilizing: Sterilized
Daftar Harga nachi stainless steel drill Terbaru February 2026
| NACHI Straight Shank Drill Stainless Steel | Rp439.900 |
| NACHI Straight Shank Drill Standard Helix Angle 501 | Rp22.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp789.900 |
| NACHI Mata Bor Shank Lurus L/N 500 | Rp18.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| monotaro Straight Shank Drill Cobalt for SS | Rp20.900 |
| NACHI Mata Bor Shank Lurus | Rp319.900 |
| NACHI DLC-HSS Drill 544 (Mata Bor Hss) | Rp67.900 |
| Kennedy Straight Shank Cobalt Drill for Stainless Steel | Rp36.900 |
Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)



























































































































































/P101002600-1.jpg)




/P103084161-1.jpg)
/c8P101567440-4.jpg)