Beli mur baut flange di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HSA Mild Steel Flange Nut/Mur Flange
    Mulai

    Rp70.900

    HSA Mild Steel Flange Nut/Mur Flange
    atribut:
    • Material: Mild Steel
    • Finishing: YZP (Yellow Zinc Plated)
  2. monotaro.id Mur Flange Pack Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    monotaro.id Mur Flange Pack Kecil
    atribut:
    • Material: Iron
    • Color: Yellow
  3. TAF Baut Flange Baja B7
    Mulai

    Rp1.900

    TAF Baut Flange Baja B7
    atribut:
    • Grade: B7
    • Material: Steel
    • Drat Size: P 1
    • Drat Type: Full Drat
  4. BOSCH Thermal Camera
    Mulai

    Rp20.999.900

    BOSCH Thermal Camera
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  5. Moon Lion 7T High Tensile Baut Flange Full Drat
    Mulai

    Rp39.900

    Moon Lion 7T High Tensile Baut Flange Full Drat
    atribut:
    • Coating: Chrome
    • Material: Baja Chrome
  6. Vertex Flange Nut
    Mulai

    Rp26.900

    Vertex Flange Nut
    Deskripsi:
    Flange Nut.
  7. SMT Flange Nut SUS304 (Mur Flange)
    Mulai

    Rp27.900

    SMT Flange Nut SUS304 (Mur Flange)
    Deskripsi:
    Mur Flange dari SMT ini memiliki ukuran dari M4-M12 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS 304
    • Type: Slotted
  8. THE Baut JP 304
    Mulai

    Rp4.900

    THE Baut JP 304
    atribut:
    • Grade: 304(A2)
    • Color: Stainless
    • Material: Stainless Steel
    • Thread Type: Half Drat
  9. SUPER TOOL Flange Nut
    Mulai

    Rp82.900

    SUPER TOOL Flange Nut
    Deskripsi:
    -Any clamp can be tightened.-Because of the flange specification, it can be fastened tightly. -Tightening work of the jig body.
    atribut:
    • Surface Treatment: Quenching (HRC 28 to 35)
    • Material: Steel (S45C) Black Dye Finishing
  10. TAF Baut Flange Baja B7 Drat Halus
    Mulai

    Rp3.900

    TAF Baut Flange Baja B7 Drat Halus
    atribut:
    • Grade: B7
    • Material: Steel
    • Drat Size: P 1
    • Drat Type: Full Drat
  11. Moon Lion 7T High Tensile Baut Flange Half Drat
    Mulai

    Rp53.900

    Moon Lion 7T High Tensile Baut Flange Half Drat
    atribut:
    • Coating: Chrome
    • Material: Baja Chrome
  12. FLUKE Thermal Imaging Camera
    Mulai

    Rp59.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
    atribut:
    • Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
    • Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
  13. BRISK Busi Mobil A-Line
    Mulai

    Rp109.900

    BRISK Busi Mobil A-Line
    Deskripsi:
    Busi Brisk A-Line merupakan busi dengan fitur "elektroda ground" tunggal berbahan Yttrium. mengapa dinamakan A-line? karena busi ini memiliki desain elektroda ground yang berbentuk "A-shaped" dan dipadukan dengan kualitas zinc / nickel yang lebih tinggi ,sehingga memiliki daya tahan yang lebih baik dan jangka waktu penggantian busi yang lebih lama. fitur elektroda ground tunggal ini juga dipadukan dengan elektroda pusat yang memiliki konduktivitas termal dan electrical yang lebih tinggi. serta dibantu dengan ujung isolator yang baik,membuat fungsi pada busi ini dapat bekerja maksimal dengan supply daya yang minim.Yttrium merupakan salah satu material terbaik yang mampu menghantarkan panas dan listrik secara maksimal, buktinya pada tahun 1987 Universitas Alabama dan Universitas Houston menggunakan bahan dasar yttrium sebagai bahan dasar superconductor.
  14. monotaro.id Hexagon Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    81%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    monotaro.id Hexagon Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    atribut:
    • Material: Baja 12.9
    • Surface Treatment: Black Steel
  15. monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    60%
    Mulai

    Rp11.900

    monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  16. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  17. Flir Infrared Visual Thermometer
    Mulai

    Rp12.999.900

    Flir Infrared Visual Thermometer
    Deskripsi:
    As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.
    atribut:
    • UNSPSC: 41112213
    • Brand: FLIR
    • Operating Temperature Range (°F): 14 to 113
    • Spectral Response - Infrared (µm): 7.5 to 14.0
  18. NIKKO STEEL Kawat Las Baja Lunak RD-260
    55%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
Daftar Harga mur baut flange Terbaru March 2026
HSA Mild Steel Flange Nut/Mur FlangeRp70.900
monotaro.id Mur Flange Pack KecilRp6.900
TAF Baut Flange Baja B7Rp1.900
BOSCH Thermal CameraRp20.999.900
Moon Lion 7T High Tensile Baut Flange Full DratRp39.900
Vertex Flange NutRp26.900
Yoshinobu Flange Nut SUS 304Rp89.900
SMT Flange Nut SUS304 (Mur Flange)Rp27.900
THE Baut JP 304Rp4.900
SUPER TOOL Flange NutRp82.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)