Beli motor vacuum cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMETEK LAMB Vacuum DC Motor
    Mulai

    Rp5.599.900

    AMETEK LAMB Vacuum DC Motor
    Deskripsi:
    Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.
    atribut:
    • Average Life (hour): 500
    • Body Dia. (in): 5.7
    • Duty cycle: Intermittent
    • Frame: Non-Standard
    • Ins. Class: A
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Universal AC/DC Motor
    • Motor Bearings: Ball
    • Motor Design: Universal AC/DC
    • Motor Enclosure Design: Open
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Lug
    • Motor Thermal Protection: None
    • Motor/Blower Type: Bypass
    • Mounting Brackets: Thermoset
    • No. of Speeds: 1
    • Phase: Single
  2. LAVOR Dry Vacuum Cleaner Professional
    Mulai

    Rp3.999.900

    LAVOR Dry Vacuum Cleaner Professional
    Deskripsi:
    Professional ultra silent vacuum cleaners Lavor were conceived to meet the needs of floor care sector. Equipped with: - Silenced single stage motor (high effciency). - Integrated accessory holder. - Shock and overturn proof design. - 12 litre plastic tank (PP). - HEPA filter. - Rotating ON/OFF switch. - Microfber collector filter HEPA flow. - High visibility safety power cable 12m. - Accessories Ø 32. Optional: - code. 5.212.0023 Paper collector filter set (10pcs). - code. 5.212.0149 Microfber collector filter set (10pcs). - code. 3.754.0081 Brush carpet Turbo brush Type 2. - code. 6.205.0199 Paper collector filter set (300pcs). - code. 6.205.0200 Paper collector filter set (550 pcs).
    atribut:
    • Maximum Motor Power (W): 800/900
    • Column Depresion (kPa/mmH2O): 24/2400
    • Air Suction (L/s): 44
    • Noise Level (dBa): 72
    • Voltage (V/Hz): 230-50
  3. Alphalux Three Stage By Pass Motor Wet & Dry Vacuum Cleaner
    Mulai

    Rp2.599.900

  4. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  5. Alphalux Accecories Standard Dry Vacuum Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

  6. Platinum Keramik Peninsula Series Floor Tile 80x80 (Keramik Lantai)
    Mulai

    Rp269.900

  7. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  8. Mellor Electric DC Motor Brush 24V DC Series
    Mulai

    Rp1.399.900

    Mellor Electric DC Motor Brush 24V DC Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (75)
    Mulai

    Rp6.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  10. SL Plastic Tray Alaska Super Triangle Side (Nampan)
    Mulai

    Rp1.199.900

    SL Plastic Tray Alaska Super Triangle Side (Nampan)
    atribut:
    • Color: Random Color
    • Dimensions (mm): 535x420x180
    • Size: Jumbo
  11. Nitto L Transparent non-slip tape
    Mulai

    Rp549.900

    Nitto L Transparent non-slip tape
    atribut:
    • Adhesive: Acrylic
    • Base Material: Polyester film
    • Color: Clear
    • Tape Length (m): 5
    • Tape Thickness (mm): 0.5
    • Where to Use: Outdoors
  12. COSMO Cleanroom Wipes (Lap Penyerap)
    Mulai

    Rp239.900

    COSMO Cleanroom Wipes (Lap Penyerap)
    Deskripsi:
    Tisu ruang dan zona bersih kelas 100. Tisu pembersih untuk lingkungan kritis yang mengutamakan persyaratan pengendalian kontaminasi dengan pelepasan partikel rendah dan tingkat ekstraksi yang rendah
    atribut:
    • Color: White
Daftar Harga motor vacuum cleaner Terbaru October 2026
Alphalux Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu)Rp1.499.900
AMETEK LAMB Vacuum DC MotorRp5.599.900
LAVOR Dry Vacuum Cleaner ProfessionalRp3.999.900
Innotechs Scrubber Motor Battery XD3A for Vacuum CleanerRp1.999.900
Alphalux Three Stage By Pass Motor Wet & Dry Vacuum CleanerRp2.599.900
NILFISK Vacuum Wet and Dry (Penyedot Debu)Rp2.499.900
Ametek Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu)Rp1.099.900
Alphalux Accecories Standard Dry Vacuum CleanerRp929.900
Platinum Keramik Peninsula Series Floor Tile 80x80 (Keramik Lantai)Rp269.900
BOSCH Cordless Screwdriver (Obeng Listrik)Rp769.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait