Beli motor dc dinamo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tsukasa Electric DC Gear Motor
    Mulai

    Rp909.900

    Tsukasa Electric DC Gear Motor
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  2. TOKYO Diamond Wheel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    TOKYO Diamond Wheel
    Deskripsi:
    Pisau potong granit
  3. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  4. Orientalmotor Brushless DC Motor BLE46AA Series AC Type
    Mulai

    Rp6.899.900

    Orientalmotor Brushless DC Motor BLE46AA Series AC Type
    Deskripsi:
    Accessories: Motor, circuit, external speed setting device (with signal line), instruction manual
    atribut:
    • Rated Output Power (W): 60
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Rotation Speed Motor Shaft (rpm): 3000
  5. DAYTON General Purpose DC Motor
    Mulai

    Rp4.499.900

    DAYTON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • UNSPSC: 26101603
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: General Purpose
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
    • Motor Shaft Rotation: CW/CCW
  6. Tsukasa Electric DC Brushless Motor
    Mulai

    Rp2.399.900

    Tsukasa Electric DC Brushless Motor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Mulai

    Rp939.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  8. Orientalmotor Brushless DC Motor BLE46A15S Series AC Type
    Mulai

    Rp9.299.900

    Orientalmotor Brushless DC Motor BLE46A15S Series AC Type
    Deskripsi:
    Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manual
    atribut:
    • Rated Output Power (W): 60
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Rotation Speed Motor Shaft (rpm): 3000
  9. Orientalmotor Brushless DC Motor BLE46A20S Series AC Type
    Mulai

    Rp9.299.900

    Orientalmotor Brushless DC Motor BLE46A20S Series AC Type
    Deskripsi:
    Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manual
    atribut:
    • Rated Output Power (W): 60
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Rotation Speed Motor Shaft (rpm): 3000
  10. Tsukasa Electric DC Geared Motor
    Mulai

    Rp559.900

    Tsukasa Electric DC Geared Motor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. LEESON General Purpose DC Motor
    Mulai

    Rp9.899.900

    LEESON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • Duty cycle: Continuous
    • Maximum Ambient Temperature (°C): 40
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
  12. Mellor Electric DC Motor Brush 24V DC Series
    Mulai

    Rp1.199.900

    Mellor Electric DC Motor Brush 24V DC Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    71%
    Mulai

    Rp429.900

    Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  14. DAYTON DC Gearmotor
    Mulai

    Rp1.099.900

    DAYTON DC Gearmotor
    Deskripsi:
    Parallel shaft subfractional DC gearmotors use a gearbox to reduce the input speed from a very small electric motor, keeping the gearbox output and motor shafts parallel for the most compact applications.
    atribut:
    • Maximum Ambient Temperature (°C): 40
    • Mounting Orientation: Any Angle
    • Rotation: CW/CCW
    • Thermal Protection: None
  15. Tsukasa Electric Dc Geared Motor Tg-85E-Ku Type
    Mulai

    Rp849.900

    Tsukasa Electric Dc Geared Motor Tg-85E-Ku Type
    atribut:
    • Type: Geared motor
    • Voltage (V): 24
    • Reduction Ratio: 75
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Power Supply: DC
    • Shape of Shank: D cut
    • Type of Sign: Flange mounting
  16. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    64%
    Mulai

    Rp319.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  17. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    75%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  18. Orientalmotor Brushless DC Motor Speed Control System BLM Series
    Mulai

    Rp2.399.900

    Orientalmotor Brushless DC Motor Speed Control System BLM Series
    Deskripsi:
    The BLH Series combines a slim, high-power brushless DC motor with a 24 VDC board-type driver to meet your space-saving needs.Analog Driver typeIncreased performance (higher torque and reduced noise)Motor, Driver Power Cable and I/O cable required (*sold separately)
    atribut:
    • Motor Type: Brushless DC Motor
Daftar Harga motor dc dinamo Terbaru January 2026
Tsukasa Electric DC Gear MotorRp909.900
TOKYO Diamond WheelRp31.900
Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Rp1.399.900
Orientalmotor Brushless DC Motor BLE46AA Series AC TypeRp6.899.900
DID Gear Set (Rantai Gir)Rp159.900
DAYTON General Purpose DC MotorRp4.499.900
Tsukasa Electric DC Brushless MotorRp2.399.900
Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Rp939.900
Orientalmotor Brushless DC Motor BLE46A15S Series AC TypeRp9.299.900
Orientalmotor Brushless DC Motor BLE46A20S Series AC TypeRp9.299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait