Beli morse taper drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Drill Sleeve (Shock Arbor)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brand
- TRUSCO Chuck Arbor Hardening Abrasive Articleatribut:
- Material: Chromium Molybdenum Steel (SCM415) Quenched and Ground Product
- TRUSCO Drill Sleeveatribut:
- Material: Chromium Molybdenum Steel (SCM415) Quenched and Ground Product
- Kennedy Drill Chuck ArborDeskripsi:Morse Taper Drive to Threaded Mount Precision machined, fully hardened and ground to give maximum surface contact.atribut:
- Product Type: Drill Chuck Arbors
- Vertex Morse Taper SleeveDeskripsi:Morse Taper Sleeve.
- Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionDeskripsi:Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.atribut:
- Suitable: Water, Steam, Oil, Chemicals. Etc
- Maximum Working Temperature (°C): 220
- CP Drill SleeveDeskripsi:Digunakan untuk menyambungan bor cones dengan ukuran berbedaatribut:
- Material: Steel
- TRUSCO Drill SleeveDeskripsi:It is used to reduce Morse taper size of drill and reamer. (For matching with the taper size of the spindle of the drilling machine used)atribut:
- Material: Chrome molybdenum steel (SCM 415), hardened abrasive product
- Total Length (mm): 156
- Weight (kg): 1.4
- Inner Diameter (mm): 12.1
- Outer Diameter (mm): 44.4
- Inner Taper: MT1
- Outer Taper: MT5
- KRISBOW Gagang Kepala Bor ArborDeskripsi:Drill Chuck Arbor MT2 X B16 adalah alat yang digunakan pada mensin bor sebagai aksesoris utama untuk memegang mata bor. Alat ini digunakan untuk memegang mata bor saat dilakukan pengeboran sehingga dapat digunakan pada putaran tinggi tanpa perlu khawatir mata bor yang digunakan terlepas. Alat ini dikencangkan dengan secara manual dengan menggunakan pin Chuck. Drill Chuck Arbor ini mempunyai dimensi 112x16x16mm. Drill Chuck Arbor sering digunakan di industri, pabrik atau bengkel.
- TRUSCO Drill SocketDeskripsi:- Use it when you want to change the size of Morse taper or want to extend it.atribut:
- Material: Chromium Molybdenum Steel (Scm415), A Quenching Polished Item.
- monotaro Chuck ArborDeskripsi:It is used when using drill chuck etc in drilling machine or lathe.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimension L2 (mm): 25
- Tip: JT6 (2 1/2)
- TRUSCO Drill SleeveDeskripsi:-Use it to reduce morse taper size of drill and reamer. (For matching with the taper size of the spindle of the drilling machine used)atribut:
- Material: Chromium Molybdenum Steel (Scm415), A Quenching Polished Item.
- TRUSCO Integrated Key-less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- Vertex Morse Taper Extension SocketDeskripsi:MORSE TAPER EXTENSION SOCKETSFor adapting tools with morse taper shanks to machine having smaller morse taper spindle or for adapting tools with morse taper shanks to machine having the same or larger morse taper spindle.Hardened and ground throughout.
- Kennedy Drill Sleeve & DriftDeskripsi:A range of quality traditional workholding equipment. Manufactured from high quality steel and case hardened all over. All sleeves and sockets are fully hardened and ground internally and externally. ISO 238 BS 1660 : 2. Drill Sleeve & Drift Set Set of three drill sleeves 1 - 2, 2 - 3, 3 - 4 MT. Fully hardened and ground inside and out. Two drill drifts to release 1 - 2 and 3 - 4 MT.atribut:
- Number of Pieces: 5PCE
- Part Number: KEN4829900K
- Kennedy H&G Drill SleeveDeskripsi:Drill Sleeves A range of quality traditional workholding equipment. Manufactured from high quality steel and case hardened all over. All sleeves and sockets are fully hardened and ground internally and externally. ISO 238 BS 1660 : 2.
- TRUSCO Chuck ArborDeskripsi:-Used in drill press and lathes, and use drill chuck etc. attached to arbor like sleeve and socket.atribut:
- External Taper Bit: MT3
- Connection Taper: JT4
- Total Length: 141.0mm
- Material: Chromium Molybdenum Steel (Scm415), A Quenching Polished Item.
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
Daftar Harga morse taper drill Terbaru March 2026
| monotaro Drill Sleeve (Shock Arbor) | Rp72.900 |
| TRUSCO Drill Sleeves | Rp689.900 |
| TRUSCO Chuck Arbor Hardening Abrasive Article | Rp469.900 |
| TRUSCO Drill Sleeve | Rp979.900 |
| Kennedy Drill Chuck Arbor | Rp119.900 |
| Vertex Morse Taper Sleeve | Rp189.900 |
| Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union | Rp369.900 |
| CP Drill Sleeve | Rp66.900 |
| TRUSCO Drill Sleeve | Rp2.699.900 |
| KRISBOW Gagang Kepala Bor Arbor | Rp95.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/bxP102244429-9.jpg)