Beli mitutoyo vernier caliper 530 101 150 0.05 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  2. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp4.299.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    The most commonly used caliper. The scale surface is stepped so that dust does not enter between the main scale and the slider. Since the end faces of the head of the main scale and the slider are set to the 0 (zero) base point (measurement surface), the level difference can be measured. The standard caliper can measure four steps in addition to the outside, inside, and depth measurements. The vernier scale has a gentle slope (14 °), making it easier to read.
    atribut:
    • Maximum measurement length (mm): 300
    • Minimum Reading (mm): 0.05
    • Series: 530
    • Dimension A (mm): 403
    • Dimension F (mm): 36
    • Depth Bar: Yes
    • Dimension B (mm): 111.5
    • Dimension C (mm): 22
    • Dimension E (mm): 66.5
    • Dimension G (mm): 20
    • Dimensions d (mm): 64
    • Instrument Difference (mm): ± 0.08
    • Mitutoyo Part Number: 530-109
    • TRUSCO Number: 105-2331
  3. Insize Vernier Caliper (Jangka Sorong)
    Mulai

    Rp609.900

    Insize Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong:- Skala opsional: 0,02mm, 0,02mm/0,001 Inci, 0,05mm- Dengan thumb knob- Sesuai dengan standar DIN862, monoblok, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Round depth rod opsional- Titanium platedbeam opsional - Dikemas dalam kantong kulit atau kotak plastik
  4. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp439.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  5. Mitutoyo Dial Caliper Metric Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Mitutoyo Dial Caliper Metric Type
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  6. Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Mulai

    Rp8.499.900

    Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Deskripsi:
    Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.
    atribut:
    • Maximum Response Speed: Unlimited
  7. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  8. Mitutoyo Feeler Gauge
    Mulai

    Rp409.900

    Mitutoyo Feeler Gauge
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
    atribut:
    • Type of Blade (mm): Straight 13
  9. TRUSCO Digital Caliper (Jangka Sorong)
    Mulai

    Rp1.199.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
Daftar Harga mitutoyo vernier caliper 530 101 150 0.05 mm Terbaru September 2025
Mitutoyo Vernier Caliper (Jangka Sorong)Rp759.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp4.299.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp719.900
Insize Vernier Caliper (Jangka Sorong)Rp609.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp439.900
Mitutoyo Dial Caliper Metric TypeRp1.499.900
Mitutoyo Digital Caliper Blade (Jangka Sorong)Rp8.499.900
Insize Digital Caliper (Jangka Sorong)Rp689.900
Mitutoyo Feeler GaugeRp409.900
Mitutoyo Outside Micrometer MetricRp929.900

Data diperbarui pada 11/09/2025 (Harga belum termasuk PPN)