Beli miter saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mesin HL Miter Saw SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- No Load Speed (rpm): 5000
- RYU Miter Saw Sliding (Mesin Gergaji Bundar)atribut:
- Size (inch): 7
- Mesin HL Miter Saw Non SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Rated Power (W): 850
- Blade Diameter (mm): 185
- Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
- No Load Speed (rpm): 5000
- NRT-PRO Miter Saw+Slidingatribut:
- Size (inch): 7
- Power (W): 1200.0
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 4500
- Mesin HL Miter Sawatribut:
- Blade Diameter (mm): 255
- Rated Input Power (W): 1500
- Rated Voltage (V): 220
- Frequency (Hz): 50
- No Load Speed (rpm): 6000
- Makita Corded Miter SawDeskripsi:These corded miter saws are made by Makita and make straight, mitered, beveled, and compound cuts. They plug into a 120VAC power source to provide consistent power. Corded saws provide more power than cordless saws, but are less portable.atribut:
- UNSPSC: 27112709
- Arbor Size (inch): 1
- Bevel Stops: 0°; 15°; 22.5°; 31.6°; 45°
- Blade Diameter (inch): 12
- Blade Type: 40T Carbide
- Height (inch): 23 7/8
- Length (inch): 26 1/2
- Voltage (V): 120 (AC)
- Width (inch): 24
- Makita Miter Sawatribut:
- Continuous Rating Input (W): 1500
- Blade Diameter (inch): 90°: 75x130; 45°: 75x90
- Capacity (mm): 90°: 75x130; 45°: 75x90
- No Load Speed (rpm): 4200
- JOHNSON LEVEL Layout Square & T-SquareDeskripsi:Framing squares set their two legs at a right angle for measuring and marking angles as well as vertical and horizontal lines. Also known as steel squares, they set up framing, guide cuts for stair stringers, lay out rafters, and more.atribut:
- UNSPSC: 27111803
- BENZ WERKZ Miter Sawatribut:
- Voltage: 220v/50Hz
- Feature: Egro Design & 2m cable cord
- Qty/Ctn: 1 Pcs/Ctn
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- NRT-PRO Miter Sawatribut:
- Size (inch): 7
- Power (W): 900.0
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 5500
- WOKIN Miter SawDeskripsi:- Aluminum base- CE approval- Accessories:1pc working clamp1pc extension wing1pc TCT saw blade1pc dust bag1pc hex key> Packing: color boxatribut:
- Frequency (Hz): 50
- Rated Voltage (V): 220-240
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
Daftar Harga miter saw Terbaru October 2026
| Mesin HL Miter Saw Sliding | Rp1.499.900 |
| RYU Miter Saw Sliding (Mesin Gergaji Bundar) | Rp2.199.900 |
| Mesin HL Miter Saw Non Sliding | Rp949.900 |
| NRT-PRO Miter Saw+Sliding | Rp1.799.900 |
| Mesin HL Miter Saw | Rp1.799.900 |
| BULL Miter Saw | Rp929.900 |
| Makita Corded Miter Saw | Rp15.999.900 |
| Makita Miter Saw | Rp4.499.900 |
| DEWALT Miter Saw | Rp5.299.900 |
| JOHNSON LEVEL Layout Square & T-Square | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ciP105678450-1.jpg)












/P101000114-2.jpg)
%20LS-HT%20(Mata%20Tap)/P102804212-1.jpg)

/P101543543-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)