Beli minyak tanah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Suction Vacuum Cup (Kop Vakum Hisap)
    Mulai

    Rp289.900

    monotaro Suction Vacuum Cup (Kop Vakum Hisap)
    Deskripsi:
    Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Aluminium
  2. Kennedy Single Head Suction Cup
    Mulai

    Rp509.900

    Kennedy Single Head Suction Cup
    Deskripsi:
    For use in hand lift applications only. Multiple vacuums used on a single load can only improve handling. If using more than one vacuum tool the ratio of maximum lift capacity does not increase. To lift heavier weights a larger vacuum must be used. All are fitted with a rubber suction which will not damage contact surface during the lifting action. For use on glass, tiles, plastic or other smooth surfaced non-porous material and can also be used for pulling out dents. Hand lift only, must not be used in conjunction with mechanical lifting equipment. Single (VLS045) Double (VLD070) Triple (VLT070)
    atribut:
    • Tool Material: Metal
    • Cup Diameter: 100mm
    • Tool Application: Windscreen
    • Max Lift: 45kg
    • Additional Features: Can be used for pulling out dents Fitted with a rubber suction
    • Part Number: KEN5032620K
  3. Kenko Paper Trimmer (Alat Potong Kertas)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp379.900

  4. Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler)
    Mulai

    Rp759.900

    Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler)
    Deskripsi:
    3000 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they thread together with coupling plugs (nipple or male ends) for high-pressure hydraulic applications.
    atribut:
    • UNSPSC: 27121701
    • Body Material: Steel
    • Finish/Coating: Plain
    • Includes Bearing: No
    • Includes Shut Off: No
    • Includes Valve: Yes
    • Maximum Working Pressure at 70°F (psi): 10000
    • Seal Material: Polyurethane
    • Series: 3000
    • Valve Type: Ball
  5. EBA Penghancur Kertas Cross Cust
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  6. EBA Penghancur Kertas
    Mulai

    Rp4.999.900

  7. Huawei IdeaHub ES2 (Layar Display)
    Mulai

    Rp179.999.900

    Huawei IdeaHub ES2 (Layar Display)
    Deskripsi:
    Include Rolling Stand and Wall Mount Bracket
    atribut:
    • Backlight type: D-LED
    • CPU: 8-core
    • Camera Resolution: 4K UHD
    • Latency (ms): 16
    • Resolution: 4K (3840 x 2160 pixels)
  8. Dulux Wall Paint Weathershield PowerFlexx 2.5L (Cat Dinding / Tembok)
    Mulai

    Rp609.900

    Dulux Wall Paint Weathershield PowerFlexx 2.5L (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Weathershield PowerFlexx adalah cat eksterior berkualitas tinggi, dengan Powerflexx Technology, yang mampu menutup retak rambut dan tahan terhadap air hujan sehinnga memberikan perlindungan unggul bagi dinding agar dinding tetap indah dan tampak baru lebih lama Deskripsi Aplikasi Rol, kuas atau spray
    atribut:
    • Size (L): 2.5
  9. FESTO Vacuum Suction Cup VASB Series
    Mulai

    Rp169.900

    FESTO Vacuum Suction Cup VASB Series
    atribut:
    • Connection Position: Top
    • Suction Cup Shape: Round bellows, 1.5 convolutions
    • Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
  10. Luyang Ceramic Fiber Blanket Density 96 Max Temp. 1260deg (Selimut Keramik Tahan Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Luyang Ceramic Fiber Blanket Density 96 Max Temp. 1260deg (Selimut Keramik Tahan Panas)
    Deskripsi:
    Luyangwool ceramic fiber blanket is high strength, needled insulating blanket that is made from Luyangwool® bulk. The combination of long spun fibers and needling operation produces tough, resilient and strong blankets, which resist tearing both before and after heating. Luyangwool blanket is completely inorganic and available in a variety of temperature grades, densities, and sizes. Luyangwool blanket can be folded, compressed and encapsulated to produce modules.Thermal Conductivity (W/m.K)200°C : 0.06400°C : 0.11600°C : 0.19800°C : 0.231000°C : 0.32
    atribut:
    • Chemical Composition SiO2 (%): ≥54
    • Color: White
    • Tensile Strength (kPa): 50
    • Chemical Composition AI2O3 (%): ≥43
    • Density (kg/m³): 96
    • Permanent Linear Shrinkage (%): 1000°Cx24≤2.5
    • Shot Content (%): ≤15
    • Temperature Classification (°C): 1260
  11. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  12. IQLO Meja Kantor
    Mulai

    Rp489.900

    IQLO Meja Kantor
    Deskripsi:
    Material : Meja terbuat dari Kayu MDF dengan tebal 15mm
    atribut:
    • Dimensions (LxWxH) (cm): 120x60x74
    • Material: Made of MDF
  13. BANDO Belt Green Seal D Type (Van Belt)
    26%
    Mulai

    Rp399.900

    BANDO Belt Green Seal D Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 330
    • Thickness (mm): 19
  14. Logitech Laser Pointer Remote
    Mulai

    Rp609.900

    Logitech Laser Pointer Remote
    Deskripsi:
    PRESENTASI DENGAN MULUSMenghadirkan presentasi yang berpengaruh dengan R500s Laser Presentation Remote. Bergerak bebas dan menavigasi slide dari jarak hingga 20 meter dan tunjukkan area fokus dengan pointer laser merah. R500s dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi terkemuka.
    atribut:
    • Dimensions (mm): 123.6x36.6x24.7
    • Receiver Dimensions (mm): 25x17.5x6.6
    • Laser Class: 1 Laser
    • Laser Max Output (mW): Less Than 0.039
    • Laser Wavelength (nm): 640-660 (Red Light)
    • Battery Life: 12 Months + 1 Additional Week Without Laser Pointer
    • Compatibility Bluetooth: Requires Bluetooth, Windows 10,11 or Later, macOS X 10.12 or Later, iOS 8 or Later, Android 5.0 or Later, Internet Connection to Download Software
    • Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later, macOS X 10.12 or Later, ChromeOS, Linux 2.6+
    • Connection Type: Bluetooth Low Energy Technology and 2.4 GHz Wireless Connection
    • Indicator Light (LED): Connectivity and Battery LED
    • Packaging Contents: Presentation Remote, USB Dongle, 1 AAA Battery, User Documentation
    • Wireless Range (m): 20
Daftar Harga minyak tanah Terbaru October 2026
EBA Cutting Machines Office GuillotinesRp17.999.900
monotaro Suction Vacuum Cup (Kop Vakum Hisap)Rp289.900
EBA Penghancur Kertas Deskside Strip Cut (Penghancur Kertas)Rp6.999.900
Kennedy Single Head Suction CupRp509.900
Kenko Paper Trimmer (Alat Potong Kertas)Rp379.900
Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler)Rp759.900
EBA Penghancur Kertas Cross CustRp6.499.900
EBA Penghancur KertasRp4.999.900
Huawei IdeaHub ES2 (Layar Display)Rp179.999.900
Dulux Wall Paint Weathershield PowerFlexx 2.5L (Cat Dinding / Tembok)Rp609.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)