Beli mini usb cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MITSUBISHI ELECTRIC SYSTEM and SERVICE GOT Cable (SC) USB CableDeskripsi:A dedicated cable that connects the GOT to a sequencer or computer.PC (drawing software) (USB) For GOT connection (USB Mini-B)atribut:
- Cable Length (m): 3
- Suitable For: USB cable
- UGREEN Extension CableDeskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- ELECOM USB Cable Digital Camera Cable Mini B-A BlackDeskripsi:Supports USB 2.0 high speed mode. An eco-friendly USB cable that complies with the EURoHS directive (10 substances). A cable that connects the computer to a digital camera.A cable that connects the computer to a digital camera.A halogen-free material that does not contain halogen-based substances is used for the outer skin of the cable.Uses environmentally friendly lead-free solder.A simple packaging type that is environmentally friendly and requires less dust.Uses gold-plated pins that are less likely to cause rust and signal deterioration.The double shield which is hard to receive the interference of the external noise is adopted as a cable part.Since it is a twisted pair cable, it is less susceptible to external noise interference and realizes stable data transfer.It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).* To connect your computer to a digital camera, you need to use the dedicated software that came with your digital camera.atribut:
- Cable Length (m): 3
- Color: Black
- Connector 1: USB Type-A
- Connector 2: USB Mini-B
- Connector Shape: Type-A male - Mini Type-B male
- Conversion Type: Male - Male
- Data Transfer Rate: 480
- Plug: Gold plate
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shielding: Double shield
- Standard: Certified Hi-Speed USB(USB2.0)
- Suitable Models: A computer with a USB (A type) interface and a device with a USB (mini-B) connector
- Type of Cable: Standard
- USB Standards: USB2.0
- USB type: USB2.0
- Verbatim ToughMAX Military-Grade USB 3.0 Driveatribut:
- Color: Black
- USB interface: USB 3.0 SuperSpeed Interface
- UGREEN USB A 2.0 to Micro USB Cable RubberDeskripsi:UGREEN Cable Micro USB 1M (US-289) merupakan kabel dari Ugreen yang memiliki durabilitas yang tinggi, terbuat dari bahan rubber sehingga kabel akan lentur, kuat dan tahan panas. Memiliki panjang hingga 1M, serta memiliki port Micro USB yang kompatibel dengan device keluaran lama.atribut:
- Color: Black
- Material: Rubber
- StarTech.com Mini Usb Cable 15Cm Usb-A (Male)-Usb Mini-B (Male)Deskripsi:Download more photos and MP3 files with fast data transfer rate of 480 Mbits / sec Compatible with digital cameras, camcorders and other portable devicesA USB cable that transfers photos, videos and MP3 files from digital cameras, camcorders, MP3 players, PDAs and other portable devices to laptops / desktop PCs. Ideal for replacementatribut:
- Color: Gray
- Length (mm): 152
- Mass (g): 12
- Feature: Power delivery support / data transmission
- Connector Shape: USB Type-A [4 pin] male - Mini USB Type-B [5 pin] male
- Cable Length (cm): 15.2
- Connector A: USB Type-A [4 pin]
- Connector B: Mini USB Type-B [5 pin]
- Conversion Type: Male - Male
- Data Transfer Rate: 480
- Humidity (% RH): 30-75
- Male Mounting: USB Type-A [4 pin], Mini USB Type-B [5 pin]
- Operating Temperature (°C): -20-60
- Storage Temperature (°C): -10-30
- USB type: USB2.0
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Diatrend Mitsubishi PLC Compatible USB CableDeskripsi:USB B-Type ⇔ USB A-Type USB 2.0 cable (3M)atribut:
- Color: Black
- Standard: USB
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Connection: USB
- Phoenix Contact USB CableDeskripsi:USB connecting cable: USB plug type A to USB plug type Mini-B; length: 3 m
- UGREEN Kabel SambunganDeskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- UGREEN USB A to Micro USB + USB C CableDeskripsi:UGREEN Micro USB + USB C Cable to USB A US177 menggabungkan pengalaman pengisian daya dan sinkronasi data melalui kabel. Dengan 2 konektor dalam 1 kabel (2in1), solusi mudah untuk ponsel ataupun tablet dengan port USB Type C dan Micro USB. Dirancang untuk mengisi beberapa perangkat secara individual, cepat, berkualitas tinggi.atribut:
- Color: Black
- Data Transfer (mbps): up to 480
- Material: Nylon Braided
- Size: 3A
- Length (m): 1
- RS PRO Male USB 2.0 A to Male Mini BDeskripsi:RS PRO Male USB A to Male Mini USB B USB CableFrom RS PRO, comes a high-quality male USB A to male mini USB B USB cable. Constructed to industry standards, this USB has been designed to link devices such as cameras and mobile phones to computers making it a fantastic solution.ApplicationsThese USB to mini USB cables are compatible with many portable applications such as;Gaming controllersCamerasMobile phonesPortable hard drivesCamerasWhat is the advantage of Mini USB?Mini USB connectors are sealed and can be effectively waterproof and dustproof, additionally with its portability, gives it a advantage over traditional USBs.atribut:
- Connector 1: USB A
- Connector 1 Gender: Male
- Connector 2: Mini USB B
- Connector 2 Gender: Male
- USB Cable Type: USB Cable
- USB Version: USB 2.0
- Vention Kabel USB Extension 2.0 Fast Data Transferatribut:
- AWG: 24+28AWG
- Connector Interface: USB 2.0 Male to Female
- Connector Material: Nickel-plated
- Jacket: PVC
- Shell: PVC
- Vention Kabel Data Mini USB Type B for Harddiskatribut:
- Connector Interface: USB 2.0 A Male to Mini-B Male
- Connector Material: Nickel-plated
- Conductor: Tinned-Copper
- Shielding: Aluminium Foil+GND
- Jacket: PVC
- Shell: PVC
- Anker Micro USB Cable PowerLineDeskripsi:- From ANKER, America's Leading USB Charging BrandFaster and safer charging with our advanced technology 10 million+Happy users and counting- Apple MFi CertificationEach cable contains a unique, verified serial number and an authorization chip issued by Apple to ensure 100% compatibility with any Lightning device.- A Cable You Can Count OnWe bent the end of this cable over 4000 times and saw no damage or change in performance. Heat-resistant connectors ensure complete safety and reliability.- Extra CableReplace your original 3ft cable or add another for your home, workplace or suitcase.- Case CompatibilityThe super slim Lightning connector head slots into virtually all case openings. Don't be denied your case of choice by a bulky cable.- Outstanding WarrantyAt Anker, we believe in our products. That's why we back them all with an 18-month warranty and provide friendly, easy-to-reach support.
- Sandisk Flashdisk Mini iXpand SDIX40NDeskripsi:The SanDisk iXpand Flash Drive is an amazing storage device for those with an iPhone or iPad that need some extra storage, or even just a way to backup photos and videos of loved ones (without using the cloud).
- Diatrend Mitsubishi PLC Compatible Interface Converter CableDeskripsi:Mitsubishi sequencer MELSEC-Q CPU compatible RS-232C⇔USB converter cable (2M)atribut:
- Color: Black
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Communication Speed (kbps): ~115.2
Daftar Harga mini usb cable Terbaru March 2026
| MITSUBISHI ELECTRIC SYSTEM and SERVICE GOT Cable (SC) USB Cable | Rp2.099.900 |
| UGREEN Extension Cable | Rp74.900 |
| ELECOM USB Cable Digital Camera Cable Mini B-A Black | Rp149.900 |
| Verbatim ToughMAX Military-Grade USB 3.0 Drive | Rp119.900 |
| UGREEN USB A 2.0 to Micro USB Cable Rubber | Rp95.900 |
| StarTech.com Mini Usb Cable 15Cm Usb-A (Male)-Usb Mini-B (Male) | Rp149.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp489.900 |
| Diatrend Mitsubishi PLC Compatible USB Cable | Rp249.900 |
| Phoenix Contact USB Cable | Rp129.900 |
| UGREEN Kabel Sambungan | Rp97.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































%20USB%20Cable/06P110703006-1.jpg)




-Usb%20Mini-B%20(Male)/l7P110624763-1.jpg)