Beli milling vice di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Milling Vice (Catok Bor)
    Mulai

    Rp11.999.900

    TRUSCO Milling Vice (Catok Bor)
    Deskripsi:
    -Durability and durable design across each part.-Mounted on a milling machine, mainly used for rough machining.-The upper vise part can be rotated 360° left and right.
    atribut:
    • Dimension: 24.5 to 25.0cm
    • Foot Width Size: EEE
    • Shoe Length: 37.5cm
    • Pressure Resistant Load: 10kN
    • Backing Materials: Knitting
    • Toecap Materials: iron
    • Body and Sole Materials: PVC(polyvinyl chloride)+ oil-resistant content
  2. TRUSCO Milling Vice (Catok Bor)
    60%
    Mulai

    Rp4.799.900

    TRUSCO Milling Vice (Catok Bor)
    Deskripsi:
    Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.
    atribut:
    • Material: Normal Cast Iron (FC250)
  3. Vertex K-Type Milling Vise (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Vertex K-Type Milling Vise (Ragum)
    Deskripsi:
    It's a practical piece of equipment with excellent precision and a high quality finished.Body, movable jaw and swivel base made of closes-grained high tensile iron castings. Built for machining and retained accuracy.Jaw plates were made of hardened and grounded tool steel.It's the most suitable for the Milling, Grinding and Drilling.ACCURACY WITHIN 0.02 mm.In order to ensure the accurence when using it' better that don't put swivel base together.
  4. TRUSCO Milling Vice (Catok Bor)
    Mulai

    Rp11.999.900

    TRUSCO Milling Vice (Catok Bor)
    atribut:
    • Material: Ordinary Cast Iron (FC250)
    • Mouth Width (mm): 153
    • Maximum Tightening Force (kN): 12.74
    • Mouth Depth (mm): 43
    • Mouth Opening (mm): 112
  5. monotaro Cross Vise (Ragum)
    Mulai

    Rp2.499.900

    monotaro Cross Vise (Ragum)
    Deskripsi:
    It is a vise that can be crossed back and forth and right and left.. Tightening fixation of workpiece.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Cast iron (FC42)
  6. Vertex Clamping Kit
    Mulai

    Rp2.799.900

    Vertex Clamping Kit
    Deskripsi:
    52-Pc Steel Clamping Kit.
  7. TRUSCO Precision Vice with Handle (Catok Bor)
    Mulai

    Rp7.699.900

    TRUSCO Precision Vice with Handle (Catok Bor)
    atribut:
    • Material: Body:Carbon Tool Steel (SKS-93) (Hardness HRC56 to 60)
    • Specifications: Perpendicularity within ± 0.005mm/100mm Parallelism within 0.005mm/100mm
  8. SUPER TOOL Precision Vice
    Mulai

    Rp36.999.900

    SUPER TOOL Precision Vice
    Deskripsi:
    -It is a precision vise with a built-in hydraulic mechanism.-It is a highly accurate parallelism/perpendicularity precision device.-Sub-zero treatment has been applied and aging is minimized.
    atribut:
    • Total LengthxTotal WidthxTotal Height: 300x125x90mm
    • Opening Width: 125mm
    • Opening: 165mm
    • Opening Depth: 40mm
    • Max Tightening Power: 15kN
    • Material: SKS3
    • Hardness: HRC60
  9. KURITA Air Duster Gun (Semprotan Angin Kompresor)
    54%
    Mulai

    Rp319.900

    KURITA Air Duster Gun (Semprotan Angin Kompresor)
    Deskripsi:
    -Best selling commodity with standard air gun.-The flow rate can be adjusted with a nozzle. -For general cleaning work. -Surface Treatment (chrome plated finishing)
  10. Oxford Precision Steel Parallels For Oxd3723620K
    Mulai

    Rp429.900

    Oxford Precision Steel Parallels For Oxd3723620K
    Deskripsi:
    Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops. Supplied in Pairs. Hardness: HRC:58 - 62 Accuracy: +/- 0.005mm
    atribut:
    • Additional Features: For OXD3723620K Hardened and ground Supplied in Pairs
    • Hardness: 58 - 62
    • Number of Pieces: 1 PR
    • Overall Length: 160mm
    • Material: Steel
    • Type: Precision Parallels
    • Accuracy: +/- 0.005mm
    • Overall Width: 10mm
    • Overall Height: 4mm
    • Includes: Parallels (2) One Pair
  11. KRISBOW Ragum Hidrolik
    Mulai

    Rp7.999.900

    KRISBOW Ragum Hidrolik
    Deskripsi:
    Hydraulic Machine Vise 175mm
  12. Vertex Lock-Fixed II Precision Machine Vise
    Mulai

    Rp9.399.900

    Vertex Lock-Fixed II Precision Machine Vise
    Deskripsi:
    With the ability of lock-fixed III 2,3,4,5,.Use the semi-sphere segment principle.When operate several vises (in a row) put on one machine bed, the operating.
  13. ATS Catok Paron
    Mulai

    Rp269.900

    ATS Catok Paron
    Deskripsi:
    Catok Paron terdiri dari dua bagian, bagian pertama Catok untuk menjepit barang yang hendak dikerjakan, bagian kedua adalah parom bidang yang rata yang digunakan untuk memproses barang yang dikerjakan. Catok untuk menjepit benda kerja sehingga barang tidak bergerak dan kita bisa mengambil alat lain untuk mengolahnya. sangat cocok digunakan buat membantu para Teknisi untuk menjepit PCB atau lainnya,
  14. Sika SikaCim Concrete Additive (Pengeras Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    Sika SikaCim Concrete Additive (Pengeras Beton)
    Deskripsi:
    SikaCim® Concrete AdditiveHIGH RANGE WATER REDUCINGWater reducing dan superplasticizer yang sangat efektif untuk mempercepat proses pengerasan dengan karakteristik workability tinggi pada beton.SikaCim® Concrete Additive memiliki kelebihan sebagai berikut:Pengurangan air sampai dengan 20 % yang akan memberikan efek kenaikan kuat tekan 40 % pada usia 28 hari.Meningkatkan kekedapan air.
  15. TRUSCO Milling Vice
    54%
    Mulai

    Rp509.900

    TRUSCO Milling Vice
    Deskripsi:
    -Durability and durable design across each part.-Mounted on a milling machine, mainly used for rough machining.
  16. Vertex B-Type Milling Vise
    Mulai

    Rp3.199.900

    Vertex B-Type Milling Vise
    Deskripsi:
    A wider bottom to increase clamping force.Groove device to collect cutting oil.Full 360° swivel base with line, accurate graduation.In order to ensure the accurence when using it better that dont put swivel base together.
    atribut:
    • Capacity (mm): 65
    • Clamping Force (kgf): 900
    • Jaw Width (mm): 100
    • Jaw Height (mm): 33
  17. OPTIBELT VB S=C Plus A-81
    Mulai

    Rp179.900

    OPTIBELT VB S=C Plus A-81
    Deskripsi:
    CLASSICAL V-BELTS DIN 2215 / ISO 4184
  18. Vertex Free Vise
    Mulai

    Rp2.499.900

    Vertex Free Vise
    Deskripsi:
    FV type is light duty.Free style clamping For big workpiece.Adjustable distance 15 mm For clamping.
  19. Shinwa Rules Pitch Gauge (Pengukur Ulir)
    Mulai

    Rp239.900

    Shinwa Rules Pitch Gauge (Pengukur Ulir)
    Deskripsi:
    A gauge that measures the pitch of ordinary screws. The reef shows the peaks and the pitch of the mountains. Mountain angle: 60 degrees. To prevent rust, wipe off any dirt after use, apply oil, and store.Gauge that measures the pitch of ordinary screws* To prevent rust, wipe off any dirt after use, apply oil, and store.
    atribut:
    • Material: Steel
Daftar Harga milling vice Terbaru October 2026
TRUSCO Milling Vice (Catok Bor)Rp11.999.900
TRUSCO Milling Vice (Catok Bor)Rp4.799.900
Vertex K-Type Milling Vise (Ragum)Rp3.599.900
TRUSCO Milling Vice (Catok Bor)Rp11.999.900
monotaro Cross Vise (Ragum)Rp2.499.900
Vertex Hydraulic Machine ViseRp10.999.900
Vertex Clamping KitRp2.799.900
TRUSCO Precision Vice with Handle (Catok Bor)Rp7.699.900
SUPER TOOL Precision ViceRp36.999.900
KURITA Air Duster Gun (Semprotan Angin Kompresor)Rp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)