Beli metal case di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Protector Tool Case, Plastic
    Rating:
    60% of 100
    (1)
    Mulai

    Rp579.900

    TRUSCO Protector Tool Case, Plastic
    atribut:
    • Material: Plastic
  2. TRUSCO Protector Tool Case, Caster, Vertical Type (Storage Box)
    Mulai

    Rp3.599.900

    TRUSCO Protector Tool Case, Caster, Vertical Type (Storage Box)
    atribut:
    • Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
    • Specifications: Cylinder Lock Mounting Possible (Sold Separately)
    • Type: Drip-Proof Type
    • Withstand Load (kg): 50
    • Color: Black
    • Material: Polyethylene
    • Usable Inner Dimension (mm): 512 x 292 x 180
  3. NANUK Protector Case with Insert Foam
    Mulai

    Rp1.399.900

    NANUK Protector Case with Insert Foam
    Deskripsi:
    Lightweight, stylish, and compact, the 909 adapts to every environment. The slim profile of the 909 makes it the perfect case for handguns, small drones or compact tools and equipment. Like all NANUK cases the 909 is impenetrable with its tough resin shell and PowerClaw latching system. Rugged and waterproof, it protects your gear like no other compact case can.
    atribut:
    • Interior Dimensions (mm): 291x178x93
    • Exterior Dimensions (mm): 321x229x111
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 33
    • Base Depth (mm): 60
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 10.0
  4. Pelican Protector Carry-on Case
    Mulai

    Rp7.199.900

    Pelican Protector Carry-on Case
    Deskripsi:
    Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 22.00x13.81x9.00inch
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Range Temperature: -40/210degree F
    • Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
    • Material: Body; Polypropylene
  5. TRUSCO Protector Case, Casters
    Mulai

    Rp3.599.900

    TRUSCO Protector Case, Casters
    Deskripsi:
    Storage and transport of precision machinery.
    atribut:
    • Mass (kg): 4.62
    • Outer Dimensions (Width x Depth x Height) (mm): 490 x 410 x 230
    • Specifications: Cylinder Lock Mounting Possible (Sold Separately)
    • Type: Drip-Proof Type
    • Withstand Load (kg): 50
    • Color: Black
    • Usable Inner Dimension (mm): 440 x 350 x 185
  6. TRUSCO Aluminum Case
    Mulai

    Rp939.900

    TRUSCO Aluminum Case
    atribut:
    • Accessories: Key: two shoulder belt: 1 multi-purpose tool: 1 piece
    • Material: Body: Aluminium Alloy, Core: Polywood, Medium-Sizeddish: Polypropylene (PP), Handle, Corner: ABSresin
    • Color: Silver
  7. NANUK Protective Hard Case with Insert Foam
    Mulai

    Rp2.199.900

    NANUK Protective Hard Case with Insert Foam
    Deskripsi:
    Lightweight and stylish, the 910 adapts to every environment. There's no trail too challenging for its rugged NK-7 shell and tough PowerClaw latching system. Weatherproof and designed for high-impact conditions, it offers you piece of mind when on the move.
    atribut:
    • Interior Dimensions (mm): 336x234x104
    • Exterior Dimensions (mm): 363x282x120
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 33
    • Base Depth (mm): 71
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 17.0
  8. monotaro Plastic Part Case (Part Case Plastic)
    Mulai

    Rp84.000

    monotaro Plastic Part Case (Part Case Plastic)
    Deskripsi:
    Produk ini juga sering disebut dengan Part Case Plastic
    atribut:
    • Material: Polypropylene
  9. Meiho Clear Storage Case
    Mulai

    Rp32.000

    Meiho Clear Storage Case
    atribut:
    • Material: Body: Polypropylene (PP), Fastener: Shock resistant copolymer (PP)
    • Color: Clear
    • Outside Dimensions (mm) Width x Depth x Height: 103 x 73 x 23
Daftar Harga metal case Terbaru October 2025
TRUSCO Protector Tool Case, PlasticRp579.900
KRISBOW Koper Anti Air (Box Pengaman)Rp1.299.900
Hioki Carrying CaseRp149.900
TRUSCO Protector Tool Case, Caster, Vertical Type (Storage Box)Rp3.599.900
NANUK Protector Case with Insert FoamRp1.399.900
Pelican Protector Carry-on CaseRp7.199.900
TRUSCO Protector Case, CastersRp3.599.900
TRUSCO Aluminum CaseRp939.900
NANUK Protective Hard Case with Insert FoamRp2.199.900
KRISBOW Tas ProtektorRp329.900

Data diperbarui pada 20/10/2025 (Harga belum termasuk PPN)

Halaman Terkait