Beli metal band saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 10/14
- HAKANSSON Metal Bandsaw Blade M42 - TPI 6/10 (Mata Gergaji Pita)Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 6/10
- HAKANSSON M42 Metal Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 4/6
- Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- Keensaw Bandsaw Blade TPI 3/4 (Mata Gergaji Pita)atribut:
- Teeth Per Inch: 3/4
- Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)atribut:
- Teeth Per Inch: 4/6
- LENOX Bandsaw Blade (Mata Gergaji Pita)atribut:
- Material: Bi-Metal
- Tooth Type: Variable Tooth
- Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)Deskripsi:Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.atribut:
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Feeding: Manual
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- HAKANSSON M42 Metal Bandsaw Blade - TPI 2/3 (Mata Gergaji Pita)Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 2/3
- RYU Bandsaw Blade (Mata Gergaji Pita)Deskripsi:- Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longeratribut:
- Thickness (mm): 0.5
- Teeth Per Inch: 6
- LENOX Bandsaw Blade (Mata Gergaji Pita)atribut:
- UNSPSC: 31160000
- Femi Bandsaw (Gergaji Pita)Deskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal ManualDeskripsi:Mitering manual horizontal band saws make mitered cuts in addition to straight cuts. Horizontal band saws cut metal, pipe, channel, and conduit.atribut:
- UNSPSC: 27112709
- Amps AC (A): 14.0/7.0
- Band Saw Operation: Manual
- Band Saw Type: Horizontal
- Blade Length (inch): 93
- Blade Thickness (inch): 0.032
- Blade Wheels Diameter (inch): 11.5
- Current (A): 14.0/7.0
- Cutting Capacity Square (inch): 8
- Frequency (Hz): 60
- Horseposwer (hp): 1
- Material Application: Metal
- Max. Blade Length (inch): 93 1/2
- Max. Blade Width (inch): 3/4
- Min. Blade Length (inch): 92
- Min. Blade Width (inch): 3/4
- Miter Angle Range: 0° to 45°
- Number of Speed Settings: 3
- Overall Depth (inch): 18
- Overall Height (inch): 42
- Overall Width (inch): 47
- Phase: 1
- Rectangular Cutting Capacity - Horizontal (inch): 8x12
- Round Cutting Capacity - Horizontal (inch): 8
- SFPM Range: 150 to 255
- Voltage (V): 120/240 (AC)
- SK11 Bandsaw Spare Blade (Mata Gergaji Pita)Deskripsi:SK11 band saw spare blade.Spare blade for SWB-200N.atribut:
- Blade Thickness (mm): 0.4
- Blade Width (mm): 6.35
- Perimeter (mm): 1430
Daftar Harga metal band saw Terbaru October 2026
| HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita) | Rp189.900 |
| HAKANSSON Metal Bandsaw Blade M42 - TPI 6/10 (Mata Gergaji Pita) | Rp189.900 |
| HAKANSSON M42 Metal Bandsaw Blade TPI 4/6 (Mata Gergaji Pita) | Rp309.900 |
| Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita) | Rp209.900 |
| Keensaw Bandsaw Blade TPI 3/4 (Mata Gergaji Pita) | Rp339.900 |
| Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita) | Rp209.900 |
| LENOX Bandsaw Blade (Mata Gergaji Pita) | Rp169.900 |
| Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita) | Rp129.999.900 |
| BAHCO Bandsaw Blade for Wood Cutting (Mata Gergaji Pita) | Rp339.900 |
| KRISBOW Mesin Gergaji Pita | Rp17.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jvP108495715-1.jpg)
/fhP108495557-1.jpg)
/ghP108495593-1.jpg)
/2zP104586107-1.jpg)
/opP104585889-2.jpg)
/1sP104586064-1.jpg)
/k6P108226726-1.jpg)
/36P107312114-1.jpg)
/86P104082294-1.jpg)

/iuP102343678-2.jpg)
/ioP108495672-1.jpg)
/n8P106846836-1.jpg)
/hqP105973638-1.jpg)
/etP111316533-1.jpg)
/d2P104563470-2.jpg)
/P102947854-1.jpg)


/q4P110760940-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)