Beli mesin ryu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- RYU Wood TrimmerDeskripsi:Ryu (UN) Wood Trimmer RTR6-1 is a Profile Making Machine on Wood. This Machine is Suitable For Working on Balcony Floorboards, Hinged Stands, Decorative Work on The Edges, Groove Cutting, Dovetail Cutting, Window Gaps and More. This Machine Has a 440W Electric Power With a Load Speed of 30000rpm.atribut:
- Power (W): 440
- Max. Kedalaman: 30mm
- No Load Speed (rpm): 30
- RYU Pressure WasherDeskripsi:It Has Strong Pressure, More Powerful Engine Motor, and Has Many Accessories For Water Dispersion Variants.
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- RYU Grinding Wheelatribut:
- Size: 100x6x16mm
- RYU Mesin Gerinda Dudukatribut:
- Motor Shaft: 12.70mm
Daftar Harga mesin ryu Terbaru January 2026
| RYU Mesin Bor | Rp319.900 |
| RYU Mesin Bor Bobok Beton | Rp1.099.900 |
| RYU Mesin Bobok Beton | Rp1.999.900 |
| RYU Mesin Gergaji Bundar | Rp669.900 |
| RYU Mesin Bor Magnet | Rp4.199.900 |
| RYU Mesin Bor Impact | Rp419.900 |
| RYU Wood Trimmer | Rp459.900 |
| RYU Pressure Washer | Rp949.900 |
| RYU Gerinda Tangan | Rp349.900 |
| RYU Generator Bensin 4 Tak (Genset) | Rp3.199.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



























































































































































/3kP102174128-2.jpg)