Beli mesin potong rumput tanika di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tanika Mesin Potong Rumput
    Mulai

    Rp2.299.900

    Tanika Mesin Potong Rumput
    atribut:
    • Fuel Capacity (L): 1.8
    • Maximum Power (kW): 0.8
    • Dimensions (mm): 345x280x401
    • Cooling System: Pendingin Dengan Kipas Sistem Ignition
    • Spark Plug: NGK BPM6A
    • Blade Rotation Direction: Berlawanan arah jarum jam
    • Control System: Flexible Drive Shaft, Pinion amp
    • Fuel Mixture (L): Bensin 25 + 2-T Oli 1
  2. Tasco Mesin Potong Rumput
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Tasco Mesin Potong Rumput
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  3. Wipro Mesin Potong Rumput
    Mulai

    Rp1.699.900

    Wipro Mesin Potong Rumput
    Deskripsi:
    Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaan
    atribut:
    • Color: Putih Merah
    • No Load Speed (rpm): 7000
  4. MultiPro Brush Cutter
    Mulai

    Rp1.699.900

  5. Makita Sikat Arang
    Rating:
    100% of 100
    (4)
    Mulai

    Rp25.900

  6. Makita Mesin Potong Rumput Tanpa Kabel
    Mulai

    Rp12.999.900

    Makita Mesin Potong Rumput Tanpa Kabel
    atribut:
    • Spindle Size: M10x1.25LH
  7. Honda Power Product Brush Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

  8. Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Mulai

    Rp2.699.900

    Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Deskripsi:
    Knapsack sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
    atribut:
    • Pluger Dia. (mm): 18
    • Pressure (Kg/Cm²): 25~30
    • Output (L/minute): 8
    • Power: 34F
    • Dimensions (mm): 39x35x64.5
    • Tank Capacity (L) : 15
  9. Mesin HL Grass Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Mesin HL Grass Cutter
    atribut:
    • Blade: 2T Metal
    • Shaft Diameter (mm): 26
  10. KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Mulai

    Rp1.499.900

    KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Deskripsi:
    Cordless Grass Trimmer 230mm 18V
    atribut:
    • Battery Lithium Ion (AH): 2
    • Voltage (V): 18
    • Cutting Width (mm): 230
    • Telescopic Length (mm): 300
    • No Load Speed (rpm): 10000
  11. WERA Tool-Check Plus Imperial
    Mulai

    Rp2.599.900

    WERA Tool-Check Plus Imperial
    Deskripsi:
    Tool combination of ratchet, bit, sockets and a bitholding screwdriver in the smallest of spaces. The perfect universal companion for a multitude of screwdriving applications. Premium bitholding screwdriver with Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, soft handle zones for a high torque transfer. Bit ratchet for quick working when screwdriving with a machine or conventional hand tool is not possible due to space constraints. Rapid reversing from clockwise to counterclockwise rotation and vice versa via the reversing lever. The knurling on the ratchet head allows for quick rotation (with the thumb). Easiest operation, even with just one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for the fingers. Smallest possible tool design thanks to the direct bit mounting in the ratchet head, perfect for low working heights. Small return angle of 6° for precise working. Robust drop-forged solid steel design. Torques of over 65 Nm. The Rapidaptor bitholding screwdriver with fast-rotating sleeve: Can be used as an extension, for lightning-fast bit changes for even the smallest bit sizes with just one hand and without any extra tools. Tough bits, for universal use. Hand and machine sockets for nearly all applications. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool . Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium. Contents of Set :- 8001 A1x 1/4"x87,0- 8131x 1/4"x78- 889/4/1 K1x 1/4"x50- 870/11x 1/4"x25 1)- 8790 HMA1x 3/16"x23,0; 1x 1/4"x23,0; 1x 5/16"x23,0; 1x 11/32"x23,0; 1x 3/8"x23,0; 1x 7/16"x23,0; 1x 1/2"x23,0- 851/1 TZ PH2x PH 1x25; 3x PH 2x25; 1x PH 3x25- 800/1 TZ1x 1,0x5,5x25 - 867/1 TZ TORX®1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 30x25; 1x TX 40x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 30x25- 840/1 Z Hex-Plus1x 3/32"x25; 1x 1/8"x25; 1x 5/32"x25; 1x 3/16"x25; 1x 5/16"x25- 868/1 V1x # 1x25; 3x # 2x25; 1x # 3x25
    atribut:
    • Set Contents (piece): 39
  12. INGCO Cordless Grass Trimmer Lithium Ion
    Mulai

    Rp719.900

    INGCO Cordless Grass Trimmer Lithium Ion
    Deskripsi:
    INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Baterai
    atribut:
    • Voltage (V): 20
    • Cutting Diameter (mm): 300
    • Line diameter (mm): twisted 1.6
    • Line Length (m): 5
    • No Load Speed (rpm): 8200
Daftar Harga mesin potong rumput tanika Terbaru January 2026
Tanika Mesin Potong RumputRp2.299.900
Tasco Mesin Potong RumputRp1.899.900
KRISBOW Mesin Potong Rumput BackpackRp2.899.900
Wipro Mesin Potong RumputRp1.699.900
MultiPro Brush CutterRp1.699.900
KRISBOW Mesin Pemotong RumputRp1.199.900
Stihl Brush Cutter (Mesin Potong Rumput Gendong)Rp2.299.900
KRISBOW Mesin Pemotong RumputRp509.900
Makita Sikat ArangRp25.900
Makita Mesin Potong Rumput Tanpa KabelRp12.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)