Beli mesin pencuci motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  2. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  3. KYODO Jet Cleaner (Mesin Cuci Steam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  4. BOSCH High Pressure Cleaner
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  5. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  6. LAKONI Daytona High Pressure Cleaners
    Mulai

    Rp1.799.900

    LAKONI Daytona High Pressure Cleaners
    Deskripsi:
    Kegunaan : mencuci mobil dengan tekanan tinggi.
  7. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Mulai

    Rp11.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Deskripsi:
    Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.
    atribut:
    • Revolution Speed (rpm): 3400
  8. NLG High Pressure Cleaner
    Mulai

    Rp999.900

    NLG High Pressure Cleaner
    atribut:
    • Max. Pressure Water Supply: 4bar
    • Motor Capacity: 700W
    • Voltage: 220V/50Hz
    • Hose length: 5m
    • Maximum Pressure: 40bar
    • Maximum Water Temperature (°C): 50°C
  9. Electra Jet Master
    Mulai

    Rp14.999.900

    Electra Jet Master
    atribut:
    • Output Flow Rate: 11 liter/ min
    • Max.Output Pressure: 110 bar
    • Output Power: 2.2/3 kW/HP
  10. MultiPro High Pressure Washer
    Mulai

    Rp1.699.900

    MultiPro High Pressure Washer
    atribut:
    • Frequency (Hz): 50
  11. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  12. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    Mulai

    Rp25.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    atribut:
    • Power (HP): 10
    • Rated Pressure (Bar): 248
    • Flow Rate (L/minute): 18.2
    • High Pressure Hose (mm): 8x10
    • Revolution Speed (rpm): 3400
  13. LAVOR Mesin Pembersih Bertekanan Tinggi
    Mulai

    Rp1.399.900

    LAVOR Mesin Pembersih Bertekanan Tinggi
    Deskripsi:
    Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
Daftar Harga mesin pencuci motor Terbaru March 2026
Hyundai Pembersih Bertekanan TinggiRp999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KYODO Jet Cleaner (Mesin Cuci Steam)Rp899.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor InduksiRp999.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.199.900
BOSCH High Pressure CleanerRp1.499.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
LAKONI Daytona High Pressure CleanersRp1.799.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinRp11.999.900
NLG High Pressure CleanerRp999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)