Beli mesin offset mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NRS Mini Super Greenatribut:
- Grain Size (#): 60
- Outside Diameter (mm): 58
- Thickness (mm): 3.5
- Hole Diameter (mm): 9.53
- Maximum Usage Lap Speed: 50m/s(3000m/min)
- Purpose of Use: Removal of beads such as standard steel, stainless steel, and aluminum.
- INGCO Accessories Of Mini DrillDeskripsi:INGCO 250-Pcs Mini Drill Accessory // Mata Tuner Bor Die Grinder
- Dunia Horeca Mangkuk Stainless Steelatribut:
- Material: Stainless Steel
- TRUSCO PA (Pink) StoneDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Grit: 60
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle IIatribut:
- Body Material: Stainless steel
- Size (cm): 30
- TRUSCO Shank Mounted Flap WheelDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.atribut:
- Shaft Diameter x Shaft Length (mm): 6 x 40
- Width (mm): 25
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- GOEI DIA Fileatribut:
- Material: Carbon tool steel
- RESIBON Mini Offset MODeskripsi:A small-diameter whetstone suitable for processing of details.Exhibits excellent usability due to its formulation of a special abrasive.atribut:
- Grain Size (#): 36
- Abrasive: A
- Outer Diameter x Thickness x Hole Diameter (mm): 50 x 4 x 9.53
- Maximum Working Rotation Speed (rpm): 22930
- Union Wire Wheel Brushes with Shank (SW)atribut:
- Arbor Hole/Shank (mm): 6
- Yoshinobu Hexagon Socket Head Cap Screw L White Full Thread (Baut L)Deskripsi:Baut Soket L dari Yoshinobu ini biasanya digunakan oleh semua industri yang memakai mesin dan memakai sambungan baut, dan di semua industri manufakturatribut:
- Color: White
- Drat Type: Full Drat
- Material: Steel
- Surface Treatment: Galvanized White
- AS ONE Baki PlastikDeskripsi:Food sanitation compliant product.atribut:
- Color: Light Yellow Green
- Material: PP (polypropylene)
- Heat Resistance Temperature (°C): 90
- Golden Flying Fish Rantang Stainless Steel 4 SusunDeskripsi:Rantang Food Grade Terbaik. Rantang Stainless Steel 4 Susun RT01414 – Golden Flying Fish. Diameter 14 cm. Dengan 4 susun dapat lebih banyak membawa atau mengirimkan makanan dengan lebih praktis. Mudah dibersihkan, lebih kuat, tebal, dan tahan lama. Aman, tidak mengubah rasa atau menimbulkan reaksi kimia pada masakan. Diproduksi di Indonesia dengan material stainless steel food grade dan ber-SNI (Sertifikat Nasional Indonesia).
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
Daftar Harga mesin offset mini Terbaru March 2026
| NRS Mini Super Green | Rp1.699.900 |
| INGCO Accessories Of Mini Drill | Rp359.900 |
| Dunia Horeca Mangkuk Stainless Steel | Rp37.900 |
| TRUSCO PA (Pink) Stone | Rp279.900 |
| Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II | Rp519.900 |
| TRUSCO Shank Mounted Flap Wheel | Rp439.900 |
| Maspion Jerigen Plastik (Jerigen) | Rp12.900 |
| WICHILD Mata Gerinda Poles | Rp59.900 |
| KINIK Mata Gerinda GC | Rp139.900 |
| GOEI DIA File | Rp409.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20Stone/P101000534-1.jpg)


/mwP102115824-10.jpg)



/P102051627-1.jpg)

/P101003520-1.jpg)
/6jP102036235-4.jpg)




/P102032367-1.jpg)