Beli mesin las telwin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TELWIN Mesin Las (Mesin Las Inverter MMA)atribut:
- Type: Technology TIG 182 AC/DC
- Current Range (A): 5 - 160
- Dimensions (cm): 43x17x34
- Efficiency (%): 75
- Main Voltage: 230V - 1Ph 50/60Hz
- Power (kW): Max. 2.5 - 4.3 (at 60%)
- Protection Degree: IP23
- TELWIN CompressorDeskripsi:TECHNOLOGY PLASMA 54 KOMPRESSOR 230Vcode 815088Inverter, plasma jet cutting system, with ignition by pilot arc contact. Allows fast, undistorted cutting of all conductive materials such as steel, stainless steel, galvanized steel, aluminum, copper, braatribut:
- Type: Technology Plasma 54
- TEKIRO Digital Battery Tester (Alat Tes Aki Digital)Deskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- DHC Digital Battery Tester with Print (Alat Tes Aki Digital)Deskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- KRISBOW Analog Battery Tester (Alat Tes Aki Analog)Deskripsi:Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
- TELWIN Spot Welding MachineDeskripsi:Microprocessor controlled, spot welding machine. It implements a new Fuzzy logic control system that simplifies its use and increases the spot welding quality. Suitable for spot welding of sheets with maximum thickness 2+2mm.atribut:
- Type: Digital Modular 230
- MIDTRONIC Digital Battery Tester with Print (Alat Tes Aki Digital)atribut:
- Display: 5-line Text/Graphical Backlit Display
- Operating Temperature (°C): 0 to +50 (32°F to +122°F)
- Test Range: - CCA 100-2000 BY 5, - MCA 100-2000 BY 5, - EN 100-2000 BY 5, - SAE 100-2000 by 5, - CA 100-2000 BY 5, - JIS By Part Number, - DIN 100-1200 by 5, - IEC 100-1200 by 5
- Voltmeter (Vdc): 1-30
- Cable Length (cm): 122-305(4-10ft)
- Power Requirements: Uses the power of the batteries under test and 6 AA Internal Batteris
- Dimensions (mm): 240x100x50(10.6x3.9x2.4inch)
- Housing Material: Acid Resistant ABS Plastic
- Languages: English, Japanese, Chinese, Korea
- Weight (g): 771(1.7lbs)
- CONSTANT Digital Battery Tester (Alat Tes Aki Digital)atribut:
- Display: backlit LCD Screen
- Storage Temperature (°C): -20-70 (-4-158°F)
- Operating Temperature (°C): 0-50 (32-122°F)
- Wipro Digital Battery Tester (Alat Tes Aki Digital)atribut:
- Voltage Accurace (V): ± 0.1
- Surface Treatment: Plastic Spraying
- JTC Battery Tester (Alat Tes Aki)atribut:
- Material (Main Unit): plastic
- Overall Length (mm): 165
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Delta Analog Battery Tester (Alat Tes Aki Analog)Deskripsi:-Baterai tester adalah salah satu alat ukur yang digunakan untuk mengetahui kapasitas dan kualitas baterai. selain itu alat ukur ini merupakan alat check utama yang paling cepat untuk menentukan kualitas bateri selain pengukuran berat jenis menggunakan hidrometer. hal ini bisa kita amati dari penunjuk yang tertera pada skala ukuran apakah baterai tersebut masih memiliki kekuatan atau tidak. Penggunaan baterai tester ini akan jauh lebih lengkap apabila pengamat melengkapi pengamatan menggunakan hidrometer. meskipun secara umum alat ini sudah bisa menentukan kualitas baterai, tetapi untuk jauh lebih dalam memeriksa berat jenis larutan H2SO4 yang ada pada baterai. penggunaan alat ini biasanya adalah bengkel baterai atau accumulator.
- Morris Regulator Harris Two StagesDeskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)atribut:
- Cylinder Pressure (kg): 0-135
- MIDTRONIC Digital Battery Tester M Series with Print (Alat Tes Aki Digital)atribut:
- Display: LCD Text Display
- Temperature Compensation: Tester Prompted
- Operating Temperature (°C): 0 to 50 (32°F to 120°F)
- Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
- Built-in Printer: Powered by Battery Under Test
- Voltage Range: Test 12V batteries down 1V
- Cable Length (mm): 533.4(21inch)
- Dimensions (mm): 230x102x65(9x4x2.5inch)
- Housing Material: Acid Resistant ABS Plastic
- Languages: English, Spanish, French-Canadian, Japanese
- Power Requirements: Uses Power of Battery Under Test or 9V Battery
- Voltmeter (Vdc): .9-16, +/-0.05
- Weight (g): 499(1.16lbs)
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- DAIDEN Welding HelmetDeskripsi:Welding Helmet/Helm Las dengan tipe KANNO 500 dari DAIDEN yang dapat memudahkan pekerjaan mengelas anda di Rumah, Bengkel ataupun Gerai anda.atribut:
- True Color: Yes
- Low battery indicator: Yes
- UV/IR protection: DIN16
Daftar Harga mesin las telwin Terbaru March 2026
| TELWIN Mesin Las (Mesin Las Inverter MMA) | Rp33.999.900 |
| TELWIN Compressor | Rp23.999.900 |
| TEKIRO Digital Battery Tester (Alat Tes Aki Digital) | Rp2.499.900 |
| DHC Digital Battery Tester with Print (Alat Tes Aki Digital) | Rp1.399.900 |
| KRISBOW Analog Battery Tester (Alat Tes Aki Analog) | Rp409.900 |
| TELWIN Spot Welding Machine | Rp31.999.900 |
| MIDTRONIC Digital Battery Tester with Print (Alat Tes Aki Digital) | Rp26.999.900 |
| CONSTANT Digital Battery Tester (Alat Tes Aki Digital) | Rp2.199.900 |
| Wipro Digital Battery Tester (Alat Tes Aki Digital) | Rp449.900 |
| JTC Battery Tester (Alat Tes Aki) | Rp30.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/TELWIN%20Mesin%20Las%20(Mesin%20Las%20Inverter%20MMA)/P101577913-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/TELWIN%20Compressor/P101577906-1.jpg)
/mlP105677813-1.jpg)
/ilP107928669-1.jpg)
/k6P104563726-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/TELWIN%20Spot%20Welding%20Machine/P101577920-1.jpg)
/bhP105471413-1.jpg)
/iuP106655678-1.jpg)
/9pP108520349-1.jpg)
/P101529882-1.jpg)
/6oP104081240-1.jpg)
/1rP107595063-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Two%20Stages/nwP103671860-1.jpg)
/bqP105471422-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
/glP105858597-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/DAIDEN%20Welding%20Helmet/psP106378928-1.jpg)