Beli mesin las karbit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  2. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  3. LAKONI Mesin Las GE
    Mulai

    Rp1.999.900

    LAKONI Mesin Las GE
    atribut:
    • Voltage (V): 160-250
  4. American Tool Extension Bar
    Mulai

    Rp26.900

    American Tool Extension Bar
    Deskripsi:
    > Chrome finished> Chrome vanadium steel hardened and tempered> ISO 3315, DIN 3122, NF ISO 3315
  5. JTC Mesin Las Mini Spot
    Mulai

    Rp28.999.900

    JTC Mesin Las Mini Spot
    Deskripsi:
    - Small dimensions for easier moving prompt.- Suitable to use on the vans and trucks.- Contents: 2503, 2506, 2507, 2508, 2509, 2512, and chest.
    atribut:
    • Chest Dimensions (mm): 400x400x670
    • Frequency (Hz): 50/60
    • Machine Dimensions (mm): 300x250x220
    • Power (V): AC 220
    • Welding Capacity (mm): 0.3
  6. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  7. RHINO Plasma Cutting Machine (Mesin Potong)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  8. PUREAIR Oxygen Tank
    Mulai

    Rp1.199.900

    PUREAIR Oxygen Tank
    Deskripsi:
    - Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)
    atribut:
    • Diameter (mm): 140
    • Height (cm): 65
    • Capacity (m³): 1
  9. Thor Copper-Rawhide Hammer
    Mulai

    Rp759.900

    Thor Copper-Rawhide Hammer
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Dual Purpose Rawhide and Copper Faced Hammers Malleable iron head with solid wooden handle. The pure electrolytic copper striking face provides a safe, high impact blow whilst the rawhide face gives a firm, resilient blow that will not mark finished work.
    atribut:
    • Shaft Material: Wood
    • Head Material: Iron
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
    • Face Material: Copper Rawhide
    • Type: Hammer
Daftar Harga mesin las karbit Terbaru January 2026
WISON Alat Pembengkok Pipa HidrolikRp6.199.900
RHINO Mesin Las Inverter MMARp1.199.900
LAKONI Mesin Las ERp1.599.900
LAKONI Mesin Las GERp1.999.900
American Tool Extension BarRp26.900
JTC Mesin Las Mini SpotRp28.999.900
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900
RHINO Plasma Cutting Machine (Mesin Potong)Rp4.099.900
Wipro Alat Pembengkok Pipa Manual (Tube Bender)Rp1.999.900
PUREAIR Oxygen TankRp1.199.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)