Beli mesin grafir di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Scroll Saw
    Mulai

    Rp1.499.900

    RYU Scroll Saw
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 120
    • Suction Speed (minute): 1400
    • Surface of the Saw (mm): 405
    • Cutting Capacity (mm): 50
    • Isolasi Type: Class I
    • Work Angle (˚): 0-45
  2. Non Brand Sarung Tangan Nylon
    Mulai

    Rp53.900

    Non Brand Sarung Tangan Nylon
    Deskripsi:
    Made from 100% Super Nylon, Lint Free. This gloves is produce by 13 gauge glove knitting machine. This Nylon 13 G gloves offer a fit and feel equivalent to that of bare hands. The increased sensitivity at the fingertips and improved freedom of movement make them perfect for high precision work.
    atribut:
    • Content: 12 Pair
    • Material: Nylon
  3. STS Marking Laser
    Mulai

    Rp9.999.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  4. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  5. KRISBOW Mesin Gergaji Ukir Kayu
    Mulai

    Rp2.699.900

    KRISBOW Mesin Gergaji Ukir Kayu
    atribut:
    • Blade Length (mm): 125
    • Dimensions (mm): 620x300x400
    • Max. Thickness Workpiece (mm): 50
    • Motor (V/Hz/W): 230/50/90
    • Speed (rpm): 550-1600
    • Stroke (mm): 15
    • Table Size (mm): 415x255
    • Table Tilt (°): 0-45
    • Throat Depth (mm): 406
  6. Makita Scroll Saw
    Mulai

    Rp5.199.900

    Makita Scroll Saw
    atribut:
    • Cutting Capacity (mm): 50
    • Kedalaman Leher: 406mm / 16\"
    • Cut off (spm): 400 - 1.600
    • Electrical Power (W): 50
  7. Tajima Meteran Laser Level (Laser Line)
    Mulai

    Rp8.399.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  8. NRT-PRO Scroll Saw+Variable Speed
    Mulai

    Rp1.399.900

    NRT-PRO Scroll Saw+Variable Speed
    atribut:
    • Size (inch): 16
    • Power (W): 120.0
    • Voltage (V): 220
    • SPM: 400-1600
    • Frequency (Hz): 50
    • Table Dimensions (mm): 420x260
  9. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.299.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  10. Wipro Scroll Saw Machine
    Mulai

    Rp2.299.900

    Wipro Scroll Saw Machine
    atribut:
    • Frequency (Hz): 50
    • Power (W): 90
    • Voltage (V): 220
    • Table: Bisa Jungkir
  11. Mollar Scrool Saw with Var. Speed
    Mulai

    Rp2.099.900

    Mollar Scrool Saw with Var. Speed
    atribut:
    • Voltage: 220V
    • Frequency: 50Hz
    • Table Tilting Range: 0-45
    • Table Size: 400x250mm
    • Blade Size: 1133x2.6x0.25mm
    • Power (W): 125
    • Max. Cutting Width: 410mm
    • Maximum Cutting Depth: 50mm
  12. Gajah Sarung Tangan
    Rating:
    100% of 100
    (4)
    Mulai

    Rp28.900

    Gajah Sarung Tangan
    Deskripsi:
    Sarung tangan benang atau ada juga yang menyebut sarung tangan katun, adalah salah satu perlengkapan safety yang paling umum digunakan hampir di setiap industri atau area kerja lainnya. Hal ini dikarenakan harga sarung tangan kain memang sangat terjangkau untuk semua kalangan. Fungsi utama dari sarung tangan benang adalah untuk melindungi tangan dari kontak langsung dengan benda kerja yang mungkin kotor, panas, licin, tajam, dan sebagainya.Untuk sarung tangan benang itu sendiri terdapat beberapa varian, misalnya sarung tangan benang 3, benang 4, 6, 7, dan beberapa model sarung tangan lainnya, dimana hal ini mempengaruhi harga sarung tangan kain itu sendiri. Warna dari sarung tangan type ini ada beberapa, misalnya yang warna abu abu dan juga warna putih.Kebanyakan sarung tangan semacam ini dijual per pack, dengan isi kurang lebih 1 lusin atau 12 pcs. Penggunaan sarung tangan benang memiliki durasi lebih lama jika dibandingkan dengan sarung tangan plastik misalnya. Hal ini karena dari material yang digunakan, jenis pekerjaan yang mengharuskan menggunakan sarung tangan tertentu, dan juga type nya.Sarung tangan benang atau sarung tangan katun merupakan salah satu perlengkapan safety yang sangat umum digunakan di beberapa industri. Biasanya dipakai untuk memegang benda kerja yang licin, panas, dan juga berfungsi untuk melindungi tangan dari kontak langsung dengan benda kerja tersebut. Terdiri dari beberapa type, seperti 3 benang, 5 benang, 6 benang, dan beberapa type lainnya.
  13. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  14. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  15. WISON Sroll Saw
    Mulai

    Rp2.299.900

  16. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  17. Blue Rabbit Sarung Tangan Kain Katun Putih
    Rating:
    100% of 100
    (15)
    Mulai

    Rp23.900

  18. KRISBOW Mata Mesin Gergaji Ukir Kayu
    Mulai

    Rp38.900

    KRISBOW Mata Mesin Gergaji Ukir Kayu
    Deskripsi:
    Scroll Sawblade 133xv2.8x0.3mmx10TPI 5Pc
    atribut:
    • Packing Dimensions (mm): 45x10x200
  19. DEWALT Corded Scroll Saw
    Mulai

    Rp27.999.900

    DEWALT Corded Scroll Saw
    Deskripsi:
    DEWALT variable speed scroll saws provide precision control over cut speeds required for different materials and to accommodate the intricacy of different patterns. They have a tilting cast iron table to allow workers to position the workpiece and make angled cuts. An integrated adjustable dust blower keeps the workpiece clear of dust and shavings so workers can see the cut line, allowing for more accurate cuts. Scroll saws use fine, thin blades to make precision cuts in thin wood, metal, plastic, and laminates.
    atribut:
    • UNSPSC: 27112709
    • Blade Length (inch): 5
    • Blade Stroke (inch): 3/4
    • Current (A): 1.3
    • Cutting Capacity (inch): 2
    • Max. Strokes per Minute: 1750
    • Power Source: Corded
    • Stand Included: No
    • Table Dimensions (inch): 16x23 3/4
    • Throat Depth (inch): 20
    • Throttle Type: Variable-Speed Trigger
    • Variable Speed: Yes
    • Voltage (V): 120 (AC)
Daftar Harga mesin grafir Terbaru December 2025
RYU Scroll SawRp1.499.900
Non Brand Sarung Tangan NylonRp53.900
STS Marking LaserRp9.999.900
RYU Table SawRp1.099.900
KRISBOW Mesin Gergaji Ukir KayuRp2.699.900
Makita Scroll SawRp5.199.900
Tajima Meteran Laser Level (Laser Line)Rp8.399.900
NRT-PRO Scroll Saw+Variable SpeedRp1.399.900
Wipro Band Saw Machine with LampRp2.299.900
Wipro Scroll Saw MachineRp2.299.900

Data diperbarui pada 12/12/2025 (Harga belum termasuk PPN)