Beli mesin bor magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  2. BOSCH Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp32.999.900

  3. NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    Mulai

    Rp3.499.900

    NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Taper Number: MT#3
    • Revolution Per Minute (rpm): 270
  4. Wipro Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp5.599.900

    Wipro Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  5. KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Mulai

    Rp17.999.900

    KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  6. JLD Mesin Bor Magnet
    Mulai

    Rp4.099.900

  7. ALDO Magnetic Drilling Machine (Mesin Bor Magnetik)
    Mulai

    Rp6.699.900

    ALDO Magnetic Drilling Machine (Mesin Bor Magnetik)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  8. MILWAUKEE Magnetic Drill Press (Mesin Bor Magnetik)
    Mulai

    Rp54.999.900

    MILWAUKEE Magnetic Drill Press (Mesin Bor Magnetik)
    atribut:
    • Voltage (V): 120 AC
    • Phase: Single-Phase
  9. Orange Magnetic Drill
    Mulai

    Rp9.599.900

    Orange Magnetic Drill
    Deskripsi:
    Advantage of Magnetic Drill- Higher stability, Not easily deformed- High-speed bearing, Long life, high quality (NSK Brand, import from Japan)- Double coil magnet, Higher stability.- Helical gear, Long life, Low Noise- Handy, Easy to replace carbon brushes
  10. LEOPARD Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp4.699.900

    LEOPARD Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • Max Cap (mm): 28
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Impact Power (W): 1300
    • Max Travel (mm): 180
    • Attraction (N): 13900
    • Spindle Taper: MT#3
  11. RYU Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    RYU Drill (Mesin Bor Listrik)
    atribut:
    • Chuck Capacity (mm): 10
  12. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp39.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
Daftar Harga mesin bor magnet Terbaru October 2026
RYU Magnetic Drill (Mesin Bor Magnetik)Rp4.799.900
BOKY Magnetic Drill (Mesin Bor Magnetik)Rp5.099.900
DEWALT Magnetic Drill Press (Mesin Bor Magnetik)Rp18.999.900
NITTO KOHKI Atra Master (Mesin Bor Magnetik)Rp11.999.900
NITTO KOHKI Mesin Bor Magnet Quick Auto Atra AceRp129.999.900
NITTO KOHKI Atraace Drill (Mesin Bor Magnetik)Rp38.999.900
BOSCH Magnetic Drill (Mesin Bor Magnetik)Rp32.999.900
Dongcheng Corded Magnetic Drill (Mesin Bor Magnet)Rp2.999.900
NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)Rp3.499.900
Wipro Magnetic Drill (Mesin Bor Magnetik)Rp5.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)