Beli mesin air pendorong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wasser Pompa DorongDeskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
- KARCHER Professional Carpet Extractor Puzzi Lineatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- Santoemma Carpet Extractoratribut:
- Tank Construction: High density polyethylene
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Shimizu Pompa Dorong OtomatisDeskripsi:Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.atribut:
- Outlet Pipe (inch): 1
- SNI License: Yes
- SNI Number: PCS 00046.01
- TENNANT Carpet ExtractorsDeskripsi:These walk-behind carpet extractors offer a variety of cleaning path widths, solution tank capacities, and recovery tank capacities to best meet your commercial cleaning needs.atribut:
- UNSPSC: 47121609
- Brush Speed (rpm): 1380
- Cleaning Path (inch): 20
- Cord Length (ft): 50
- Material: Rotational Molded
- Power Source (V): 115
- Pump Pressure (psi): 100
- Recovery Tank Capacity (gal): 14.5
- Solution Tank Capacity (gal): 10
- Sound Level (dB): 78
- Standards: CRI
- Vacuum Motor (HP): 1.8 (3 Stages)
- Shimizu Water Pump PS SeriesDeskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
- KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 Catribut:
- Part Number: 2.643-144.0
- Compatible for: K 2 Basic, K 3, K 4 Compact, K 5 Basic, K 5 Compact, K 5 Full Control, K 5 Full Control Home, K 7, K 7 Compact, K 7 Premium Full Control Plus
- Dimensions (mm): 103x201x260
- Compatibility: For old trigger guns pre 2010 (gun M, 96, 97): Adapter M (2.643-950.0) required.
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Shimizu Pompa Semi JetDeskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
- Wasser Pompa CelupDeskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Wasser Shallow Well Pump (Pompa Air)Deskripsi:Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
- Wasser Jet Pump for Deep WellDeskripsi:Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industriatribut:
- Input Pipe (inch): 1.25
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- Goldie Three in One Carpet Extractoratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Water Sucking Motor (V/W): AC 220/110
- Power (W): 1122
- Current (A): 5.1
- Cable Length (m): 18
- Dimensions (mm): 1000x545x975
- Pressure (psi): 30
Daftar Harga mesin air pendorong Terbaru March 2026
| Wasser Pompa Dorong | Rp899.900 |
| KARCHER Professional Carpet Extractor Puzzi Line | Rp14.999.900 |
| KARCHER Professional Carpet Extractor | Rp18.999.900 |
| Santoemma Carpet Extractor | Rp49.999.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| KRISBOW Mesin Pembersih Karpet | Rp699.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| Shimizu Pompa Dorong Otomatis | Rp919.900 |
| TENNANT Carpet Extractors | Rp109.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)























































































































































/P101542256-1.jpg)










/P102093665-1.jpg)