Beli mechanical valve smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC 2/3-Port Mechanical Valve Vm Series
    Mulai

    Rp469.900

    SMC 2/3-Port Mechanical Valve Vm Series
    atribut:
    • Suffix For indicator light: None
    • Body Option: Side Mounting
    • Bracket Option: None
    • Made To Order: Standard
  2. SMC Mechanical Valve, Vm Series Vm430-
    Mulai

    Rp1.199.900

    SMC Mechanical Valve, Vm Series Vm430-
    atribut:
    • Made To Order: Standard
    • Port Size: Rc1/8
  3. SMC Mechanical Joint Type Rodless MY1B Series MY1B50-PS
    Mulai

    Rp599.900

    SMC Mechanical Joint Type Rodless MY1B Series MY1B50-PS
    atribut:
    • Applicable Cylinder Tube Inner Diameter (Φmm): 50
  4. RHJ-TW Wheel Polyurethane 05 PU (Roda PU)
    20%
    Mulai

    Rp47.900

    RHJ-TW Wheel Polyurethane 05 PU (Roda PU)
    atribut:
    • Spacing Hole (mm): 11
  5. SMC Solenoid Valve (VX) Rc1/2
    Mulai

    Rp949.900

    SMC Solenoid Valve (VX) Rc1/2
    atribut:
    • Oil Free: Not Compliant
    • Special Thread: Rc, One-Touch Fitting
    • Special Electrical Entry Direction: Standard
    • Low Concentration Ozone Resistant And Applicable To Deionized Water: Not Compliant
    • Mounting Option: None
  6. SMC 5 Port Mechanical Valve
    Mulai

    Rp1.799.900

    SMC 5 Port Mechanical Valve
    atribut:
    • Body Option: Internal Pilot
    • Port Size: 1/4
    • Option: None
    • Made To Order: Standard
  7. SMC Solenoid Valve 5 Port Sy Series (Katup Solenoid)
    Mulai

    Rp1.299.900

    SMC Solenoid Valve 5 Port Sy Series (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • Thread Type: Rc
    • Made To Order: Standard
    • Rated Voltage (V DC): 24
  8. SMC Mechanical Valve Vm Series
    Mulai

    Rp869.900

    SMC Mechanical Valve Vm Series
    atribut:
    • Body Option: Side Mounting
    • Port Size: R1/4
    • Bracket Option: None
    • Made To Order: Standard
  9. Airtac Mechanical valve M3 series
    Mulai

    Rp159.900

    Airtac Mechanical valve M3 series
    Deskripsi:
    Silencer can be attached to the exhaust port: low noise, low pollution M3B, M3R, M3L series: Used for position check and stroke switch by switching by external force. M3C, M3D, M3Y, M3PF, M3PM, M3PP, M3PL, M3HS series: By manual switching, various control units can be selected according to the usage conditions. No effect of back pressure, improved sealing and operability. Improved sealing performance, multi-position mounting that does not require refueling, and improved operability. M3C, M3D, M3Y, M3R, M3L series: The material of the control part is metal, ensuring long life and stable performance.
    atribut:
    • Number of Ports: 3
    • Operating Pressure Range (MPa): 0~1.0
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
    • Type of Acting: External control direct acting
    • Type of Sign: Multi-position mounting
  10. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  11. Rabbit Container Box Standard Multipurpose 4068 (Kontainer)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    Rabbit Container Box Standard Multipurpose 4068 (Kontainer)
    Deskripsi:
    Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 470x370x205
  12. AS ONE Anti-Static Rope/Noren (Tali ESD)
    Mulai

    Rp4.399.900

    AS ONE Anti-Static Rope/Noren (Tali ESD)
    Deskripsi:
    - Antistatic rope woven with conductive thread Thunderon (R). - You can safely neutralize the static electricity of the worker just by touching it before work. - The rope is 50m long, so it can be used in various ways depending on your ideas. - Since it is processed to the Noren method, it is possible to force the operator to remove static electricity (NSS50M).
  13. SMC 2/3 Port Mechanical Valve VM130 Series
    Mulai

    Rp969.900

    SMC 2/3 Port Mechanical Valve VM130 Series
    atribut:
    • Body Option: (-) Side mounting
    • Connector Diameter: (01) R1/8
    • Number of Ports: (3) 3 ports
    • Option: (B) Bracket
    • Pipe Direction: (0) Horizontal piping-Push rod type (long)
  14. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
Daftar Harga mechanical valve smc Terbaru October 2026
SMC Mechanical ValveRp469.900
SMC 2/3-Port Mechanical Valve Vm SeriesRp469.900
SMC Mechanical Valve, Vm Series Vm430-Rp1.199.900
SMC Mechanical Joint Type Rodless MY1B Series MY1B50-PSRp599.900
RHJ-TW Wheel Polyurethane 05 PU (Roda PU)Rp47.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
SMC Solenoid Valve (VX) Rc1/2Rp949.900
SMC 5 Port Mechanical ValveRp1.799.900
SMC Micro Mechanical ValveRp469.900
EMC Mechanical ValveRp24.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)